Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Availability:
Viscosity:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Gear Pump Systems/Skids

Gear Pump Systems/Skids

Gear Pump Systems/Skids

A gear pump skid is a versatile tool used in various industries including in the chemical, food, semiconductor and pharmaceutical production. Typically a gear pump skid comes in two varieties—a common duplex and a triplex. Many users opt for this system when they are dealing with thick, but smooth, substances. When you buy gear pump skid system you will usually receive a standard gear pump, calibration columns, relief valve, and post dilution with static mixer. No assembly is usually required. You can add on accessories such as tanks, filters and agitators. The calibration columns allow precise flow through your system and the relief valve prevents high pressure from building up in your system. The static mix allows water or other fluids to be mixed in with whatever chemical you are pumping which makes a gear pump skid ideal for working with polymers and fluids that have differing density and viscosity parameters.
 Product Detail
Sort
 Availability
 Price

Miniature gear pump, 0.67 GPM (2520 mL/min), 12 VDC lab model

  • Product Type: Gear Pumps
  • Wetted parts: DELRIN® plastic, 304 stainless steel, Buna N, and PTFE®Acetal
  • Power: 12 VDC
EW-07012-20
In stock.
$71.50 USD/EACH

Qty:

Cole-Parmer Digital Gear Pump System, 0.017 ml/rev, 90-260 VAC

  • Product Type: Gear pump systems
  • Duty cycle: Continuous
  • Power: 90 to 260 VAC
EW-74014-72
Usually ships in 7 days.
$2,569.00 USD/EACH

Qty:

Miniature gear pump, 0.43 GPM (1600 mL/min) non-enclosed OEM model, 115 VAC, 60 Hz

  • Product Type: Gear Pumps
  • Wetted parts: DELRIN plastic, 304 stainless steel, Buna N, and PTFE PTFE
  • Max pressure: 10 psi
EW-07012-00
In stock.
$98.00 USD/EACH

Qty:

Micropump 82141 Gear Pump Service Kit, for 07001-40

  • Product Type: Service Kit
  • Qty/ea: 1
  • Manufacturer number: 82141
EW-07001-41
In stock.
$351.00 USD/EACH

Qty:

Micropump L21838 Gear Pump Service Kit, for 07002-25, -32

  • Product Type: Service Kit
  • Qty/ea: 1
  • Manufacturer number: L21838
EW-07144-42
In stock.
$259.00 USD/EACH

Qty:

Cole-Parmer Digital Gear Pump System, 1.17 ml/rev, 90-260 VAC

  • Product Type: Gear pump systems
  • Duty cycle: Continuous
  • Power: 90 to 260 VAC
EW-74014-42
Usually ships in 7 days.
$2,719.00 USD/EACH

Qty:

Cole-Parmer Digital Gear Pump System, 0.092 mL/rev, 90-260 VAC

  • Product Type: Gear pump systems
  • Duty cycle: Continuous
  • Power: 90 to 260 VAC
EW-74014-02
Usually ships in 7 days.
$2,545.00 USD/EACH

Qty:

Miniature gear pump, .32 GPM (1200 mL/min), fully enclosed lab model, 115 VAC, 60 Hz

  • Product Type: Gear Pumps
  • Wetted parts: DELRIN plastic, 304 stainless steel, Buna N, and PTFE PTFE
  • Max pressure: 10 psi
EW-07012-30
In stock.
$193.00 USD/EACH

Qty:

Cole-Parmer Gear Pump System, Benchtop Analog Drive, 1.17 mL/rev, 115 VAC

  • Product Type: Gear Pumps
  • mL/rev: 1.17 mL/rev
  • Temp range: -50 to 250°F (-46 to 121°C)
EW-74013-40
Available for order
or call 1-888-358-4705 to order
$1,705.00 USD/EACH

Qty:

Cole-Parmer Digital Gear Pump System, 0.316 ml/rev, 90-260 VAC

  • Product Type: Gear pump systems
  • Duty cycle: Continuous
  • Power: 90 to 260 VAC
EW-74014-12
Usually ships in 7 days.
$2,480.00 USD/EACH

Qty:

Micropump L22059 Gear Pump Service Kit, for 07003-02

  • Product Type: Service Kit
  • Qty/ea: 1
  • Manufacturer number: L22059
EW-07003-12
Available for order
or call 1-888-358-4705 to order
$204.00 USD/EACH

Qty:

Cole-Parmer Gear Pump System, Benchtop Analog Drive, 0.261 mL/rev, 115 VAC

  • Product Type: Gear Pumps
  • mL/rev: 0.261 mL/rev
  • Temp range: -50 to 250°F (-46 to 121°C)
EW-74013-50
Available for order
or call 1-888-358-4705 to order
$1,545.00 USD/EACH

Qty:

Cole-Parmer Gear Pump System, Analog Drive, 0.092 mL/rev, PPS seal, 115 VAC

  • Product Type: Gear Pumps
  • mL/rev: 0.092 mL/rev
  • Temp range: -50 to 250°F (-46 to 121°C)
EW-74013-60
Available for order
or call 1-888-358-4705 to order
$1,140.00 USD/EACH

Qty:

Cole-Parmer Gear Pump System, Benchtop Analog Drive, 0.64 mL/rev, 115 VAC

  • Product Type: Gear Pumps
  • mL/rev: 0.64 mL/rev
  • Temp range: -50 to 250°F (-46 to 121°C)
EW-74013-20
Available for order
or call 1-888-358-4705 to order
$1,460.00 USD/EACH

Qty:

Micropump L21837 Gear Pump Service Kit, for 07003-04

  • Product Type: Service Kit
  • Qty/ea: 1
  • Manufacturer number: L21837
EW-07003-14
In stock.
$263.00 USD/EACH

Qty:

87 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Gear Pump Systems/Skids