Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Micropump (103)
Product Type:
Availability:
Viscosity:
100 cp (8)
Power (VAC):
115 (33)
Max flow rate (GPM):
1.0 (8)
4.4 (6)
2.1 (4)
1.5 (3)
10 (2)
20 (2)
30 (2)
23 (2)
2.0 (2)
4.0 (2)
5.6 (2)
8.0 (2)
15 (2)
2.8 (1)
0.43 (1)
0.358 (1)
0.67 (1)
0.32 (1)
0.267 (1)
Max flow rate (GPH):
60 (8)
420 (8)
30 (3)
180 (3)
600 (3)
1.2 (2)
1200 (2)
0.486 (1)
2.388 (1)
2.616 (1)
1680 (1)
3000 (1)
2.6 (1)
9 (1)
18 (1)
Max pressure (psi):
300 (8)
Max pressure (bar):
20.4 (5)
20.7 (3)
Max flow rate (Liters/min):
0.460 (1)
15.80 (1)
0.085 (1)
0.210 (1)
0.420 (1)
1.6 (1)
1.33 (1)
2.52 (1)
1.2 (1)
1.0 (1)
2,600 pages
of answers

FREE
2013/14 Cole-Parmer
Sourcebook
Over 200 pages of pumping technology including hundreds of pages of flow accessories such as fittings, tubing and process control.
Request your copy today.

Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Gear Pumps

Gear Pumps

Cole-Parmer offers a range of gear pumps suitable for dispensing, metering and general transfer applications. Gear pumps deliver smooth, pulseless, accurate and repeatable flow. The gear pump can be run for long periods between maintenance making them suitable for continuous duty applications. Cole-Parmer's gear pumps can deliver 0.1 ml/min to 225 LPM and deliver pressures up to 6.8 bar.

A gear pump consists of two or more rotating gears which mesh together. One of the gears is turned by a power source and drives the other gears. The spaces between the gear teeth carry the fluid from the inlet to the outlet whilst the gear mesh point prevents fluid from returning to the inlet.

Cole-Parmer offer a range of gear pumps suitable for use in lab, pilot plant, process and OEM applications. Use Cole-Parmer's on-line catalog to find and compare pump specifications. Alternatively contact our Application Specialists for free technical support and let us bring over 50 years of pumping experience to help solve your application needs.

Advantages for gear pumps

  • Smooth, pulseless flow
  • Good accuracy and repeatability
  • Choice of inert wetted parts including 316 stainless steel, PTFE and Hastelloy
  • Many control options including manual, analog, computer via RS-232 interface

Advantages for Micropump gear pumps
Cole-Parmer offer a range of gear pump heads from Micropump that are magnetically coupled to the drive. In addition to the normal advantages of a gear pump, Micropump gear pump heads also offer:

  • Micropump gear pump heads are magnetically coupled to the drive to offer leak-free pumping solutions
  • Available in either a cavity or suction style gear pump head
    • Select the suction shoe pump head for metering application due to its self adjustment capability to maintain near zero slip
    • Select cavity heads for maximum operating life
  • Prevent over-loading of your system by selecting a Micropump gear pump head with an internal bypass
  • Choice of mounting options to allow them to connect to Cole-Parmer, Ismatec drives or a standard NEMA 56C motor

Typical Application for gear pumps

  • Chemical Processing - including filtration applications and analysis equipment
  • Energy and Fuels - precision water addition, water recirculation in fuel cells and pipeline sampling
  • Industrial - dispensing of chemicals and additives in water treatment, paper production and cooling applications
  • Laboratory - general transfer and sample delivery which requires smooth flow
  • Paints & Inks - pulseless delivery in industrial ink jet printers and color mixing
  • Pharmaceutical - filling and dispensing applications requiring pulseless flow

Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
EW-75211-10 Cole-Parmer<small><sup>&reg;</sup></small> Console drive; 115 VAC, 50/60 Hz

Cole-Parmer Console drive; 115 VAC, 50/60 Hz

Duty cycle Continuous,Motor type PMDC,Motor hp 0.07
EW-75211-10
In stock.
$805.00 USD/EACH

Qty:

Representative photo only Micropump A Mount Cavity Style Pump Head 316 SS body PTFE gears PTFE seals 0 91 mL rev w internal bypass

Micropump A-Mount Cavity Style Pump Head, 316 SS body/PTFE gears/PTFE seals, 0.91 mL/rev, w/internal bypass

Duty cycle continuous (from 150 to 5000 rpm),Viscosity 0.2 to 1500 cp,Brand Micropump
EW-07001-40
In stock.
$652.00 USD/EACH

Qty:

Representative photo only Cole Parmer Console drive 230 VAC 50 60 Hz

Cole-Parmer Console drive; 230 VAC, 50/60 Hz

Duty cycle Continuous,Motor type PMDC,Motor hp 0.07
EW-75211-15
In stock.
$890.00 USD/EACH

Qty:

EW-75211-30 Cole-Parmer<small><sup>&reg;</sup></small> Console Digital Dispensing Drive with Remote Control for Micropump<small><sup>&reg;</sup></small> A-mount Pump Heads, 115 VAC

Cole-Parmer Console Digital Dispensing Drive with Remote Control for Micropump A-mount Pump Heads, 115 VAC

Duty cycle Continuous,Motor type Permanent magnet DC (PMDC), IP23,Motor hp 1/10
EW-75211-30
In stock.
$1,688.00 USD/EACH

Qty:

Representative photo only Micropump A Mount Suction Shoe Pump Head 316 SS body PEEK gears Viton seals 0 261 mL rev w internal bypass

Micropump A-Mount Suction Shoe Pump Head, 316 SS body/PEEK gears/Viton seals, 0.261 mL/rev, w/internal bypass

Duty cycle continuous (from 150 to 5000 rpm),Viscosity 0.2 to 1500 cp,Brand Micropump
EW-73004-00
In stock.
$678.00 USD/EACH

Qty:

Representative photo only Micropump A mount Suction Shoe Pump Head 316 SS body PPS gears Viton seals 1 17 mL rev w internal bypass

Micropump A-mount Suction Shoe Pump Head, 316 SS body/PPS gears/Viton seals, 1.17 mL/rev, w/internal bypass

Duty cycle continuous (from 150 to 5000 rpm),Viscosity 100 cp,Brand Micropump
EW-07003-04
In stock.
$812.00 USD/EACH

Qty:

EW-07002-25 Pressure-Loaded Pump Heads with standard canister

Micropump A-mount Suction Shoe Pump Head, 316 SS body/graphite gears/PTFE seals, 0.017 mL/rev, w/out internal bypass

Duty cycle continuous (from 150 to 5000 rpm),Viscosity 0.2 to 1500 cp,Brand Micropump
EW-07002-25
In stock.
$665.00 USD/EACH

Qty:

Representative photo only Micropump A Mount Suction Shoe Pump Head 316 SS body PEEK gears PTFE seals 0 092 mL rev w out internal bypass

Micropump A-Mount Suction Shoe Pump Head, 316 SS body/PEEK gears/PTFE seals, 0.092 mL/rev, w/out internal bypass

Duty cycle continuous (from 150 to 5000 rpm),Viscosity 0.2 to 1500 cp,Brand Micropump
EW-73003-14
In stock.
$712.00 USD/EACH

Qty:

Representative photo only Cole Parmer Console Digital Dispensing Drive with Remote Control for Micropump A Mount Pump Heads 230 VAC

Cole-Parmer Console Digital Dispensing Drive with Remote Control for Micropump A-Mount Pump Heads, 230 VAC

Duty cycle continuous,Motor type Permanent magnet DC (PMDC), IP23,Motor hp 1/10
EW-75211-35
Call 1-888-358-4705 for availability.
$1,725.00 USD/EACH

Qty:

EW-78004-12 ISMATEC digital drive with remote control

Ismatec digital drive with remote control, 115/230 VAC, 50/60 Hz (for Micropump A-mount pump heads)

Duty cycle continuous from 1200 to 5000,Motor type TENV, PMDC,Motor hp 5/32
EW-78004-12
Call 1-888-358-4705 for availability.
$2,148.00 USD/EACH

Qty:

Representative photo only Micropump A Mount Cavity Style Pump Head 316 SS body PTFE gears PTFE seals 0 64 mL rev w internal bypass

Micropump A-Mount Cavity Style Pump Head, 316 SS body/PTFE gears/PTFE seals, 0.64 mL/rev, w/internal bypass

Duty cycle continuous (from 150 to 5000 rpm),Viscosity 100 cp,Brand Micropump
EW-07002-23
In stock.
$647.00 USD/EACH

Qty:

EW-07002-26 Pressure-Loaded Pump Heads with standard canister

Micropump A-mount Suction Shoe Pump Head, 316 SS body/graphite gears/PTFE seals, 0.042 mL/rev, w/out internal bypass

Duty cycle continuous (from 150 to 5000 rpm),Viscosity 0.2 to 1500 cp,Brand Micropump
EW-07002-26
In stock.
$665.00 USD/EACH

Qty:

EW-78008-10 Ismatec<small><sup>&reg;</sup></small> compact programmable digital drive

Ismatec compact programmable digital drive

Duty cycle continuous from 50 to 5000 rpm,Power VAC 90 to 264,Brand Ismatec
EW-78008-10
In stock.
$1,741.00 USD/EACH

Qty:

Representative photo only Standard gear pump system with relief valve calibration column and 3 0 to 7 0 GPM flow rate

Standard gear pump system with relief valve, calibration column, and 3.0 to 7.0 GPM flow rate

Max temperature º C 316,Power VAC 115,Max flow rate mL/min 26495
EW-70784-27
Call 1-888-358-4705 for availability.
$3,810.00 USD/EACH

Qty:

Representative photo only Cole Parmer Gear Pump System Benchtop Digital Drive 0 017 mL rev 115 VAC

Cole-Parmer Gear Pump System, Benchtop Digital Drive, 0.017 mL/rev, 115 VAC

Max temperature 104F (40C) (system),Duty cycle Continuous,Viscosity 0.2 to 1500 cp
EW-74014-70
Usually ships in 9 days.
$2,188.00 USD/EACH

Qty:

275 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title