Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Pyrex (156)
Wheaton (77)
Corning (75)
Product Type:
Beaker (108)
Availability:
In Stock (237)
Capacity (Liters):
0 to 1 (23)
1 to 5 (5)
Capacity (mL):
0 - 20 (30)
21 - 40 (32)
41 - 60 (39)
Material:
Glass (310)
Autoclavable:
Yes (92)
Cap color:
Clear (46)
Amber (21)
clear (12)
Tube material:
Glass (27)
PTFE (9)
Cap material:
Volume (mL):
2 (15)
4 (14)
8 (13)
12 (9)
16 (9)
40 (7)
24 (4)
20 (3)
22 (2)
15 (2)
7 (2)
1 (1)
5 (1)
1.5 (1)
60 (1)
30 (1)
25 (1)
6 (1)
32 (1)
120 (1)
Dimensions (OD (mm)):
17 (12)
15 (11)
12 (10)
28 (9)
21 (9)
19 (7)
23 (5)
13 (4)
30 (2)
18 (2)
22 (2)
38 (2)
48 (2)
63 (2)
60 (1)
68 (1)
73 (1)
88 (1)
90 (1)
37 (1)
Dimensions (H (mm)):
60 (8)
63 (7)
48 (6)
95 (6)
38 (6)
45 (6)
70 (6)
65 (5)
32 (4)
73 (4)
12 (3)
39 (3)
68 (3)
88 (3)
15 (2)
17 (2)
28 (2)
85 (2)
40 (1)
35 (1)
2,600 pages
of answers

FREE
2013/14 Cole-Parmer
Sourcebook
Over 30 pages of laboratory glassware is available in the new 09/10 catalog. Our glassware products include beakers, bottles, cylinders, flasks, funnels, pipettes, tubes, vials and more!
Request your copy today.

Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334

More Unique Lab & Industrial Supplies

 

Glassware

Glassware
Cole Parmer has all the lab glassware product you require to keep your lab stocked and running smoothly! We offer the latest product from the name brand leaders you trust in Pyrex and Kimax. The majority of lab glass ware products offer quantity discounts - the more you buy, the more you save!! Most laboratory glass ware items are in stock for quick delivery.

Our extensive laboratory glassware product offering includes -

Beakers - Complete line of graduated Griffin-style glass beakers range in capacities from 10mL to 4000mL. Product offering includes beaker choices of color-coded, tall beakers and heavy-duty beakers to meet your individual requirements.

Bottles - Wide variety of glass bottles to choose from - BOD, Dilution, Dropping, Dispensing, Media, Narrow and Wide Mouth, Precleaned and Solution Bottles.

Chemistry Kits - These kits provide everything you need to perform standard laboratory operations. Kits include a variety of sizes for conducting experiments at various volume stages.

Condensers- Varied selection of condensers are available to perform extraction, concentration, and drying functions. Many different styles and configurations to meet your individual analytical laboratory requirements.

Crucibles - Selection includes Quartz and Gooch Fritted Crucibles with Fritted Disc for high temperature applications. Vycor Glass Crucibles and covers are ideal for analytical applications where ashing of samples is required.

Cylinders- Glass cylinder line includes market leaders Pyrex and Kimax. Cylinders are calibrated to "contain" or calibrated to "deliver". Capacities range from 10mL to 4000mL. The Cylinder product offering is complete with Serialized Class A & Class B, Amber-Scale, and Low-Form Glass Cylinders from Cole-Parmer. All cylinders are graduated to easy measuring.

Glass Extraction- Product offering includes Babcock System, Mojonnier Ether Extraction System, and Gerber Method Analysis to measure fat in dairy and food products. Try our Soxhlet Extraction Glassware System to extract soluble components from a solid sample into an organic solvent.

Flasks- Extensive flask selection includes a wide variety of styles including Erlenmeyer, filtering, volumetric, and round-bottom flasks. Many of these flasks are offered in pack and case quantitiy to meet your individual stocking requirements.

Mortars and Pestles - Grind your samples with precision and ease. These glass mortars and pestles are manufactured with a heavy molded base and lip for pouring.

Stir Rods - Highly chemical resistant stir rods are manufactured with borosilicate glass with rounded annealed ends. Offered in both pack and case quantities to meet your individual requirements.

Trays- Pyrex glass trays are designed to endure hot air or steam sterilization; or are ideal for drying, staining, or developing.

Tubes - Test and Culture Tube capacities range from 0.5mL to 170mL and are available with or without marking spots. Tubes are available in pack or quantity packs to meet your laboratory's requirements.

Tubing-Glass tubing OD ranges from 3mm to 51mm with various wall thicknesses. Tubing is manufactured of borosilicate glass that features great mechanical strength.

Vials- Cole-Parmer has what you need for your handling, transporting, and storage requirements. Our side variety of glass vials include autosampler, chromatography, cryogenic, EPA/precleaned, sample and scintillation vials.

Watch Glass and Glass Wool - Choose from the economical Cole-Parmer brand or Pyrex brand watch glass. Offered in different diameters to meet beaker sizes 100mL to 2000mL. Glass wool is supplied in the form of roping, approximately 2" dia x 22 ft long per 1-lb. pack. .

Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
Representative photo only Pyrex Brand 1003 Griffin Heavy Duty Beaker 1000 mL

Pyrex Brand 1003 Griffin Heavy-Duty Beaker, 1000 mL

Product Type Beaker,Autoclavable Yes,Capacity mL 1000
EW-34512-11
In stock.
$153.00 USD/PACKAGE of 6

Qty:

Representative photo only Pyrex Brand 1000 Griffin Low Form Beaker 1000 mL 6 pk

Pyrex Brand 1000 Griffin Low-Form Beaker, 1000 mL, 6/pk

Product Type Beaker,Autoclavable Yes,Capacity mL 1000
EW-34502-11
In stock.
$67.00 USD/PACKAGE of 6

Qty:

EW-34512-07 Pyrex Brand 1003 Griffin Heavy-Duty Beaker,  250 mL, 12/pk

Pyrex Brand 1003 Griffin Heavy-Duty Beaker, 250 mL, 12/pk

Product Type Beaker,Autoclavable Yes,Capacity mL 250
EW-34512-07
In stock.
$104.00 USD/PACKAGE of 12

Qty:

Representative photo only Pyrex Brand 1003 Griffin Heavy Duty Beaker 4000 mL 1 pk

Pyrex Brand 1003 Griffin Heavy-Duty Beaker, 4000 mL, 1/pk

Product Type Beaker,Autoclavable Yes,Capacity mL 4000
EW-34512-15
In stock.
$99.00 USD/PACKAGE of 1

Qty:

Representative photo only Pyrex Brand 1003 Griffin Heavy Duty Beaker 2000 mL 4 pk

Pyrex Brand 1003 Griffin Heavy-Duty Beaker, 2000 mL, 4/pk

Product Type Beaker,Autoclavable Yes,Capacity mL 2000
EW-34512-13
In stock.
$201.00 USD/PACKAGE of 4

Qty:

EW-34512-09 Pyrex Brand 1003 Griffin Heavy-Duty Beaker,  600 mL, 6/pk

Pyrex Brand 1003 Griffin Heavy-Duty Beaker, 600 mL, 6/pk

Product Type Beaker,Autoclavable Yes,Capacity mL 600
EW-34512-09
In stock.
$80.00 USD/PACKAGE of 6

Qty:

Representative photo only Pyrex Brand 1000 Griffin Low Form Beaker 250 mL 12 pk

Pyrex Brand 1000 Griffin Low-Form Beaker, 250 mL, 12/pk

Product Type Beaker,Autoclavable Yes,Capacity mL 250
EW-34502-07
In stock.
$59.00 USD/PACKAGE of 12

Qty:

Representative photo only Pyrex Brand 1000 Griffin Low Form Beaker 2000 mL 4 pk

Pyrex Brand 1000 Griffin Low-Form Beaker, 2000 mL, 4/pk

Product Type Beaker,Autoclavable Yes,Capacity mL 2000
EW-34502-13
In stock.
$91.00 USD/PACKAGE of 4

Qty:

Representative photo only Pyrex Brand 1595 solution bottle carboy shape 19 L

Pyrex Brand 1595 solution bottle; carboy shape, 19 L

Product Type Bottles,Capacity Liters 19,Capacity mL 19000
EW-34542-23
Usually ships in 9 days or sooner.
$350.24 USD/CASE of 1

Qty:

Representative photo only Speciman Vials 8 mL

Speciman Vials, 8 mL

Product Type Sample vials,Volume mL 8,Cap color Clear
EW-08921-01
In stock.
$148.00 USD/CASE of 144

Qty:

Representative photo only Pyrex Brand 1000 Griffin Low Form Beaker 150 mL 12 pk

Pyrex Brand 1000 Griffin Low-Form Beaker, 150 mL, 12/pk

Product Type Beaker,Autoclavable Yes,Capacity mL 150
EW-34502-06
In stock.
$53.00 USD/PACKAGE of 12

Qty:

Representative photo only Pyrex Brand 1000 Griffin Low Form Beaker 600 mL 6 pk

Pyrex Brand 1000 Griffin Low-Form Beaker, 600 mL, 6/pk

Product Type Beaker,Autoclavable Yes,Capacity mL 600
EW-34502-09
In stock.
$44.00 USD/PACKAGE of 6

Qty:

Representative photo only Pyrex Brand 1000 Griffin Low Form Beaker 100 mL 12 pk

Pyrex Brand 1000 Griffin Low-Form Beaker, 100 mL, 12/pk

Product Type Beaker,Autoclavable Yes,Capacity mL 100
EW-34502-05
In stock.
$59.00 USD/PACKAGE of 12

Qty:

Representative photo only Pyrex Brand 1003 Griffin Heavy Duty Beaker 4000 mL 4 cs

Pyrex Brand 1003 Griffin Heavy-Duty Beaker, 4000 mL, 4/cs

Product Type Beaker,Autoclavable Yes,Capacity mL 4000
EW-34512-35
In stock.
$317.80 USD/CASE of 4

Qty:

Representative photo only Kimax heavy duty beakers 4000 mL 4 cs

Kimax heavy-duty beakers; 4000-mL, 4/cs

Product Type Beaker,Capacity mL 4000,Model 0014005 04000
EW-34516-10
In stock.
$318.00 USD/CASE

Qty:

534 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title