Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Laboratory Supplies & Consumables > Graduated Cylinders

Graduated Cylinders

Graduated Cylinders

Choosing the best graduated cylinder will help you to accurately and precisely measure your liquids. As with most labware there is a choice between glass and plastic. Polypropylene (PP) graduated cylinders offer excellent chemical resistance and polymethylpentene (PMP) offer both good chemical and heat resistance. If you're looking for stability try a plastic “squat-form base “graduated cylinder. Capacity range for most plastic cylinders is 10 to 2000 mL and the plastic graduated cylinders in Cole-Parmer’s selection are autoclavable. Our glass cylinders offering include Class A, Class B and safety-coated graduated cylinders in different shapes and sizes. Like most glassware they're easier to clean. There are low-form white single and double metric scales and cylinders with bumpers. Many cylinders meet ASTM requirements and are autoclavable. Capacity range for glass cylinders is 10 to 2000 mL. Most plastic and glass cylinders are calibrated “to contain” and/or “to deliver." If you need more help in selecting the best graduated cylinder for your needs contact one of our Technical Experts.
 Product Detail
Sort
 Availability
 Price
Representative photo only Economical graduated polypropylene cylinder 1000 mL

Economical graduated polypropylene cylinder, 1000 mL

Product Type Graduated Cylinder,Capacity mL 1000,Material Polypropelene
EW-06137-82
In stock.
$35.25 USD/EACH

Qty:

Representative photo only Economical graduated polypropylene cylinder 2000 mL

Economical graduated polypropylene cylinder, 2000 mL

Product Type Graduated Cylinder,Capacity mL 2000,Material Polypropelene
EW-06137-84
In stock.
$63.00 USD/EACH

Qty:

Representative photo only Economical graduated polypropylene cylinder 500 mL

Economical graduated polypropylene cylinder, 500 mL

Product Type Graduated Cylinder,Capacity mL 500,Material Polypropelene
EW-06137-80
In stock.
$30.75 USD/EACH

Qty:

Representative photo only Thermo Scientific Nalgene calibrated graduated polypropylene cylinder 4000 mL

Thermo Scientific Nalgene calibrated graduated polypropylene cylinder, 4000 mL

Product Type Graduated Cylinder,Capacity mL 4000,Material Polypropelene
EW-06135-90
In stock.
$211.00 USD/EACH

Qty:

Representative photo only Economical graduated polypropylene cylinder 250 mL

Economical graduated polypropylene cylinder, 250 mL

Product Type Graduated Cylinder,Capacity mL 250,Material Polypropelene
EW-06137-78
In stock.
$21.75 USD/EACH

Qty:

Representative photo only Cylinder Pyrex Brand 3025 graduated 250 mL

Cylinder, Pyrex Brand 3025, graduated, 250 mL

Product Type Graduated Cylinder,Capacity mL 250,Material Glass
EW-34546-05
In stock.
$59.00 USD/PACKAGE of 1

Qty:

Representative photo only Thermo Scientific Nalgene graduated polypropylene cylinder 100 mL

Thermo Scientific Nalgene graduated polypropylene cylinder, 100 mL

Product Type Graduated Cylinder,Capacity mL 100,Material Polypropelene
EW-06135-42
In stock.
$9.00 USD/EACH

Qty:

Representative photo only Cole Parmer Class B Graduated Cylinders To Contain single metric scale 100 ml

Cole-Parmer Class B Graduated Cylinders, To Contain, single metric scale, 100 ml

Product Type Graduated Cylinder,Capacity mL 100,Material Glass
EW-34200-04
In stock.
$28.50 USD/EACH

Qty:

Representative photo only Economical graduated polypropylene cylinder 100 mL

Economical graduated polypropylene cylinder, 100 mL

Product Type Graduated Cylinder,Capacity mL 100,Material Polypropelene
EW-06137-76
In stock.
$14.00 USD/EACH

Qty:

Representative photo only Cylinder Pyrex Brand 3025 graduated 1000 mL

Cylinder, Pyrex Brand 3025, graduated, 1000 mL

Product Type Graduated Cylinder,Capacity mL 1000,Material Glass
EW-34546-27
In stock.
$68.00 USD/CASE of 1

Qty:

Representative photo only Cylinder 10 ml Class A To Contain Certificate of Traceability

Cylinder, 10 ml, Class A , To Contain, Certificate of Traceability

Product Type Graduated Cylinder,Capacity mL 10,Material Glass
EW-34300-17
In stock.
$75.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Nalgene calibrated graduated polypropylene cylinder 2000 mL

Thermo Scientific Nalgene calibrated graduated polypropylene cylinder, 2000 mL

Product Type Graduated Cylinder,Capacity mL 2000,Material Polypropelene
EW-06135-80
Usually ships in 6 days or sooner.
$89.00 USD/EACH

Qty:

Representative photo only Cylinder 1000 ml Class A To Contain Certificate of Calibration and Traceability

Cylinder, 1000 ml, Class A , To Contain, Certificate of Calibration and Traceability

Product Type Graduated Cylinder,Capacity mL 1000,Material Glass
EW-34300-30
Usually ships in 13 days or sooner.
$385.00 USD/EACH

Qty:

Representative photo only  Thermo Scientific Nalgene calibrated graduated polymethylpentene cylinder 4000 mL

,Thermo Scientific Nalgene calibrated graduated polymethylpentene cylinder 4000 mL

Product Type Graduated Cylinder,Capacity mL 4000,Material Polymethylpentene
EW-06134-90
In stock.
$224.00 USD/EACH

Qty:

Representative photo only Cylinder 50 ml Class A To Deliver Certificate of Traceability

Cylinder, 50 ml, Class A , To Deliver, Certificate of Traceability

Product Type Graduated Cylinder,Capacity mL 50,Material Glass
EW-34300-05
In stock.
$84.00 USD/EACH

Qty:

290 results (showing 1 - 15 )
Per Page 
Home  >  Laboratory Supplies & Consumables > Graduated Cylinders

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title