Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Interface:
USB (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

GreenLight Environmental Bacterial Counting System

GreenLight Environmental Bacterial Counting System

  • Calculate live aerobic bacteria loads in as little as 45 minutes
  • Low cost method of measuring disinfection efficiency and contamination levels
  • Results meet 40 CFR part 160 Good Laboratory Practice Standards
The GreenLight system determines the level of live aerobic bacteria by measuring oxygen consumption. Ideal to monitor wastewater discharge for disinfection limits in NPDES permits; drinking water plant disinfection, or the bacteria loading at public and private beaches.

GreenLight measures dissolved oxygen with a single-use flourescence sensor vial to determine the rate of bacteria respiration. System has a built-in vial incubator and is able to provide results in as little as 45 minutes. Results calculated follwing Standard Methods method 2710 B providing Specific Oxygen Uptake Rate (SOUR) that is correlated to active bacteria as Colony Forming Units (CFU per 100 mL).

 Product Detail
Sort
 Availability
 Price

GreenLight Environmental Series 930 - 15 mL

  • Product Type: Dissolved Oxygen, BOD, and COD
  • Meter style: Benchtop
  • Interface: USB
EW-99561-43
Usually ships in 13 days.
$22,500.00 USD/EACH
$21,375.00 USD/EACH

Qty:

GreenLight Environmental Series 930 - 2 mL Vials

  • Product Type: Dissolved Oxygen, BOD, and COD
  • Meter style: Benchtop
  • Interface: USB
EW-99561-33
Usually ships in 13 days.
$22,500.00 USD/EACH
$21,375.00 USD/EACH

Qty:

GreenLight Environmental Series 910 Bacteria Counting System

  • Product Type: Dissolved Oxygen, BOD, and COD
  • Meter style: Benchtop
  • Connections: USB
EW-99561-23
Usually ships in 13 days.
$9,995.00 USD/EACH
$9,495.25 USD/EACH

Qty:

3 results (showing 1 - 3 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#