Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Nasco (1)
Product Type:
Price Range:
Availability:
Capacity (mL):
Material:
HDPE (3)
Vinyl (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Laboratory Supplies & Consumables > Bottles > Sample Bottles > HDPE Sample Bottles with PP Caps

HDPE Sample Bottles with PP Caps

HDPE Sample Bottles with PP Caps

High-density polyethylene bottles feature good chemical resistance; come with polypropylene caps with polyethylene foam liner.
 Product Detail
Sort
 Availability
 Price
EW-06049-01 High-density polyethylene sample bottle, 250 mL

High-density polyethylene sample bottle, 250 mL

Product Type Bottles,Cap material Polypropylene,Material HDPE
EW-06049-01
In stock.
$260.00 USD/CASE of 329

Qty:

EW-06043-01 High-density polyethylene sample bottle, 175 mL

High-density polyethylene sample bottle, 175 mL

Product Type Bottles,Cap material Polypropylene,Material HDPE
EW-06043-01
In stock.
$180.00 USD/CASE of 300

Qty:

Representative photo only Sample bottle HDPE 16 oz 198 cs

Sample bottle, HDPE, 16 oz, 198/cs

Product Type Bottles,Material HDPE,Capacity mL 500
EW-06050-05
In stock.
$206.00 USD/CASE

Qty:

Representative photo only Sample bottle carrying rack

Sample bottle carrying rack

Product Type Bottles,Material Vinyl,Model B01014WA
EW-66203-00
Usually ships in 6 days or sooner.
$43.00 USD/EACH

Qty:

EW-06049-10 Bottle carrying rack with handles, holds 48 bottles

Bottle carrying rack with handles, holds 48 bottles

Product Type Accessory,Material Polyvinyl-coated Steel,Qty/cs 1
EW-06049-10
In stock.
$155.00 USD/EACH

Qty:

EW-06049-12 Bottle carrying rack with handles, holds 24 bottles

Bottle carrying rack with handles, holds 24 bottles

Product Type Accessory,Material Polyvinyl-coated Steel,Qty/cs 1
EW-06049-12
Call 1-888-358-4705 for availability.
$72.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Laboratory Supplies & Consumables > Bottles > Sample Bottles > HDPE Sample Bottles with PP Caps

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title