Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Hach 2100N Laboratory Turbidity Meters

Hach 2100N Laboratory Turbidity Meters

  • Patented ratio optical system ensures accurate, stable readings
  • Smart self-diagnostics alert you to problems including using the wrong calibration standard
  • Meets U.S. EPA method 180.1
  • Wide measuring range using three selectable readout modes—0 to 4000 nephelometric turbidity units, 0 to 26,800 NEPH (Nephelos), and 0 to 980 EBC (European Brewing Convention)
  • Optional ratioing switches instrument from multidetector ratio mode to nonratio
  • Signal averaging minimizes noise and display fluctuations
  • Air purge system connection purges the optical compartment with dry air and minimizes condensation on the sample cell
These benchtop turbidity meters offer the most versatile and advanced instruments available for nephelometric measurement. Push-button calibration and operation eliminates manual adjustments or zeroing. The patented optical system provides accurate results over a wide range of samples and turbidity, simplifying routine laboratory work.
 Product Detail
Sort
 Availability
 Price
Representative photo only Hach 2100N Laboratory Turbidity Meter EPA compliant 230 VAC

Hach 2100N Laboratory Turbidity Meter, EPA compliant, 230 VAC

Product Type Turbidity Meter,Meter style Benchtop,Dimensions " W 15-3/4
EW-99512-07
In stock.
$2,076.00 USD/EACH

Qty:

EW-99512-00 Hach<small><sup>&reg;</sup></small> 2100N Laboratory Turbidity Meter, EPA compliant, 110 VAC

Hach 2100N Laboratory Turbidity Meter, EPA compliant, 110 VAC

Product Type Turbidity Meter,Meter style Benchtop,Dimensions " W 15-3/4
EW-99512-00
Usually ships in 8 days.
$2,076.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title