Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Furniture & Fume Hoods > Fume Hoods > Ducted Fume Hoods > Hamilton Constant Volume Bypass Fume Hoods > Hamilton Constant Volume Benchtop Fume Hoods

Hamilton Constant Volume Benchtop Fume Hoods

Hamilton Constant Volume Benchtop Fume Hoods

Full-width window, made of laminated safety glass, permits excellent view of the work surface. The full-width sash has a recessed finger lift for easy opening from any point. An outside control lets you position the baffles and direct the flow of air. Rectangular exhaust collar reduces noise and conserves energy. The interior has a white polyresin liner, and the side walls have interior access panels with PVC gaskets.
Benchtop Hoods fit on 30''D work surfaces. Sash has a safety stop with override at 18'' height.
 Product Detail
Sort
 Availability
 Price
EW-41520-00 Benchtop hood; 48"

Benchtop hood; 48"

Product Type Ducted Fume Hood,Interior dimensions " W 48,Exterior Dimensions " W 48
EW-41520-00
Call 1-888-358-4705 for availability.
$4,467.00 USD/EACH

Qty:
See all Hoods

Representative photo only Benchtop hood 60

Benchtop hood; 60"

Product Type Ducted Fume Hood,Interior dimensions " W 60,Exterior Dimensions " W 60
EW-41520-10
Call 1-888-358-4705 for availability.
$4,679.00 USD/EACH

Qty:

Representative photo only Benchtop hood 72

Benchtop hood; 72"

Product Type Ducted Fume Hood,Interior dimensions " W 72,Exterior Dimensions " W 72
EW-41520-20
Call 1-888-358-4705 for availability.
$5,129.00 USD/EACH

Qty:

Representative photo only Benchtop hood 96

Benchtop hood; 96"

Product Type Ducted Fume Hood,Interior dimensions " W 96,Exterior Dimensions " W 96
EW-41520-30
Call 1-888-358-4705 for availability.
$5,937.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 
Home  >  Furniture & Fume Hoods > Fume Hoods > Ducted Fume Hoods > Hamilton Constant Volume Bypass Fume Hoods > Hamilton Constant Volume Benchtop Fume Hoods

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title