Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Atago (1)
Product Type:
Availability:
Brix scale range (Minimum):
0 (19)
28 (4)
45 (3)
Brix scale range (Maximum):
90 (5)
32 (5)
62 (4)
82 (3)
28 (2)
10 (2)
30 (2)
100 (1)
25 (1)
50 (1)
18 (1)
10% (1)
18% (1)
32% (1)
Refractive Index (Minimum):
1.333 (4)
1 (3)
1.43 (1)
CE Compliance:
Yes (3)
Refractive Index (Maximum):
1.52 (2)
1.356 (2)
1.366 (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Refractometers > Handheld Manual Refractometers

Handheld Manual Refractometers

Handheld Manual Refractometers
Choose from our comprehensive line Handheld Manual Refractometers and other Refractometers products.
 Product Detail
Sort
 Availability
 Price
EW-81150-02 Brix Refractometers

Low-cost Brix refractometer with ATC; 0 to 10% Brix

Product Type Refractometer (Analog),Brix scale range Minimum 0,Brix scale range Maximum 10
EW-81150-02
In stock.
$126.00 USD/EACH

Qty:

EW-81150-20 Salt Refractometers

Low-cost salt refractometer, 0 to 100 ppt salinity

Product Type Refractometer (Analog),Refractive Index Minimum 1,Refractive Index Maximum 1.07
EW-81150-20
In stock.
$126.00 USD/EACH

Qty:

Representative photo only Reichert Refractometer 0 to 50 Brix

Reichert Refractometer, 0 to 50% Brix

Product Type Refractometer (Analog),Brix scale range Minimum 0,Brix scale range Maximum 50
EW-81007-52
In stock.
$174.00 USD/EACH

Qty:

EW-81150-08 Brix Refractometers

Low-cost Brix refractometer with ATC, 0 to 32% Brix

Product Type Refractometer (Analog),Brix scale range Minimum 0,Brix scale range Maximum 32
EW-81150-08
In stock.
$126.00 USD/EACH

Qty:

Representative photo only Atago Brix Refractometer 0 0 To 32 0 Brix w automatic temperature compensation

Atago Brix Refractometer, 0.0 To 32.0% Brix, w/automatic temperature compensation

Product Type Refractometer (Analog),Brix scale range Minimum 0,Brix scale range Maximum 32
EW-02941-87
In stock.
$239.00 USD/EACH

Qty:

EW-81007-50 Reichert<small><sup>&reg;</sup></small> Refractometer, 0 to 30% Brix

Reichert Refractometer, 0 to 30% Brix

Product Type Refractometer (Analog),Brix scale range Minimum 0,Brix scale range Maximum 30
EW-81007-50
In stock.
$174.00 USD/EACH

Qty:

EW-81150-06 Brix Refractometers

Low-cost Brix refractometer; 0 to 32% Brix

Product Type Refractometer (Analog),Brix scale range Minimum 0,Brix scale range Maximum 32
EW-81150-06
In stock.
$106.00 USD/EACH

Qty:

Representative photo only Reichert Refractometer 50 to 90 Brix

Reichert Refractometer, 50 to 90% Brix

Product Type Refractometer (Analog),Brix scale range Minimum 50,Brix scale range Maximum 90
EW-81007-54
In stock.
$174.00 USD/EACH

Qty:

Representative photo only Atago brix Refractometer 0 0 To 32 0 Brix

Atago brix Refractometer, 0.0 To 32.0% Brix

Product Type Refractometer (Analog),Brix scale range Minimum 0,Brix scale range Maximum 32
EW-02941-89
Usually ships in 6 days or sooner.
$216.00 USD/EACH

Qty:

EW-81150-22 Salt Refractometers

Low-cost salt refractometer, 0 to 28% salinity

Product Type Refractometer (Analog),Brix scale range Minimum 0,Brix scale range Maximum 28
EW-81150-22
In stock.
$106.00 USD/EACH

Qty:

Representative photo only Sugar honey refractometer 58 to 90 Brix

Sugar/honey refractometer, 58 to 90% Brix

Product Type Refractometer (Analog),Brix scale range Minimum 58,Brix scale range Maximum 90
EW-81150-14
In stock.
$106.00 USD/EACH

Qty:

EW-81150-10 Brix Refractometers

Low-cost Brix refractometer, 28 to 62% Brix

Product Type Refractometer (Analog),Brix scale range Minimum 28,Brix scale range Maximum 62
EW-81150-10
In stock.
$106.00 USD/EACH

Qty:

Representative photo only Atago Brix Refractometer 0 20 Brix 0 1 Brix resolution
EW-02941-86
In stock.
$216.00 USD/EACH

Qty:

EW-81000-00 Reichert Coolant/Battery Acid Refractometer; Ethylene Glycol: -60 to 32&deg;F, Propylene Glycol: -60 to 32&deg;F, battery acid: 1.100 to 1.400
EW-81000-00
In stock.
$145.00 USD/EACH

Qty:

Representative photo only Atago Brix Refractometer 58 0 to 90 0 Brix with Automatic Temperature Compensation IP65 rated

Atago Brix Refractometer, 58.0% to 90.0% Brix, with Automatic Temperature Compensation, IP65 rated

Product Type Refractometer (Analog),Brix scale range Minimum 58,Brix scale range Maximum 90
EW-02941-82
Usually ships in 6 days.
$340.00 USD/EACH

Qty:

44 results (showing 1 - 15 )
Per Page 
Home  >  Lab Equipment > Refractometers > Handheld Manual Refractometers

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title