Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Capacity (kg):
Capacity (lbs):
Readability (g):
50 (4)
100 (3)
10 (2)
Readability (lbs):
0.1 (4)
0.2 (3)
0.01 (2)
Capacity (g):
Repeatability (g):
Readability (kg):
0.01 (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Health Scales

Health Scales

Health Scales
Choose from our comprehensive line of Health and Medical Scales and other Balances & Scales products.
 Product Detail
Sort
 Availability
 Price
Representative photo only Adam MXB Baby Scale 44lb 20kg Capacity 0 01lb 10g Readability 115V

Adam MXB Baby Scale, 44lb/20kg Capacity, 0.01lb/10g Readability ,115V

Product Type Health Scale,Calibration External,Capacity g 20000
EW-11810-68
Usually ships in 6 days.
$90.00 USD/EACH

Qty:

EW-11120-71 Adam MDW-160M Mechanical Health Scale With 350lb/160kg Capacity

Adam MDW-160M Mechanical Health Scale With 350lb/160kg Capacity

Product Type Health Scale,Calibration External,Capacity kg 160
EW-11120-71
Usually ships in 6 days.
$280.00 USD/EACH

Qty:
See all

Representative photo only Adam MXB Baby Scale 44lb 20kg Capacity 0 01lb 10g Readability 220V

Adam MXB Baby Scale, 44lb/20kg Capacity, 0.01lb/10g Readability ,220V

Product Type Health Scale,Calibration External,Capacity g 20000
EW-11810-69
Usually ships in 6 days.
$90.00 USD/EACH

Qty:

EW-11120-72 Adam Digital Health Scale, MDW-250L, 550lb/250kg Capacity 115V

Adam Digital Health Scale, MDW-250L, 550lb/250kg Capacity 115V

Product Type Health Scale,Calibration External,Capacity kg 250
EW-11120-72
Usually ships in 6 days.
$380.00 USD/EACH

Qty:
See all

EW-11120-73 Adam Digital Health Scale, MDW-250L, 550lb/250kg Capacity 230V.  Representative Photo Only

Adam Digital Health Scale, MDW-250L, 550lb/250kg Capacity 230V

Product Type Health Scale,Calibration External,Capacity kg 250
EW-11120-73
Usually ships in 6 days.
$380.00 USD/EACH

Qty:
See all

EW-11120-74 Adam Digital Health Scale, MDW-300L, 600lb/300kg Capacity 115V.  Representative Photo Only

Adam Digital Health Scale, MDW-300L, 600lb/300kg Capacity 115V

Product Type Health Scale,Calibration External,Capacity kg 300
EW-11120-74
Usually ships in 6 days.
$485.00 USD/EACH

Qty:
See all

EW-11120-75 Adam Digital Health Scale, MDW-300L, 600lb/300kg Capacity 230V.  Representative Photo Only

Adam Digital Health Scale, MDW-300L, 600lb/300kg Capacity 230V

Product Type Health Scale,Calibration External,Capacity kg 300
EW-11120-75
Usually ships in 6 days.
$485.00 USD/EACH

Qty:
See all

EW-11120-77 Adam Ultrasonic Height and Digital Health Scale, MUW-300L, 600lb/300kg 230V.  Representative Photo Only

Adam Ultrasonic Height and Digital Health Scale, MUW-300L, 600lb/300kg 230V

Product Type Health Scale,Calibration External,Capacity kg 300
EW-11120-77
Usually ships in 6 days.
$995.00 USD/EACH

Qty:
See all

EW-11120-76 Adam Ultrasonic Height and Digital Health Scale, MUW-300L, 600lb/300kg 115V

Adam Ultrasonic Height and Digital Health Scale, MUW-300L, 600lb/300kg 115V

Product Type Health Scale,Calibration External,Capacity kg 300
EW-11120-76
Usually ships in 6 days.
$995.00 USD/EACH

Qty:
See all

9 results (showing 1 - 9 )
Per Page 
Home  >  Balances & Scales > Health Scales

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title