Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Heating Equipment > Heat Sealer

Heat Sealer

Heat Sealer

  • Create your own sealed bags
  • For added convenience some models include a cutter
Use new heat sealers to make an 8 or 12" seal on virtually any plastic sheet, bag, or flat tubing—seals PVC polyethylene, polypropylene, PLIOFILM®, SARAN®, and other transparent plastics. Simply set timing knob, press handle down on plastic, and remove when timing light indicates timing cycle is complete. Maximum temperature is 752°C (400°C).
Use the polyethylene bags (below) to make almost any size package quickly and easily. Customize your bags with the polyfilm polyethylene flat tubing. Simply roll off the amount of polyethylene flat tubing, seal at the correct length, and cut off your bag. Create your own workstation with heat sealers with cutters, optional roll holder 03015-40, and flat tubing (below). Heat sealers include a 6-ft , three-wire cord (115 VAC models include plug). Heat sealers for 8" seal measure 14½"L x 3-1/4"W x 7"H; heat sealers for 12" seal measure 18½"L x 3¼"W x 7"H
 Product Detail
Sort
 Availability
 Price
EW-03018-00 Heat sealer, 8", 115 VAC

Heat sealer, 8", 115 VAC

Product Type Standard heat sealer,Max temperature º F 750,Max temperature º C 399
EW-03018-00
In stock.
$113.00 USD/EACH

Qty:
See all Heat sealers

Representative photo only Portable heat sealer 220 VAC 50 60 Hz

Portable heat sealer, 220 VAC, 50/60 Hz

Product Type Compact protable heat sealer,Max temperature º F 500,Max temperature º C 260
EW-03014-02
Usually ships in 13 days.
$578.00 USD/EACH

Qty:

Representative photo only Heat sealer 12 115 VAC

Heat sealer, 12", 115 VAC

Product Type Standard heat sealer,Max temperature º F 750,Max temperature º C 399
EW-03018-10
In stock.
$136.25 USD/EACH

Qty:
See all Heat sealers

Representative photo only Heat sealer with built in cutter 12 115 VAC

Heat sealer with built-in cutter, 12", 115 VAC

Product Type Standard heat sealer with cutter,Max temperature º F 750,Max temperature º C 399
EW-03018-30
Usually ships in 7 days.
$224.00 USD/EACH

Qty:

Representative photo only Replacement heating elements for heat sealer 8 115 VAC

Replacement heating elements for heat sealer, 8", 115 VAC

Product Type Replacement heating elements,Max temperature º F 750,Max temperature º C 399
EW-03018-70
In stock.
$15.00 USD/EACH

Qty:

Representative photo only Heat sealer with built in cutter 12 230 VAC

Heat sealer with built-in cutter, 12", 230 VAC

Product Type Heat sealer with cutter,Max temperature º F 750,Max temperature º C 399
EW-03018-35
Usually ships in 6 days.
$335.00 USD/EACH

Qty:

Representative photo only Replacement heating elements for heat sealer 12 115 VAC

Replacement heating elements for heat sealer, 12", 115 VAC

Product Type Replacement heating elements,Max temperature º F 750,Max temperature º C 399
EW-03018-80
In stock.
$20.00 USD/EACH

Qty:

Representative photo only Heat sealer 8 230 VAC

Heat sealer, 8", 230 VAC

Product Type Standard heat sealer,Max temperature º F 750,Max temperature º C 399
EW-03018-05
Usually ships in 7 days.
$166.00 USD/EACH

Qty:
See all Heat sealers

Representative photo only Heat sealer 12 230 VAC

Heat sealer, 12", 230 VAC

Product Type Standard heat sealer,Max temperature º F 750,Max temperature º C 399
EW-03018-15
Usually ships in 8 days.
$181.00 USD/EACH

Qty:
See all Heat sealers

Representative photo only Replacement heating elements for heat sealer 8 230 VAC

Replacement heating elements for heat sealer, 8", 230 VAC

Product Type Replacement heating elements,Max temperature º F 750,Max temperature º C 399
EW-03018-75
Usually ships in 8 days.
$20.40 USD/EACH

Qty:

Representative photo only Replacement heating elements for heat sealer 12 230 VAC

Replacement heating elements for heat sealer, 12", 230 VAC

Product Type Replacement heating elements,Max temperature º F 750,Max temperature º C 399
EW-03018-85
Usually ships in 8 days.
$33.75 USD/EACH

Qty:

Representative photo only Polyfilm flat tubing for heat sealer 6 mil thick 9 W x 1000 L

Polyfilm flat tubing for heat sealer, 6-mil thick, 9"W x 1000'L

Product Type Polyfilm Flat Tubing,Max temperature º F 752,Max temperature º C 400
EW-06495-69
In stock.
$265.00 USD/ROLL

Qty:
See all Heat sealers

Representative photo only Portable heat sealer 110 VAC 60 Hz

Portable heat sealer, 110 VAC, 60 Hz

Product Type Compact protable heat sealer,Max temperature º F 500,Max temperature º C 260
EW-03014-00
In stock.
$425.00 USD/EACH

Qty:

13 results (showing 1 - 13 )
Per Page 
Home  >  Heating Equipment > Heat Sealer

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title