Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Heated Circulators

Heated Circulators

Heated Circulators

Adding recirculation to your heated water baths will add flexibility. You will be able to warm your samples within the reservoir or transfer them to external equipment. These types of heated water baths have open or closed loop functionality on the back of the units. This allows recirculating heating baths are capable of responding quickly to temperature changes. On the other hand, heating baths with concentric rings provide quick heating of samples for applications including evaporation of samples. These heating water baths accommodate various vessel sizes by removing the appropriate rings for the vessel. With coliform water baths are designed specifically for easier coliform testing. Units come with pre-programmed temperatures for testing. Fluidized Sand heating baths provide accurate, dry heating of samples up to a temperature of 600 C°. These use aluminum oxide, which is non-flammable and non-toxic, making it safer than hot oil baths. If you have a question about heated water baths contact a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price
EW-12121-08 6.5-liter bath

Cole-Parmer Polystat Advanced 6.5 L Heated Bath, 200 C, 230VAC/50Hz

Bath type Heated Water Bath,Capacity Liters 6.5,Min temperature º C Ambient + 10C (pump @ low speed)
EW-12121-08
Usually ships in 10 days.
$2,475.00 USD/EACH

Qty:

Thermo Scientific AC200 S45 30 41L Heated Bath Amb 13 to 200C 230V (Representative photo only)

Thermo Scientific AC200-S45, 30-41L Heated Bath, Amb +13 to 200C, 230V

Capacity Liters 30 to 41,Min temperature º C Ambient +13,Max temperature º C 200
EW-12147-45
Usually ships in 15 days.
$3,899.00 USD/EACH

Qty:

EW-12121-48 19.6-liter bath

Cole-Parmer Polystat Advanced 19.6 L Heated Bath, 200 C, 230VAC/50Hz

Bath type Heated Water Bath,Capacity Liters 19.6,Min temperature º C Ambient + 10C (pump @ low speed)
EW-12121-48
Usually ships in 10 days.
$2,750.00 USD/EACH

Qty:

PolyScience Standard Digital 15L Heating Bath Circulator 120V 60Hz (Representative photo only)

PolyScience Standard Digital 15L Heating Bath Circulator 120V/60Hz

Bath type Heated Water Bath,Capacity Liters 15,Min temperature º C Ambient +10
EW-12119-06
Available for order
or call 1-888-358-4705 to order
$2,214.19 USD/EACH

Qty:

EW-12121-02 6.5-liter bath

Cole-Parmer Polystat Standard 6.5 L Heated Bath, 150 C, 115VAC/60Hz

Bath type Heated Water Bath,Capacity Liters 6.5,Min temperature º C Ambient + 10C
EW-12121-02
In stock.
$1,875.00 USD/EACH

Qty:

Thermo Scientific SC150 S15 7 17L Heated Bath Amb 13 to 150C 115V (Representative photo only)

Thermo Scientific SC150-S15, 7-17L Heated Bath, Amb +13 to 150C, 115V

Capacity Liters 7 to 17,Min temperature º C Ambient +13,Max temperature º C 150
EW-12142-40
Usually ships in 15 days.
$2,351.00 USD/EACH

Qty:

EW-12101-62 PolyScience LX Immersion Circulator

PolyScience LX Immersion Circulator; 120 VAC, 60 Hz

Bath type Immersion Circulators,Capacity Liters 5.3 gallons, 20 liters max,Min temperature º C Ambient + 10 C
EW-12101-62
Usually ships in 6 days.
$399.00 USD/EACH

Qty:

polystat PPO Heated Bath 21 liter 100C 115V 60 Hz (Representative photo only)

polystat PPO Heated Bath, 21-liter, 100°C, 115V 60 Hz

Bath type Heated Water Bath,Capacity Liters 21,Min temperature º C Ambient + 10
EW-12134-38
Usually ships in 10 days.
$1,400.00 USD/EACH

Qty:

Thermo Scientific PC200 S7 8L Heated Bath Amb 13 to 200C 115V (Representative photo only)

Thermo Scientific PC200-S7, 8L Heated Bath, Amb +13 to 200C, 115V

Min temperature º C Ambient +13,Max temperature º C 200,Power VAC 115
EW-12148-00
Usually ships in 15 days.
$3,467.00 USD/EACH

Qty:

EW-12134-66 9.5-liter bath

Cole-Parmer Polystat Standard 9.5L Heated Bath, 100C, 230VAC/50Hz

Bath type Heated Water Bath,Capacity Liters 9.5,Min temperature º C Ambient + 10C
EW-12134-66
Usually ships in 10 days.
$1,925.00 USD/EACH

Qty:

Thermo Scientific AC150 S14P 14L Heated PPO Bath Amb 13 to 100C 230V (Representative photo only)

Thermo Scientific AC150-S14P, 14L Heated PPO Bath, Amb +13 to 100C, 230V

Bath type Heated Water Bath,Capacity Liters 8 to 14,Min temperature º C Ambient +13
EW-12133-15
Usually ships in 15 days.
$2,154.00 USD/EACH

Qty:

Thermo Scientific SC100 S15 7 17L Heated Bath Amb 13 to 100C 115V (Representative photo only)

Thermo Scientific SC100-S15, 7-17L Heated Bath, Amb +13 to 100C, 115V

Capacity Liters 7 to 17,Min temperature º C Ambient +13,Max temperature º C 100
EW-12142-10
Usually ships in 15 days.
$2,045.00 USD/EACH

Qty:

EW-12101-64 PolyScience LX Immersion Circulator

PolyScience LX Immersion Circulator; 240 VAC, 50 Hz

Bath type Immersion Circulators,Capacity Liters 5.3 gallons, 20 liters max,Min temperature º C Ambient + 10 C
EW-12101-64
Usually ships in 6 days.
$399.00 USD/EACH

Qty:

Thermo Scientific AC200 S7 4 7L Heated Bath Amb 13 to 200C 230V (Representative photo only)

Thermo Scientific AC200-S7, 4-7L Heated Bath, Amb +13 to 200C, 230V

Capacity Liters 4 to 7,Min temperature º C Ambient +13,Max temperature º C 200
EW-12141-35
Usually ships in 15 days.
$2,751.00 USD/EACH

Qty:

EW-12119-08 PolyScience<small><sup>&reg;</sup></small> Performance Digital 15L Heating Bath Circulator 120V/60Hz

PolyScience Performance Digital 15L Heating Bath Circulator 120V/60Hz

Bath type Heated Water Bath,Capacity Liters 15,Min temperature º C Ambient +10
EW-12119-08
Available for order
or call 1-888-358-4705 to order
$3,484.80 USD/EACH

Qty:

184 results (showing 1 - 15 )
Per Page 
Home  >  Heated Circulators