Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Heating Blankets

Heating Blankets

Heating blankets are preformed to fit snugly around nonjacketed vessels to supply uniform heat. Silicone rubber blankets are 110 VAC; include 6-ft cord with two-prong plug. Regulate temperature with a power controller, such as 02604-00.
 Product Detail
Sort
 Availability
 Price
Representative photo only Heating blanket for 15 L vessels

Heating blanket for 15 L vessels

Power VAC 110 VAC, 383 watts, 3.5 amps
EW-01919-88
Usually ships in 13 days.
$575.00 USD/EACH

Qty:

EW-01919-84 Heating blanket for 2 L vessels

Heating blanket for 2 L vessels

Power VAC 110 VAC, 110 watts, 1.0 amps
EW-01919-84
Call 1-888-358-4705 for availability.
$220.00 USD/EACH

Qty:

Representative photo only Heating blanket for 3 L vessels

Heating blanket for 3 L vessels

Power VAC 110 VAC, 110 watts, 1.0 amps
EW-01919-85
Usually ships in 6 days.
$305.00 USD/EACH

Qty:

Representative photo only Heating blanket for 5 L vessels

Heating blanket for 5 L vessels

Power VAC 110 VAC, 115 watts, 1.4 amps
EW-01919-86
Usually ships in 12 days.
$360.00 USD/EACH

Qty:

Representative photo only Heating blanket for 7 L vessels

Heating blanket for 7 L vessels

Power VAC 110 VAC, 250 watts, 2.3 amps
EW-01919-87
Usually ships in 7 days.
$395.00 USD/EACH

Qty:

5 results (showing 1 - 5 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title