Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Learn more:
[-] Show Less
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Life Science > Chromatography Products > High Performance Liquid Chromatography (HPLC)

High Performance Liquid Chromatography (HPLC)

High Performance Liquid Chromatography (HPLC)
Choose from our comprehensive line of High Performance Liquid Chromatography (HPLC) and other Chromatography products.
 Product Detail
Sort
 Availability
 Price
EW-42661-04 Cole-Parmer<small><sup>&reg;</sup></small> Isocratic HPLC Systems with variable wavelength detectors, 3000 psi, 115 V

Cole-Parmer Isocratic HPLC Systems with variable wavelength detectors, 3000 psi, 115 V

Product Type Chromatography HPLC Systems,Display Absorbance, wavelength, pressure, flow rate,Flow rate 0.01 to 9.99 mL/min
EW-42661-04
Call 1-888-358-4705 for availability.
$11,970.00 USD/EACH

Qty:

Representative photo only Cole Parmer HPLC Column Heater Compact 90 260 VAC 50 60 Hz

Cole-Parmer HPLC Column Heater, Compact 90–260 VAC, 50/60 Hz

Product Type Chromatography,Power VAC 90 to 260,Dimensions " D 15 1/2"
EW-42650-70
Usually ships in 10 days.
$845.00 USD/EACH

Qty:

EW-42661-35 Sample image only.  Check individual details.

Cole-Parmer Isocratic HPLC Systems with fixed wavelength detectors, 5000 psi, 230 V

Product Type Chromatography HPLC Systems,Display Absorbance, wavelength, pressure, flow rate,Flow rate 0.01 to 9.99 mL/min
EW-42661-35
Call 1-888-358-4705 for availability.
$9,660.00 USD/EACH

Qty:

EW-42661-10 Sample image only.  Check individual details.

Cole-Parmer Isocratic HPLC Systems with fixed wavelength detectors, 3000 psi, 115 V

Product Type Chromatography HPLC Systems,Power VAC 115,Dimensions " D 16
EW-42661-10
Call 1-888-358-4705 for availability.
$8,150.00 USD/EACH

Qty:

EW-42661-30 Sample image only.  Check individual details.

Cole-Parmer Isocratic HPLC Systems with fixed wavelength detectors, 5000 psi, 115 V

Product Type Chromatography HPLC Systems,Display Absorbance, wavelength, pressure, flow rate,Flow rate 0.01 to 9.99 mL/min
EW-42661-30
Call 1-888-358-4705 for availability.
$9,660.00 USD/EACH

Qty:

EW-42665-10 Variable wavelength detector, 195 to 800 nm, 115 V

Variable wavelength detector, 195 to 800 nm, 115 V

Product Type Chromatography HPLC Detectors,Display absorbance, wavelength,Power VAC 115
EW-42665-10
Call 1-888-358-4705 for availability.
$5,530.00 USD/EACH

Qty:

EW-42662-55 Sample image.  Check individual details.

Cole-Parmer LC2 System 10ml, PEEK, Clarity

Model B2310CLP,Brand Cole-Parmer
EW-42662-55
Call 1-888-358-4705 for availability.
$17,600.00 USD/EACH

Qty:
See all

EW-42661-15 Sample image only.  Check individual details.

Cole-Parmer Isocratic HPLC Systems with fixed wavelength detectors, 3000 psi, 230 V

Product Type Chromatography HPLC Systems,Power VAC 230,Dimensions " D 16
EW-42661-15
Call 1-888-358-4705 for availability.
$8,150.00 USD/EACH

Qty:

Representative photo only Variable wavelength detector 195 to 800 nm 230 V

Variable wavelength detector, 195 to 800 nm, 230 V

Product Type Chromatography HPLC Detectors,Display absorbance, wavelength,Power VAC 230
EW-42665-15
Call 1-888-358-4705 for availability.
$5,530.00 USD/EACH

Qty:

EW-42662-53 Sample image.  Check individual details.

Cole-Parmer LC2 System 5ml, SS, Clarity

Model B2305CLS,Brand Cole-Parmer
EW-42662-53
Call 1-888-358-4705 for availability.
$17,600.00 USD/EACH

Qty:
See all

Representative photo only HPLC Column Chiller Heater Programmable Oven 90 260 VAC 50 60 Hz

HPLC Column Chiller/ Heater Programmable Oven, 90–260 VAC, 50/60 Hz

Product Type Chromatography,Power VAC 90 to 260,Dimensions " D 16 3/4"
EW-42650-80
Usually ships in 10 days.
$1,935.00 USD/EACH

Qty:

EW-42664-30 Fixed-wavelength detector, 254 nm. 115v

Fixed-wavelength detector, 254 nm. 115v

Product Type Chromatography HPLC Detector,Display absorbance, wavelength,Power VAC 115
EW-42664-30
Call 1-888-358-4705 for availability.
$2,145.00 USD/EACH

Qty:

EW-42662-51 Sample image.  Check individual details.

Cole-Parmer LC2 System 5ml, PEEK, Clarity

Model B2305CLP,Brand Cole-Parmer
EW-42662-51
Call 1-888-358-4705 for availability.
$17,600.00 USD/EACH

Qty:
See all

Representative photo only Cole Parmer HPLC Column Chiller Heater Multi 90 260 VAC 50 60 Hz

Cole-Parmer HPLC Column Chiller/ Heater (Multi) 90–260 VAC, 50/60 Hz

Product Type Chromatography,Power VAC 90 to 260,Dimensions " D 13 1/4"
EW-42650-75
Usually ships in 10 days.
$2,625.00 USD/EACH

Qty:

EW-42661-06 Sample image only.  Check individual details.

Cole-Parmer Isocratic HPLC Systems with variable wavelength detectors, 3000 psi, 230 V

Product Type Chromatography HPLC Systems,Display Absorbance, wavelength, pressure, flow rate,Flow rate 0.01 to 9.99 mL/min
EW-42661-06
Call 1-888-358-4705 for availability.
$11,970.00 USD/EACH

Qty:

17 results (showing 1 - 15 )
Per Page 
Home  >  Life Science > Chromatography Products > High Performance Liquid Chromatography (HPLC)

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title