Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  High Pressure Peristaltic Pump

High Pressure Peristaltic Pump

High Pressure Peristaltic Pump

  • Pump at output pressures up to 125 psi; flows to 33.3 GPH
  • Self priming even against maximum line pressure
  • Output volume is not affected by changes in back pressure
  • NEMA 4X and IP66 rated for washdown
Standard electric control models have user-friendly features, including the unique tube failure detection system, which senses tube failure by detecting chemicals in the pump head. Output can be
adjusted from 1 to 100 percent by varying motor speed.


Deluxe electric control models can accommodate many different inputs and outputs. Inputs include 4 to 20 mA, 0 to 10 VDC, and pulse inputs for external speed control; and 30 VDC contact closure remote
start/stop. Outputs include scaleable 4 to 20mA and pulse, two 8-amp relays, and three 30 VDC contact closures. All features are controlled via the VGA backlit LCD and digital touch pad with menu-driven software.
 Product Detail
Sort
 Availability
 Price

Cole-Parmer Norprene Peristaltic Pump Rollers, for 0.075" ID Tubing

  • Product Type: Peristaltic Metering Pumps
  • Max pressure: 125 psi
  • Max flow rate: 2100 mL/min
EW-74201-90
Usually ships in 9 days.
$217.00 USD/SET

Qty:

Cole-Parmer Norprene Peristaltic Pump Rollers, for 0.220" ID Tubing

  • Product Type: Peristaltic Metering Pumps
  • Max pressure: 125 psi
  • Max flow rate: 2100 mL/min
EW-74201-92
Usually ships in 9 days.
$217.00 USD/SET

Qty:

Cole-Parmer Norprene Replacement Tube set for 74200 series of pumps, 0.375" ID

  • Product Type: Peristaltic Metering Pumps
  • Pump type: Peristaltic
  • Qty/ea: 1
EW-74201-84
Usually ships in 9 days.
$64.50 USD/SET

Qty:

Cole-Parmer Deluxe Peristaltic Metering Pump, Max flow of 33.3 GPH

  • Product Type: Peristaltic Metering Pumps
  • Wetted parts: NorpreneĀ® pump tubing, PVDF fittings, PVC suction tubing, LLDPE discharge tubing, and polypropylene suction strainer
  • Max pressure: 125 psi
EW-74200-59
Usually ships in 10 days.
$3,882.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  High Pressure Peristaltic Pump