Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

High-Pressure Piston Pumps with Series R Pump Heads

High-Pressure Piston Pumps with Series R Pump Heads

  • Get high pressures, accurate dispensing, and great repeatability all in one pump
  • Drives feature six dispensing modes—volume within a preset time, volume in steps, time, intermittent in time or volume, drip-free, or valve operation
  • Control speed, start/stop flow, or change fluid direction manually or remotely via an analog input signal or RS-232 interface
  • Series Q piston pump heads (included) have no valves to clog or wear out
  • Valve mode lets you control an external diverter valve (not included) for dispensing two different liquids in the same batch
  • Pumps can handle fluids with viscosities up to 500 cp
  • Produce flow rates as low as 0.016 mL/min
All pumps include a Series Q or Series R piston pump head with mounting hardware and a 6-ft power cord with three-prong U.S. plug.
 Product Detail
Sort
 Availability
 Price
EW-78021-52 High-pressure piston pumps with Series R pump head

Ismatec high-pressure piston pump with series R pump head, 10 to 172 mL/min, 115/230 VAC

Product Type Piston Metering Pumps,Max pressure 100 psi,Min flow rate mL/min 0.4
EW-78021-52
Call 1-888-358-4705 for availability.
$2,686.00 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title