Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

High-Torque, Constant-Speed Mixer

High-Torque, Constant-Speed Mixer

  • Totally-enclosed nonventilated motors seal out fumes and dust
  • Electronically controlled mixers generate constant torque
These variable-speed mixers are ideal for your laboratory needs. They are electronically controlled and designed to handle a range of applications. All models feature totally-enclosed nonventilated (TENV) motors to keep corrosive fumes and dust out for a long and trouble-free service life. Permanent magnet DC motor provides constant torque through the entire speed range. Motor shaft is 3/8" diameter.
A manually resettable circuit breaker protects against overload. A heavy cast-aluminum control box is integrated with the motor to keep your work area uncluttered. All mixers have an on/off switch for quick stopping if necessary.High-Torque, Constant-Speed Mixer provides up to 117.6 in-oz of torque with the 7:1 reduction gear. The specially designed gear head maintains constant rotational speed regardless of viscosity changes as mixing progresses—ideal for pseudoplastic or thixotropic fluids.
High-torque laboratory mixers include:
3/8" dia x 12"L, 316 SS shaft
2-1/2" dia, 316 SS propeller
collet
10"L x 9/16" dia aluminum mounting rod
6-ft, three-wire cord with plug for 115 VAC models; for 220 VAC models, specify country of destination for correct line cord
 Product Detail
Sort
 Availability
 Price

High-torque, constant-speed mixer, 115 VAC

  • Product Type: Mixer
  • Drive type: 7:1 gear head
  • Impeller size: 20.5 in dia
EW-50402-20
In stock.
$772.00 USD/EACH

Qty:

High-torque, constant-speed mixer, 220 VAC

  • Product Type: Mixer
  • Drive type: 7:1 gear head
  • Impeller size: 20.5 in dia
EW-50402-25
Usually ships in 6 days.
$913.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#