Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
IKA (36)
Product Type:
Accessory (101)
Availability:
Max sample size (mL):
0 to 10 (42)
Dispersion type:
Fine (26)
Coarse (20)
Overall length (mm):
1 to 10 (12)
Capacity (mL):
0 - 20 (6)
Material:
PTFE (9)
Capacity (Liters):
0 to 1 (2)
1 to 5 (7)
Speed (rpm):
35,000 (5)
10,000 (4)
Generator included:
Yes (5)
No (4)
Tip Diameter (mm):
7 (5)
Motor hp:
0.8 (2)
2.4 (2)
2,600 pages
of answers

FREE
2013/14 Cole-Parmer
Sourcebook
Over 10 pages of Rotor-Stator Homogenizers, Tissue homogenizers available in the new Cole-Parmer 2009/2010 general catalog. Find your favourite brands like IKA, Labgen, Polytron & many more
Request your copy today.

Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Homogenizers

Homogenizers

Cole-Parmer offers an extensive range of homogenizers for all your homogenizing requirements from very small to huge volume samples.

Our full line of homogenizers include compact homogenizers, handheld homogenizers for batch operation to In-line homogenizers for continuous dispersing applications. The range also includes blenders, grinders, pulverizers, modular homogenizers, tissue homogenizing systems, digital high-speed homogenizers and homogenizing systems and ultrasonic processors.

We provide homogenizers and homogenizing systems from the following leading brands

IKA
Glas-Col
Labgen
Tissue Tearor
Polytron

The rotor-stator design provides a very high shear to achieve the particle size reduction. The modular design offers a greater flexibility of using different dispersion elements for the desired result.

View our online catalog to see our full selection of products or contact our Application Specialists to help you find the right product for your needs.

Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
Representative photo only IKA T 25 ULTRA TURRAX High Speed Homogenizer 115VAC unit only

IKA T 25 ULTRA-TURRAX High-Speed Homogenizer 115VAC-unit only

Product Type Homogenizer,Max sample size mL 2000,Speed rpm 500 to 25000
EW-04739-21
Usually ships in 10 days.
$1,295.00 USD/EACH

Qty:

EW-04727-03 Cole-Parmer LabGEN 700 Homogenizer; 110vac

Cole-Parmer LabGEN 700 Homogenizer; 110vac

Product Type Homogenizer,Max sample size mL 10000,Speed rpm 5000 to 30,000
EW-04727-03
In stock.
$1,430.00 USD/EACH

Qty:

Representative photo only 100 to 2000 mL sample volume range 194 mm L x 25 mm OD fine dispersion type Aqueous and Organic solution
EW-04719-53
Usually ships in 12 days.
$1,306.00 USD/EACH

Qty:

EW-04750-50 Tissue Tearor<small><sup>&#153;</sup></small> Homogenizer; 120 VAC, 1.2 A
EW-04750-50
In stock.
$951.00 USD/EACH

Qty:

Representative photo only IKA T18 ULTRA TURRAX Homogenizer 115VAC

IKA T18 ULTRA-TURRAX Homogenizer 115VAC

Product Type Digital homogenizer,Max sample size mL 1500,Speed rpm 500-25,000
EW-04737-21
Usually ships in 10 days or sooner.
$855.00 USD/EACH

Qty:

EW-04727-01 Cole-Parmer LabGEN 125 Homogenizer;115vac

Cole-Parmer LabGEN 125 Homogenizer;115vac

Product Type Homogenizer,Max sample size mL 100,Speed rpm 5000 to 30,000
EW-04727-01
Usually ships in 3 days.
$880.00 USD/EACH

Qty:

EW-04727-06 Cole-Parmer LabGEN<small><sup>&reg;</sup></small> 7 Homogenizer

LabGEN 7 Series Homogenizer, 115 VAC

Product Type Homogenizer,Capacity mL 30,Speed rpm 35,000
EW-04727-06
In stock.
$780.00 USD/EACH

Qty:

Representative photo only Cole Parmer LabGEN 125 Homogenizer Kit Hard tissue version

Cole-Parmer LabGEN 125 Homogenizer Kit, Hard tissue version

Product Type Homogenizer,Max sample size mL 30,Speed rpm 5000 to 30,000
EW-04727-11
Usually ships in 5 days.
$980.00 USD/EACH

Qty:

EW-04727-07 Cole-Parmer LabGEN<small><sup>&reg;</sup></small> 7 Homogenizer

LabGEN 7 Series Homogenizer, 220 VAC

Product Type Homogenizer,Max sample size mL 50,Capacity mL 30
EW-04727-07
In stock.
$780.00 USD/EACH

Qty:

Representative photo only Torbeo Hand Held Homogenizer capacity 100 to 1000 mL stator size 2 5 cm 110 VAC 1 2 A

Torbeo Hand-Held Homogenizer; capacity 100 to 1000 mL; stator size; 2.5 cm; 110 VAC, 1.2 A

Product Type Homogenizer,Max sample size mL 1,000,Capacity mL 1000
EW-04751-10
Usually ships in 6 days.
$926.00 USD/EACH

Qty:

EW-04720-12 10 to 1500 mL sample volume range, 200 mm L x 18 mm OD,  coarse dispersion type, Aqueous and Organic solution
EW-04720-12
Usually ships in 9 days.
$1,119.00 USD/EACH

Qty:

EW-04751-00 Torbeo Hand-Held Homogenizer; capacity, 1 to 200 mL; stator size; 1.3 cm; 110 VAC, 1.2 A

Torbeo Hand-Held Homogenizer; capacity, 1 to 200 mL; stator size; 1.3 cm; 110 VAC, 1.2 A

Product Type Homogenizer,Max sample size mL 200,Capacity mL 200
EW-04751-00
Usually ships in 5 days.
$910.00 USD/EACH

Qty:

Representative photo only Cole Parmer LabGEN Homogenizer stand for 04727 series

Cole-Parmer LabGEN Homogenizer stand for 04727-series

Product Type Accessory,Brand Omni International Inc
EW-04727-89
In stock.
$340.00 USD/EACH

Qty:

Representative photo only Rotor Stator Generator 10 mm diameter 195 mm fine sample volume range 1 5 to 100 mL

Rotor-Stator Generator, 10-mm diameter, 195 mm, fine; sample volume range; 1.5 to 100 mL

Product Type Accessory,Max sample size mL 100,Capacity mL 100
EW-04727-81
In stock.
$1,100.00 USD/EACH

Qty:

EW-04728-00 Stainless Steel chamber pictured

Variable-Speed Homogenizer; 18,000 rpm; 115V

Product Type Homogenizer,Capacity Liters 30,Max sample size mL 30,000
EW-04728-00
Call 1-888-358-4705 for availability.
$2,980.00 USD/EACH

Qty:

195 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title