Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Availability:
Top plate material:
Ceramic (43)
CE Compliance:
Yes (40)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Heating Equipment > Hot Plates

Hot Plates

Hot Plates

A laboratory hot plate is a piece of equipment in many different kinds of laboratory and process applications. The top plate material is a key consideration when choosing a laboratory hot plate (hotplate). Aluminum surfaces produce the best temperature uniformity but have poor chemical resistance. Ceramic surfaces are the most chemically resistant but have poor temperature uniformity. Ceramic coated surfaces on a laboratory hot plate provide the best balance of temperature uniformity and corrosion resistance in hot plate construction. Other selection considerations include the plate size, temperature range, and weight capacity. We carry a wide variety of hot plates and stirring hot plates from top manufacturers to meet your application needs. If you need help selecting a laboratory hot plate a Cole-Parmer Technical Expert will be happy to help.
 Product Detail
Sort
 Availability
 Price
Representative photo only Thermo Scientific Thermolyne Cast Aluminum Hot Plate 12 x 12 120 VAC UL listed

Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 12" x 12", 120 VAC, UL-listed

Top plate material Aluminum,Power VAC 120,Brand Thermolyne
EW-03450-00
In stock.
$960.00 USD/EACH

Qty:

Representative photo only StableTemp Ceramic Hot Plate 10 x 10 120 VAC

StableTemp Ceramic Hot Plate, 10" x 10", 120 VAC

Top plate material Ceramic,Power VAC 120,Brand StableTemp
EW-03405-30
In stock.
$415.00 USD/EACH

Qty:

Representative photo only Echotherm Hot Plate Programmable Aluminum 12 X12 115V

Echotherm Hot Plate, Programmable Aluminum, 12"X12", 115V

Top plate material Aluminum,Power VAC 115,CE Compliance Yes
EW-51809-03
In stock.
$1,525.00 USD/EACH

Qty:

EW-03405-10 StableTemp<small><sup>&reg;</sup></small> Ceramic Hot Plate, 7

StableTemp Ceramic Hot Plate, 7" x 7", 120 VAC

Top plate material Ceramic,Power VAC 120,Brand StableTemp
EW-03405-10
In stock.
$260.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Thermolyne Cast Aluminum Hot Plate 24 x 12 240 VAC UL listed CSA certified
EW-03462-00
Usually ships in 12 days or sooner.
$1,370.00 USD/EACH

Qty:

Representative photo only Cole Parmer Hot Plate Ceramic top 12 x 12 115 VAC 60 Hz

Cole-Parmer Hot Plate, Ceramic top, 12" x 12", 115 VAC, 60 Hz

Top plate material Ceramic,Power VAC 115,Brand Cole-Parmer
EW-04801-14
In stock.
$510.00 USD/EACH

Qty:

Representative photo only Cole Parmer Ceramic Hot Plate 7 x 7 120V

Cole-Parmer Ceramic Hot Plate, 7" x 7", 120V

Top plate material Ceramic,Power VAC 120,Brand Cole-Parmer
EW-04807-25
In stock.
$275.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Cimarec 7x7 Ceramic Hotplate 120V

Thermo Scientific Cimarec 7x7 Ceramic Hotplate 120V

Top plate material Ceramic,Power VAC 120,CE Compliance Yes
EW-04660-20
In stock.
$305.00 USD/EACH

Qty:

Representative photo only Echotherm Hot Plate Programmable Ceramic 12 X12 115V

Echotherm Hot Plate, Programmable Ceramic, 12"X12", 115V

Top plate material Ceramic,Power VAC 115,CE Compliance Yes
EW-51808-99
In stock.
$1,475.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Thermolyne Cast Aluminum Hot Plate 6 1 4 x 6 1 4 120 VAC UL listed

Thermo Scientific Thermolyne Cast-Aluminum Hot Plate, 6-1/4" x 6-1/4", 120 VAC, UL-listed

Top plate material Aluminum,Power VAC 120,Brand Thermolyne
EW-03400-00
In stock.
$324.00 USD/EACH

Qty:

EW-84301-30 Corning<small><sup>&reg;</sup></small> Digital Hot Plate, 5" x 7", 120 VAC

Corning Digital Hot Plate, 5" x 7", 120 VAC

Top plate material Ceramic,Power VAC 120,Brand Corning
EW-84301-30
In stock.
$283.09 USD/EACH

Qty:

Representative photo only Thermo Scientific Super Nuova aluminum hot plate 7 x 7 120vac

Thermo Scientific Super-Nuova aluminum hot plate, 7 x 7" 120vac

Top plate material Aluminum,Power VAC 120,Brand Super-Nuova
EW-86576-30
Usually ships in 7 days.
$1,015.00 USD/EACH

Qty:

Representative photo only Corning Digital Hot Plate 10 x 10 120 VAC

Corning Digital Hot Plate, 10" x 10", 120 VAC

Top plate material Ceramic,Power VAC 120,Brand Corning
EW-84301-60
In stock.
$484.40 USD/EACH

Qty:

Representative photo only StableTemp Ceramic Hot Plate 7 x 7 230 VAC

StableTemp Ceramic Hot Plate, 7" x 7", 230 VAC

Top plate material Ceramic,Power VAC 230,CE Compliance Yes
EW-03405-15
In stock.
$290.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Cimarec 10x10 Ceramic Hotplate 240V

Thermo Scientific Cimarec 10x10 Ceramic Hotplate 240V

Top plate material Ceramic,Power VAC 240,CE Compliance Yes
EW-04660-35
Usually ships in 8 days or sooner.
$535.00 USD/EACH

Qty:

70 results (showing 1 - 15 )
Per Page 
Home  >  Heating Equipment > Hot Plates

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title