Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Product Type:
Price Range:
Availability:
In Stock (156)
Baume range (min) (degrees):
0 (10)
10 (2)
24 (2)
41 (2)
9 (1)
19 (1)
—1 (1)
—9 (1)
—19 (1)
—29 (1)
—39 (1)
—49 (1)
—59 (1)
54 (1)
64 (1)
43 (1)
Specific gravity range (Minimum):
1 (10)
0.7 (8)
0.8 (5)
0.9 (5)
1.4 (4)
1.2 (4)
1.6 (4)
0.95 (3)
1.3 (3)
0.85 (2)
0.82 (2)
1.12 (2)
1.18 (2)
1.48 (2)
0.76 (2)
0.94 (2)
1.8 (2)
1.24 (2)
1.54 (2)
1.840 (2)
Baume range (max) (degrees):
70 (7)
41 (3)
12 (2)
31 (2)
21 (2)
24 (1)
72 (1)
51 (1)
61 (1)
35 (1)
50 (1)
71 (1)
75 (1)
45 (1)
25 (1)
54 (1)
64 (1)
Brix scale range (min) (%):
0 (7)
49 (3)
9 (2)
39 (2)
59 (2)
19 (2)
29 (2)
- (1)
35 (1)
69 (1)
79 (1)
89 (1)
15 (1)
Specific gravity range (Maximum):
2 (6)
1 (4)
0.95 (4)
0.9 (3)
1.25 (3)
0.8 (3)
1.22 (2)
1.62 (2)
0.7 (2)
0.75 (2)
0.85 (2)
1.05 (2)
0.91 (2)
0.89 (2)
1.07 (2)
1.13 (2)
1.19 (2)
1.37 (2)
1.55 (2)
0.81 (2)
Brix scale range (max) (%):
61 (3)
21 (2)
51 (2)
71 (2)
31 (2)
41 (2)
120% (2)
12 (2)
35 (2)
100% (1)
- (1)
70 (1)
81 (1)
91 (1)
101 (1)
50 (1)
Material:
Length (in.):
Length (mm):
216 (2)
Width (mm):
209.55 (2)
Width (in.):
8 - 12 (2)
Learn more:
[-] Show Less
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Hydrometers

Hydrometers

Types of Hydrometers

Plain Form hydrometers do not have a built-in thermometer; use a separate thermometer to measure the temperature .

Specific Gravity is the standard scale for what a hydrometer measures. Specific gravity is the ratio of the density of your sample at 60°F to the density of water at 60°F.

Degrees API scale hydrometers are selected by the American Petroleum Institute (API), the United States Bureau of Mines, and the National Institute of Standards and Technology (NIST) as the standard scale for petroleum products.

Degrees Baumé hydrometers are used for liquids heavier than water, such as syrups.

Brix Scale hydrometers are used by the sugar industry. The degrees of the scale are equal to the percentage of sucrose by weight at standard temperatures.

Salt hydrometers are graduated in % saturation or % by weight of salt in solution.

Alcohol (Tralle and Proof Scales) hydrometers measure directly in percentage ethyl alcohol by weight in water from 0 to 100%. The Proof scale indicates the proof of alcohol from 0 to 200 proof. Proof is twice the percentage of alcohol by volume in solution.

Soil hydrometers determine the specific gravity of a suspension, enabling the percentage of particles of a certain equivalent particle diameter to be calculated.


How to Read a Hydrometer
1. Pour your sample into a smooth, clear cylinder or jar that is dry or well rinsed with a portion of the sample.
2. Make sure that your sample is thoroughly mixed before testing.
3. Immerse the hydrometer in the liquid to a point slightly below the place where it naturally floats. Make sure the hydrometer and liquid are at rest and free of air bubbles.
4. Measure the temperature of the sample. Ideally, the sample temperature should be equal to the temperature standard of the hydrometer, generally 60°F. If temperature differences are unavoidable, correction tables can help to adjust readings— call our Application Specialists for information.
5. Take your reading at the point where the surface of the liquid crosses the hydrometer.We offer a wide range of Thermometry , Humidity, Moisture and Weather solutions that covers the entire range.
 Product Detail
Sort
 Availability
 Price
EW-08298-44 Image is representative of item.

Durac Salt Hydrometer, polycarbonite, 10 to 100%, 1% Div, 300mm L, 1 Accuracy, Individually Serialized

Product Type Hydrometers, Plastic/Polycaronate,Form PLAIN,Length mm 300
EW-08298-44
In stock.
$83.00 USD/EACH

Qty:
See all

EW-08298-38 Image is representative of item

Durac Specific Gravity Polycaronate Hydrometers, 1.000 to 1.180, 0.002 Div, 300mm L, 0.002 Accuracy, Individually Serialized

Product Type Hydrometers, Plastic/Polycaronate,Specific gravity range Minimum 1.000,Specific gravity range Maximum 1.180
EW-08298-38
In stock.
$83.00 USD/EACH

Qty:
See all

Representative photo only H B Instrument Hydrometer 1 000 to 1 070 Specific Gravity 0 0005 Divisions Plain Form

H-B Instrument Hydrometer, 1.000 to 1.070 Specific Gravity, 0.0005 Divisions, Plain Form

Product Type Hydrometers, Specific Gravity,Specific gravity range Minimum 1,Specific gravity range Maximum 1.07
EW-08298-65
In stock.
$24.00 USD/EACH

Qty:

EW-08298-40 Image is representative of item

Durac Specific Gravity Polycaronate Hydrometers, 1.050 to 1.220, 0.002 Div, 300mm L, 0.002 Accuracy, Individually Serialized

Specific gravity range Minimum 1.050,Product Type Hydrometers, Plastic/Polycaronate,Specific gravity range Maximum 1.220
EW-08298-40
In stock.
$83.00 USD/EACH

Qty:
See all

EW-08298-41 Image is representative of item

Durac Specific Gravity Polycaronate Hydrometers, 1.200 to 1.420, 0.002 Div, 300mm L, 0.002 Accuracy, Individually Serialized

Specific gravity range Minimum 1.200,Product Type Hydrometers, Plastic/Polycaronate,Specific gravity range Maximum 1.420
EW-08298-41
In stock.
$83.00 USD/EACH

Qty:
See all

Representative photo only H B Instrument Alcohol Hydrometer 0 to 100 Tralle 0 to 200 Proof Combined Form

H-B Instrument Alcohol Hydrometer, 0 to 100% Tralle, 0 to 200 Proof, Combined Form

Product Type Hydrometers, Alcohol,Form Combo,Length mm 305
EW-08285-58
In stock.
$69.00 USD/EACH

Qty:

Representative photo only Hydrometer Case for 380 mm Length Hygrometer

Hydrometer Case for 380 mm Length Hygrometer

Product Type Accessory,Length mm Fits one hydrometer up to 15" L (381 mm),Model 50896
EW-08285-97
In stock.
$49.00 USD/EACH

Qty:

Representative photo only H B Instrument Hydrometer 1 000 to 1 220 Specific Gravity 0 002 Divisions Plain Form

H-B Instrument Hydrometer, 1.000 to 1.220 Specific Gravity, 0.002 Divisions, Plain Form

Specific gravity range Minimum 1,Product Type Hydrometers, Specific Gravity,Specific gravity range Maximum 1.22
EW-08298-84
In stock.
$21.00 USD/EACH

Qty:

Representative photo only H B Instrument Hydrometer 1 000 1 220 Specific Gravity 0 002 Divisions Combined Form

H-B Instrument Hydrometer, 1.000/1.220 Specific Gravity, 0.002 Divisions, Combined Form

Specific gravity range Minimum 1,Product Type Hydrometers, Specific Gravity,Specific gravity range Maximum 1.22
EW-08297-63
In stock.
$37.00 USD/EACH

Qty:

EW-08298-42 Image is representative of item

Durac Specific Gravity Polycaronate Hydrometers, 1.400 to 1.620, 0.002 Div, 300mm L, 0.002 Accuracy, Individually Serialized

Specific gravity range Minimum 1.400,Product Type Hydrometers, Plastic/Polycaronate,Specific gravity range Maximum 1.620
EW-08298-42
In stock.
$83.00 USD/EACH

Qty:
See all

EW-08298-26 Image is representative of item.

Durac Baume Polycarbonate Hydrometer, 0 to 12, 0.2 Div, 255mm L, Individually Serialized

Product Type Hydrometers, Plastic/Polycaronate,Form PLAIN,Baume range (min) degrees 0
EW-08298-26
In stock.
$83.00 USD/EACH

Qty:
See all

EW-08297-38 H-B Instruments Glass Hydrometer, 0 to 100 Percent Saturation of Salt, Plain Form

H-B Instrument Glass Hydrometer, 0 to 100 Percent Saturation of Salt, Plain Form

Product Type Hydrometers, Percent Salt,Form Plain,Brix scale range (min) % 0
EW-08297-38
In stock.
$21.00 USD/EACH

Qty:

Representative photo only H B Instrument Hydrometer 1 200 to 1 420 Specific Gravity 0 002 Divisions Plain Form

H-B Instrument Hydrometer, 1.200 to 1.420 Specific Gravity, 0.002 Divisions, Plain Form

Specific gravity range Minimum 1.2,Product Type Hydrometers, Specific Gravity,Specific gravity range Maximum 1.42
EW-08298-86
In stock.
$21.00 USD/EACH

Qty:

Representative photo only H B Instrument Hydrometer 1 000 to 2 000 Specific Gravity 0 01 Divisions Plain Form

H-B Instrument Hydrometer, 1.000 to 2.000 Specific Gravity, 0.01 Divisions, Plain Form

Product Type Hydrometers, Specific Gravity,Specific gravity range Minimum 1,Specific gravity range Maximum 2
EW-08298-94
In stock.
$19.50 USD/EACH

Qty:

Representative photo only H B Instrument Hydrometer ASTM 125H 1 000 to 1 050 Specific Gravity 0 0005 Divisions Plain Form

H-B Instrument Hydrometer, ASTM 125H, 1.000 to 1.050 Specific Gravity, 0.0005 Divisions, Plain Form

Specific gravity range Minimum 1,Product Type Hydrometers, Specific Gravity,Specific gravity range Maximum 1.05
EW-08297-80
In stock.
$33.50 USD/EACH

Qty:

213 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title