Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

I/P Digital Modular Dispensing Drives

I/P Digital Modular Dispensing Drives

  • Precision digital drives offer three dispensing modes and precision low-maintenance motors—modular format lets you place motor and controller where convenient
  • Minimum flow rate is 0.0006 LPM (0.0001 GPM); maximum flow rate is 19 LPM (5.0 GPM) with the I/P High-Performance pump head or 26 LPM (6.9 GPM) with two stacked I/P Easy-Load or Standard pump heads
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Dispense by Volume in mL (0.001 to 99999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Powerful motors let you stack two pump heads for increased flow rates and for multichannel applications
  • Remote control capabilities
  • – Speed control input 0 to 20 mA, 4 to 20 mA, or 0 to 10 V
  • – Pumping direction requires open collector or contact closure
  • – Start/stop/purge requires open collector or contact closure
  • – Tachometer output 0 to 20 mA, 4 to 20 mA, 0 to 10 V, open collector

These precision drives feature a programmable dispense interval that lets you set the delay...

between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings.

 Product Detail
Sort
 Availability
 Price

Masterflex I/P Digital Modular Drive w/ Remote I/O; 650 rpm

  • Product Type: Masterflex I/P Drive
  • Max flow rate: 26000 mL/min
  • Min flow rate: 0.6 mL/min
EW-07594-00
In stock.
$3,322.00 USD/EACH

Qty:

Masterflex I/P Digital Modular Washdown Drive w/ Remote I/O; 650 rpm

  • Product Type: Masterflex I/P Drive
  • Max flow rate: 26000 mL/min
  • Min flow rate: 0.6 mL/min
EW-07594-10
In stock.
$4,243.00 USD/EACH

Qty:

2 results (showing 1 - 2 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#