Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

I/P Digital Process Drives

I/P Digital Process Drives

  • Precision digital drives offer three dispensing modes and precision low-maintenance motors
  • Minimum flow rate is 0.0006 LPM (0.0001 GPM); maximum flow rate is 19 LPM (5.0 GPM) with the I/P High-Performance pump head or 26 LPM (6.9 GPM) with two stacked I/P Easy-Load or Standard pump heads
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Dispense by mL—volume in mL of each dispense, 0.001 to 9999 mL; Copy—1 to 9,999 dispense cycles; or SEC—time interval between each dispense cycle (1 to 9,999 secs)
  • Anti-drip function ensures dispense accuracy
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Powerful motors let you stack 2 pump heads with any tubing formulation for increased flow rates and for multichannel applications
  • Remote control capabilities via watertight connection
  • – Speed control input scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10 V
  • – Pumping direction requires open collector or contact closure
  • – Start/stop/purge requires open collector or contact closure
  • – Tachometer output scalable 0 to 20 mA, 4 to 20 mA, 0 to 10 V, open collector
These full-featured drives give you rugged performance and precise digital control. Ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment.

Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. To increase dispense accuracy and prevent dripping, programmable anti-drip function briefly reverses motor at end of dispense cycle. Precise PWM speed control (±0.1%) maximizes accuracy and efficiency while the brushless motor gives you quiet, maintenance-free reliability. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings.

The IP66, NEMA 4X rated housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions. The reversible, maintenance-free brushless motor offers a full complement of remote control capabilities allowing easy integration into your automated processes. Drives feature a membrane keypad for easy programming. Select tubing size and enter desired flow rate—drive locks in required rpm.
 Product Detail
Sort
 Availability
 Price
EW-77420-20 Drive shown with I/P Easy-Load pump head 77601-10 (not included)

Masterflex I/P Digital Process Drive with Powder-Coat Steel Housing; 0.1 to 650 rpm, 90 to 260 VAC

Product Type Masterflex I/P Drive,Max flow rate mL/min 26000,Min flow rate mL/min 0.6
EW-77420-20
Call 1-888-358-4705 for availability.
$4,170.00 USD/EACH

Qty:
See all

EW-77420-10 Drive shown with I/P Easy-Load pump head 77601-10 (not included)

Masterflex I/P Digital Process Drive with Stainless Steel Housing; 0.1 to 650 rpm, 90 to 260 VAC

Product Type Masterflex I/P Drive,Max flow rate mL/min 26000,Min flow rate mL/min 0.6
EW-77420-10
Call 1-888-358-4705 for availability.
$4,540.00 USD/EACH

Qty:
See all

2 results (showing 1 - 2 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title