Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Learn more:
[-] Show Less
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Laboratory Supplies & Consumables > Ice Buckets and Ice Pans

Ice Buckets and Ice Pans

Ice Buckets and Ice Pans

  • Withstand temperatures from -196 to 93°C (-321 to 200°F)
Color-code your applications for identification at a glance. Available in three colors: black, red, and green. Blue, purple, and yellow available upon request; call our Application Specialists for more information. Buckets, pans, and racks are molded from unbreakable expanded PVC. They are leakproof and inert to liquid nitrogen, dry ice, saline solution, and acetone.
 Product Detail
Sort
 Availability
 Price
Representative photo only Thermo Scientific Nalgene Labtop cooler for 32 0 5 to 2 0 mL tubes holds 15C for 2 hours
EW-44001-10
Call 1-888-358-4705 for availability.
$241.00 USD/EACH

Qty:

EW-06274-24 Image for 06274-24 shown as example only.  See individual details.

Waterless ice bucket with beads; 4L capacity

Product Type Ice,Description Waterless ice bucket with beads,Capacity 4 L
EW-06274-24
Usually ships in 4 days.
$250.00 USD/EACH

Qty:
See all

EW-06274-21 Ice Bucket, 4L Capacity

Polyurethane Foam Ice Bucket, Black, 4L Capacity

Product Type Ice Buckets/Pans,Color Black,Capacity cu ft 0.141
EW-06274-21
Call 1-888-358-4705 for availability.
$105.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Nalgene Labtop cooler for 12 0 5 to 2 0 mL tubes

Thermo Scientific Nalgene Labtop cooler for 12 (0.5 to 2.0 mL) tubes

Product Type Coolers,Tubes held 12,Brand Thermo Scientific Nalgene
EW-44001-00
Usually ships in 11 days or sooner.
$131.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Nalgene Labtop cooler for 12 12 to 13 mm dia tubes

Thermo Scientific Nalgene Labtop cooler for 12 (12 to 13 mm dia) tubes

Product Type Coolers,Tubes held 12,Brand Thermo Scientific Nalgene
EW-44001-20
Call 1-888-358-4705 for availability.
$142.00 USD/EACH

Qty:

EW-06274-07 MICROCENTRIFUGE TUBE RACK (HOLDS 50 X 1.5 ML TUBES)

Microcentrifuge Tube Rack (holds 50 X 1.5 mL Tubes)

Product Type Centrifuge/Microcentrifuge Racks,Tubes held 50,Material Polypropylene
EW-06274-07
In stock.
$41.50 USD/EACH

Qty:

EW-06274-11 MICROCENTRIFUGE TUBE ICE RACK (HOLDS 120 X 1.5 ML TUBES)

Microcentrifuge Tube Ice Rack (holds 120 X 1.5 mL Tubes)

Product Type Centrifuge/Microcentrifuge Racks,Tubes held 120,Material Polypropylene
EW-06274-11
In stock.
$87.00 USD/EACH

Qty:

EW-06274-12 FLOATING MICROCENTRIFUGE TUBE RACK (HOLDS 8 X 1.5 ML MICROTUBES)

Floating Microcentrifuge Tube Rack (holds 8 X 1.5 mL Microtubes)

Product Type Centrifuge/Microcentrifuge Racks,Tubes held 8,Material Polymethylpentene
EW-06274-12
Usually ships in 13 days or sooner.
$12.50 USD/EACH

Qty:

EW-06274-13 FLOATING MICROCENTRIFUGE TUBE RACK (HOLDS 20 X 1.5 ML MICROTUBES)

Floating Microcentrifuge Tube Rack (holds 20 X 1.5 mL Microtubes)

Product Type Centrifuge/Microcentrifuge Racks,Tubes held 20,Material Polymethylpentene
EW-06274-13
In stock.
$13.50 USD/EACH

Qty:

Representative photo only Thermo Scientific Nalgene Labtop cooler for 32 0 5 to 2 0 mL tubes holds 1C for 5 hours

Thermo Scientific Nalgene Labtop cooler for 32 (0.5 to 2.0 mL) tubes (holds 1°C for 5 hours)

Product Type Coolers,Tubes held 32,Brand Thermo Scientific Nalgene
EW-44001-25
Usually ships in 15 days.
$314.00 USD/EACH

Qty:

EW-06274-04 CENTRIFUGE TUBE ICE RACK (HOLDS 28 X 50 ML TUBES)

Centrifuge Tube Ice Rack (holds 28 X 50 mL Tubes)

Product Type Centrifuge/Microcentrifuge Racks,Tubes held 28,Material Polypropylene
EW-06274-04
Usually ships in 14 days.
$60.00 USD/EACH

Qty:

EW-06274-26 Image for 06274-24 shown as example only.  See individual details.

Waterless ice bag kit; 2L beads, two chill packs

Product Type Ice,Capacity 2 L,Description Waterless ice bag kit
EW-06274-26
Usually ships in 4 days.
$200.00 USD/EACH

Qty:
See all

EW-06274-14 FLOATING MICROCENTRIFUGE TUBE RACK (HOLDS 20 X 0.5 ML TUBES)

Floating Microcentrifuge Tube Rack (holds 20 X 0.5 mL Tubes)

Product Type Centrifuge/Microcentrifuge Racks,Tubes held 20,Material Polymethylpentene
EW-06274-14
Call 1-888-358-4705 for availability.
$13.50 USD/EACH

Qty:

EW-06274-06 CENTRIFUGE TUBE ICE RACK COVER

Centrifuge Tube Ice Rack Cover

Product Type Centrifuge/Microcentrifuge Racks,Material Polypropylene,Model F18905-0051
EW-06274-06
Usually ships in 14 days.
$18.00 USD/EACH

Qty:

Representative photo only Bead bag for waterless ice baths or buckets
EW-06274-37
Usually ships in 4 days.
$15.00 USD/EACH

Qty:

21 results (showing 1 - 15 )
Per Page 
Home  >  Laboratory Supplies & Consumables > Ice Buckets and Ice Pans

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title