Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Learn more:
[-] Show Less
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Cooling Equipment > Ice Machines

Ice Machines

Ice Machines

When you’re looking for ice machines for your laboratory it’s good to consider all your options. Pure, high quality ice with easy access for most containers is ideal for short-term cooling of samples that need to be kept cold, or packing and shipping of laboratory sample. But there are ice machines with capacity ranging from desk top units at 50 pounds daily, to self-contained floor units at 395 pounds daily, to large capacity units at 2000 pounds daily. Some machines offer cubed, flaked, crushed, and dry ice. Along with ice machines you might want to consider buckets, insulated containers, insulated shippers, scoops, and trays for easy transfer and use in the laboratory. When handling your new ice machines you’ll need safety equipment like goggles, cryrogenic gloves, and aprons for dry-ice makers. If you have a question about the features of ice machines ask a Cole-Parmer Technical Expert.
 Product Detail
Sort
 Availability
 Price
Representative photo only Dry Ice Machine 1 lb block 9 to 12 blocks

Dry Ice Machine; 1-lb block; 9 to 12 blocks

Product Type Dry Ice Makers,Capacity lbs 9 to 12,Brand ThermoSafe
EW-03716-03
In stock.
$1,224.00 USD/EACH

Qty:

EW-55100-03 Flaked-ice maker with air-cooled condenser, 395 Lbs/day production, 115 VAC

Flaked-ice maker with air-cooled condenser, 395 Lbs/day production, 115 VAC

Product Type Flaked-Ice Makers,Description Self-Contained Flaker,Capacity lbs 80
EW-55100-03
Usually ships in 5 days.
$5,460.00 USD/EACH

Qty:

Representative photo only Dry ice storage chest 2 5 cu ft

Dry ice storage chest, 2.5 cu ft

Product Type Dry Ice Storage Chests,Capacity lbs 155,Capacity cu ft 2.5
EW-03721-00
In stock.
$606.00 USD/EACH

Qty:

EW-03720-00 Dry ice storage chest, 3.75 cu ft

Dry ice storage chest, 3.75 cu ft

Product Type Dry Ice Storage Chests,Capacity lbs 215,Capacity cu ft 3.75
EW-03720-00
Usually ships in 8 days or sooner.
$890.00 USD/EACH

Qty:

EW-55100-06 Flake ice maker/dispenser; 115VAC

Flake ice maker/dispenser; 115VAC

Product Type Flaked-Ice Makers,Capacity lbs 12,Condenser type Air-cooled
EW-55100-06
Usually ships in 10 days.
$3,800.00 USD/EACH

Qty:

Representative photo only Flaked ice maker with water cooled condenser 395 Lbs day production 115 VAC

Flaked-ice maker with water-cooled condenser, 395 Lbs/day production, 115 VAC

Product Type Flaked-Ice Makers,Description Self-Contained Flaker,Capacity lbs 80
EW-55100-04
Usually ships in 13 days.
$5,460.00 USD/EACH

Qty:

Representative photo only Ice cube maker with air cooled condenser 165 Lbs day production 115 VAC

Ice-cube maker with air-cooled condenser, 165 Lbs/day production, 115 VAC

Product Type Ice Cube Makers,Description Self-Contained Cuber,Capacity lbs 70
EW-55100-01
Usually ships in 7 days.
$3,200.00 USD/EACH

Qty:

EW-03719-00 Ice storage chest

Ice storage chest

Product Type Ice Storage Bins/Chests,Capacity lbs 50
EW-03719-00
In stock.
$148.00 USD/EACH

Qty:

EW-03720-20 Insulated field carrier

Insulated field carrier

Product Type Ice Containers,Capacity cu ft 1
EW-03720-20
In stock.
$239.00 USD/EACH

Qty:

EW-03716-32 Junior dry ice maker

Junior dry ice maker

Product Type Dry Ice Makers,Description Junior Dry Ice Maker,Brand Frigimat
EW-03716-32
In stock.
$170.00 USD/EACH

Qty:

Representative photo only Ice cube maker with water cooled condenser 165 Lbs day production 115 VAC

Ice-cube maker with water-cooled condenser, 165 Lbs/day production, 115 VAC

Product Type Ice Cube Makers,Description Self-Contained Cuber,Capacity lbs 70
EW-55100-02
Call 1-888-358-4705 for availability.
$3,200.00 USD/EACH

Qty:

Representative photo only Dry ice storage chest 1 6 cu ft

Dry ice storage chest, 1.6 cu ft

Product Type Dry Ice Storage Chests,Capacity lbs 90,Capacity cu ft 1.6
EW-03721-02
In stock.
$444.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Nalgene Labtop cooler for 32 0 5 to 2 0 mL tubes holds 15C for 2 hours
EW-44001-10
Call 1-888-358-4705 for availability.
$241.00 USD/EACH

Qty:

EW-03716-04 Dry Ice Machine; 1-lb block; 9 to 12 blocks for European Cylinders

Dry Ice Machine; 1-lb block; 9 to 12 blocks for European Cylinders

Product Type Dry Ice Makers,Capacity lbs 9 to 12
EW-03716-04
Call 1-888-358-4705 for availability.
$1,272.00 USD/EACH

Qty:

Representative photo only Thermo Scientific Nalgene Labtop cooler for 12 0 5 to 2 0 mL tubes

Thermo Scientific Nalgene Labtop cooler for 12 (0.5 to 2.0 mL) tubes

Product Type Coolers,Tubes held 12,Brand Thermo Scientific Nalgene
EW-44001-00
Usually ships in 11 days or sooner.
$131.00 USD/EACH

Qty:

22 results (showing 1 - 15 )
Per Page 
Home  >  Cooling Equipment > Ice Machines

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title