Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Illuminated Magnifiers

Illuminated Magnifiers
Choose from our comprehensive line of Illuminated Magnifiers and other Magnifiers products.
 Product Detail
Sort
 Availability
 Price

Bausch & Lomb Handheld Magnifier w/LED light; 4" Dia, 2x with 6x Insert

  • Magnification: 2x, 6x inset
  • Product Type: Handheld Illuminated Magnifiers
  • Viewing area: 4 in (10.2 cm) diameter
EW-03887-12
In stock.
$40.00 USD/EACH

Qty:

Halogen Lamp Magnifier; Table Base; 100 watts; 30" arm length; 115V

  • Magnification: 1.75x
  • Product Type: Illuminated
  • Diopters: 3
EW-41320-10
Available for order
or call 1-888-358-4705 to order
$309.00 USD/EACH

Qty:

Wide-View Illuminated Magnifier with Weighted Table Base; 115V

  • Magnification: 1.75x
  • Product Type: Illuminated
  • Diopters: 3
EW-41804-20
Usually ships in 10 days.
$447.00 USD/EACH

Qty:

Luxo 8-Diopter Add-on Auxiliary Lens

  • Product Type: Magnifier
  • Model: MAG8-7121
  • Qty/ea: 1
EW-41805-71
Usually ships in 14 days.
$55.50 USD/EACH

Qty:

Economical Circular Illuminated Magnifier with Weighted Table Base, 1.75x

  • Magnification: 1.75x
  • Product Type: Illuminated
  • Diopters: 3
EW-41805-00
Usually ships in 12 days.
$293.00 USD/EACH

Qty:

Bausch & Lomb Handheld LED Magnifier, 2" x 4", 2x magnification

  • Magnification: 2x
  • Product Type: Handheld Illuminated Magnifiers
  • Viewing area: 2 in x 4 in (5 x 10.2 cm)
EW-03887-10
In stock.
$30.50 USD/EACH

Qty:

Replacement bulb, 13-watt, for wide-view illuminated magnifiers

  • Product Type: Replacement bulb
  • Watts: 13
  • Qty/ea: 1
EW-41804-14
In stock.
$17.60 USD/EACH

Qty:

Replacement bulb, 22 watt, for illuminated magnifers

  • Product Type: Replacement bulb
  • Watts: 22
  • Qty/ea: 1
EW-41807-78
In stock.
$17.75 USD/EACH

Qty:

Clamp-mount illuminated magnification system; 45" arm length 2.25x

  • Magnification: 2.25x
  • Product Type: Illuminated
  • Diopters: 5
EW-41802-00
Usually ships in 6 days.
$408.00 USD/EACH

Qty:

LED Illuminated Magnifier, Black, 7.5" x 5.25" rectangular lens, 100-240 VAC

  • Magnification: 2x
  • Product Type: Illuminated
  • Description: Black
EW-41807-17
Available for order
or call 1-888-358-4705 to order
$594.00 USD/EACH
$499.00 USD/EACH

Qty:

EW-41807-54
In stock.
$23.25 USD/EACH

Qty:

Bausch & Lomb Handheld Magnifier w/LED light; 3.5" Dia, 2x with 6x Insert

  • Magnification: 2x, 6x inset
  • Product Type: Handheld Illuminated Magnifiers
  • Viewing area: 3.5 in (8.9 cm) diameter, rimless
EW-03887-11
In stock.
$35.10 USD/EACH

Qty:

LED Illuminated Magnifier, Blue, 7.5" x 5.25" rectangular lens, 100-240 VAC

  • Magnification: 2x
  • Product Type: Illuminated
  • Description: Blue
EW-41807-27
Available for order
or call 1-888-358-4705 to order
$555.00 USD/EACH
$499.00 USD/EACH

Qty:

LED Illuminated Magnifier, Silver, 6" circular lens, 100-240 VAC

  • Magnification: 2x
  • Product Type: Illuminated
  • Description: Silver
EW-41807-45
Available for order
or call 1-888-358-4705 to order
$447.00 USD/EACH

Qty:

LED Illuminated Magnifier, 7" Dia, 1.75 x Magnification; Clamp Base

  • Magnification: 1.75x
  • Product Type: Illuminated
  • Diopters: 3
EW-41807-21
Usually ships in 5 days.
$320.00 USD/EACH

Qty:

38 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#