Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Heating Equipment > Immersion Heaters

Immersion Heaters

Immersion Heaters

Immersion heaters are efficient and easy-to-use. Since the immersion heaters are submerged directly into the solution being heated, there's no loss of heat during energy transfer. Immersion heaters (sometimes called immersion water heaters or tank heaters) are most suitable for water-based, nonflammable solutions in metal, glass, or other high-temperature containers.
Cole-Parmer carries the standard multipurpose immersion heaters that have heating elements made with 316 stainless steel and feature a built-in dial or thermostatic temperature controller. We also have a version with PTFE-coated heating elements which is perfect for use in hostile environments or with chemically aggressive solutions. Both types are available with many shape, size, and wattage variations. Remember, for the heaters that do not have built-in temperature controllers you may need a separate variable-voltage or variable-time controller. For assistance selecting the right immersion heater for your application, please contact one of our Technical Experts for help.
 Product Detail
Sort
 Availability
 Price
Representative photo only Immersion Heater PTFE Coated Bayonet 4 l Heated Area 100 Watts 120 VAC

Immersion Heater, PTFE Coated Bayonet, 4"l Heated Area, 100 Watts, 120 VAC

Product Type Bayonet,Heated area 4 in L,Material PTFE coated
EW-36136-00
In stock.
$175.00 USD/EACH

Qty:

EW-03046-20 Immersion heater, loop, 3-1/8" dia. heated area, 500 watts, 115 VAC

Immersion heater, loop, 3-1/8" dia. heated area, 500 watts, 115 VAC

Product Type Loop,Heated area 3-18 in dia,Material Stainless Steel
EW-03046-20
In stock.
$168.00 USD/EACH

Qty:

Representative photo only Immersion heater long rod 20 L heated area 1100 watts 115 VAC

Immersion heater, long rod, 20" L heated area, 1100 watts, 115 VAC

Product Type Long rod,Heated area 20 in L,Material Stainless Steel
EW-03046-54
In stock.
$195.00 USD/EACH

Qty:

EW-03054-00 Fifty-five gallon drum heater, 230 VAC

Fifty-five gallon drum heater, 230 VAC

Product Type Loop,Heated area 19 in dia,Material Stainless Steel
EW-03054-00
Usually ships in 5 days.
$629.00 USD/EACH

Qty:

Representative photo only Immersion Heater 1500 watts 2C sensitivity in agitated system

Immersion Heater, 1500 watts, ±2°C sensitivity (in agitated system)

Product Type Loop,Heated area 7 in dia,Material Stainless Steel
EW-03052-20
Usually ships in 8 days or sooner.
$275.00 USD/EACH

Qty:

Representative photo only Immersion heater short rod 5 L heated area 1100 watts 115 VAC

Immersion heater, short rod, 5" L heated area, 1100 watts, 115 VAC

Product Type Long rod,Heated area 6 in L,Material Stainless Steel
EW-03046-04
In stock.
$159.00 USD/EACH

Qty:

EW-03046-00 Immersion heater, short rod, 5.5" L heated area, 500 watts, 115 VAC

Immersion heater, short rod, 5.5" L heated area, 500 watts, 115 VAC

Product Type Short Rod,Heated area 5-12 in L,Material Stainless Steel
EW-03046-00
In stock.
$159.00 USD/EACH

Qty:

Representative photo only Immersion Heater PTFE Coated Bayonet 4 l Heated Area 100 Watts 240 VAC

Immersion Heater, PTFE Coated Bayonet, 4"l Heated Area, 100 Watts, 240 VAC

Product Type Bayonet,Heated area 6 in L,Material PTFE coated
EW-36136-05
In stock.
$175.00 USD/EACH

Qty:

Representative photo only Immersion heater loop 13 dia heated area 115 VAC

Immersion heater, loop, 13" dia. heated area, 115 VAC

Product Type Loop,Heated area 13 in dia,Material Stainless Steel
EW-03047-50
Usually ships in 5 days or sooner.
$278.00 USD/EACH

Qty:

Representative photo only Immersion heater loop 13 dia heated area 1500 watts 115 VAC

Immersion heater, loop, 13" dia. heated area, 1500 watts, 115 VAC

Product Type Loop,Heated area 13 in dia,Material Stainless Steel
EW-03052-50
In stock.
$319.00 USD/EACH

Qty:

Representative photo only Immersion heater loop 10 5 dia heated area 1000 watts 115 VAC

Immersion heater, loop, 10.5" dia. heated area, 1000 watts, 115 VAC

Product Type Loop,Heated area 10.5 in dia,Material Stainless Steel
EW-03047-30
Usually ships in 7 days.
$260.00 USD/EACH

Qty:

EW-36136-20 Immersion Heater, Three PTFE Coated Rods, 6"l Heated Area, 500 Watts, 120  VAC

Immersion Heater, Three PTFE Coated Rods, 6"l Heated Area, 500 Watts, 120 VAC

Product Type Multiple rods,Heated area 6 in L,Material PTFE coated
EW-36136-20
Usually ships in 14 days.
$650.00 USD/EACH

Qty:

Representative photo only Immersion heater five 304 SS rods 6 L heated area 1000 watts 120 VAC

Immersion heater, five 304 SS rods, 6"L heated area, 1000 watts, 120 VAC

Product Type Multiple rods,Heated area 6 in L,Material Stainless Steel
EW-36135-30
Usually ships in 15 days.
$920.00 USD/EACH

Qty:

EW-03047-10 Immersion heater, loop, 7" dia. heated area, 1000 watts, 115 VAC

Immersion heater, loop, 7" dia. heated area, 1000 watts, 115 VAC

Product Type Loop,Heated area 7 in dia,Material Stainless Steel
EW-03047-10
In stock.
$235.00 USD/EACH

Qty:

EW-03049-50 Immersion heater, flat, 2.75" dia. heated area, 550 watts, 115 VAC

Immersion heater, flat, 2.75" dia. heated area, 550 watts, 115 VAC

Product Type Flat,Heated area 4.75 in dia,Material Stainless Steel
EW-03049-50
Usually ships in 7 days.
$198.00 USD/EACH

Qty:

45 results (showing 1 - 15 )
Per Page 
Home  >  Heating Equipment > Immersion Heaters

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title