Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Brand:
Diba (3)
Price Range:
Tube OD (mm):
1 - 4 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Fittings > Chromatography fittings > In-Line Filters

In-Line Filters

In-Line Filters

  • Remove particulates from fluid to protect your solenoid valves
  • All PTFE construction for harsh chemical applications
In-line filters have either a 1/4"-28 UNF female port to take standard 1/4"-28 UNF flat-bottom fittings or a bared fitting suitable for soft-wall tubing. A version is also available with cap type connectors, suitable for rigid tubing up to 4mm OD. Replacement PTFE filter discs are available for each filter, too.
 Product Detail
Sort
 Availability
 Price
EW-06473-82 In-line filter, 25U, 1/4-28 UNF"

In-line filter, 25U, 1/4-28 UNF"

Product Type Chromatography fittings,Material PTFE,Brand Diba
EW-06473-82
Call 1-888-358-4705 for availability.
$110.00 USD/EACH

Qty:
See all In-Line Filters

Representative photo only Replacement disc filter 25 UM PTFE for 06473 82 in line filter pack of 20

Replacement disc filter, 25 UM, PTFE, for 06473-82 in-line filter, pack of 20

Product Type Chromatography fittings,Material PTFE,Brand Diba
EW-06473-85
Call 1-888-358-4705 for availability.
$26.00 USD/PACKAGE

Qty:
See all In-Line Filters

Representative photo only PTFE Valves In line filter 1 to 4 mm OD

PTFE Valves, In-line filter, 1 to 4 mm OD,

Product Type Chromatography fittings,Tube OD mm 1 - 4,Material PTFE
EW-06473-80
Call 1-888-358-4705 for availability.
$260.00 USD/EACH

Qty:
See all In-Line Filters

EW-06473-83 Repl Filter Disc, 100u, Pack Of 20

Repl Filter Disc, 100u, Pack Of 20

Product Type Chromatography fittings,Material PTFE,Brand Diba
EW-06473-83
Call 1-888-358-4705 for availability.
$100.00 USD/PACKAGE

Qty:
See all In-Line Filters

4 results (showing 1 - 4 )
Per Page 
Home  >  Fittings > Chromatography fittings > In-Line Filters

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title