Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Brand:
Ohaus (33)
Availability:
Capacity (kg):
1 to 10 (30)
Readability (g):
0.5 (13)
0.1 (12)
1 (11)
2 (10)
0.2 (8)
5 (6)
0.01 (1)
Readability (lbs):
0.0002 (5)
0.0005 (4)
0.002 (3)
Capacity (lbs):
Capacity (g):
Readability (kg):
0.002 (1)
0.0001 (1)
0.0002 (1)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Balances & Scales > Industrial Compact Scales

Industrial Compact Scales

Industrial Compact Scales
Choose from our comprehensive line of Industrial Compact Scales and other Balances & Scales products.
 Product Detail
Sort
 Availability
 Price
EW-10000-51 Cole-Parmer<small><sup>&reg;</sup></small> Symmetry<small><sup>&reg;</sup></small> IS Compact Industrial Bench Scale, 3 Kg X 0.1 G 115V

Cole-Parmer Symmetry IS Compact Industrial Bench Scale, 3 Kg X 0.1 G 115V

Product Type Compact Industrial Scales,Calibration External,Capacity kg 3
EW-10000-51
In stock.
$250.00 USD/EACH

Qty:

EW-11011-33 Ohaus Valor™ 1000 Compact Industrial Scale, 6,000 G X 1 G, 115 VAC.  Representative Photo Only

Ohaus Valor 1000 Compact Industrial Scale, 6,000 G X 1 G, 115 VAC

Product Type Compact Industrial Scales,Calibration External,Capacity kg 6
EW-11011-33
In stock.
$210.00 USD/EACH

Qty:

EW-11011-31 Ohaus Valor™ 1000 Compact Industrial Scale, 3,000 G, X 0.5 G 115 VAC

Ohaus Valor 1000 Compact Industrial Scale, 3,000 G, X 0.5 G 115 VAC

Product Type Compact Industrial Scales,Calibration External,Capacity kg 3
EW-11011-31
In stock.
$210.00 USD/EACH

Qty:

EW-11711-80 Adam CBK Compact Industrial Bench Scale, 8 Kg X 0.1g.  Representative Photo Only

Adam CBK Compact Industrial Bench Scale, 8 Kg X 0.1g

Product Type Compact Industrial Scales,Calibration External,Capacity kg 8
EW-11711-80
In stock.
$495.00 USD/EACH

Qty:

EW-11017-12 Ohaus Ranger™ Industrial Scale, 6 kg (12 lb), 120 VAC.  Representative Photo Only

Ohaus Ranger™ Industrial Scale, 6 kg (12 lb), 120 VAC

Product Type Compact Industrial Scales,Calibration External,Capacity kg 6
EW-11017-12
Usually ships in 7 days.
$2,018.00 USD/EACH

Qty:

EW-11017-16 Ohaus Ranger™ Industrial Scale, 32 kg (64 lb), 120 VAC.  Representative Photo Only

Ohaus Ranger™ Industrial Scale, 32 kg (64 lb), 120 VAC

Product Type Compact Industrial Scales,Calibration External,Capacity kg 35
EW-11017-16
Usually ships in 7 days.
$3,393.00 USD/EACH

Qty:

EW-10000-52 Cole-Parmer<small><sup>&reg;</sup></small> Symmetry<small><sup>&reg;</sup></small> IS Compact Industrial Bench Scale, 6 Kg X 0.2 G 115V.  Representative Photo Only

Cole-Parmer Symmetry IS Compact Industrial Bench Scale, 6 Kg X 0.2 G 115V

Product Type Compact Industrial Scales,Calibration External,Capacity kg 6
EW-10000-52
In stock.
$250.00 USD/EACH

Qty:

EW-10000-53 Cole-Parmer<small><sup>&reg;</sup></small> Symmetry<small><sup>&reg;</sup></small> IS Compact Industrial Bench Scale, 15 Kg X 0.5 G 115V.  Representative Photo Only

Cole-Parmer Symmetry IS Compact Industrial Bench Scale, 15 Kg X 0.5 G 115V

Product Type Compact Industrial Scales,Calibration External,Capacity kg 15
EW-10000-53
In stock.
$250.00 USD/EACH

Qty:

EW-11011-35 Ohaus Valor™ 1000 Compact Industrial Scale, 15,000 G X 2 G, 115 VAC.  Representative Photo Only

Ohaus Valor 1000 Compact Industrial Scale, 15,000 G X 2 G, 115 VAC

Product Type Compact Industrial Scales,Calibration External,Capacity kg 15
EW-11011-35
Usually ships in 5 days or sooner.
$210.00 USD/EACH

Qty:

EW-10000-54 Cole-Parmer<small><sup>&reg;</sup></small> Symmetry<small><sup>&reg;</sup></small> IS Compact Industrial Bench Scale, 30 Kg X 1 G 115V.  Representative Photo Only

Cole-Parmer Symmetry IS Compact Industrial Bench Scale, 30 Kg X 1 G 115V

Product Type Compact Industrial Scales,Calibration External,Capacity kg 30
EW-10000-54
In stock.
$250.00 USD/EACH

Qty:

EW-11711-78 Adam CBK Compact Industrial Bench Scale, 4 Kg X 0.1g

Adam CBK Compact Industrial Bench Scale, 4 Kg X 0.1g

Product Type Compact Industrial Scales,Calibration External,Capacity kg 4
EW-11711-78
Usually ships in 7 days.
$395.00 USD/EACH

Qty:

Representative photo only Ohaus Ranger Compact Washdown Bench Scale RD6RSW 13 22lb x 0 0005lb 6kg x 0 0002kg

Ohaus Ranger Compact Washdown Bench Scale RD6RSW, 13.22lb x 0.0005lb / 6kg x 0.0002kg

Product Type Compact Industrial Scales,Calibration External,Capacity g 6000
EW-11600-56
Usually ships in 10 days.
$1,680.00 USD/EACH

Qty:

EW-11711-41 Adam LBK Compact Industrial Bench Scale, 3 kg, 115VAC.  Representative Photo Only

Adam LBK Compact Industrial Bench Scale, 3 kg, 115VAC

Product Type Compact Industrial Scales,Calibration External,Capacity kg 3
EW-11711-41
Usually ships in 7 days.
$160.00 USD/EACH

Qty:

EW-01023-30 Ohaus Trooper™ Compact Industrial Bench Scale, 120 VAC, 30 kg.  Representative Photo Only

Ohaus Trooper™ Compact Industrial Bench Scale, 120 VAC, 30 kg

Product Type Compact Industrial Scales,Calibration External,Capacity kg 30
EW-01023-30
Usually ships in 7 days.
$798.00 USD/EACH

Qty:

EW-11711-86 Adam CBK Compact Industrial Bench Scale, 32 Kg X 1g.  Representative Photo Only

Adam CBK Compact Industrial Bench Scale, 32 Kg X 1g

Product Type Compact Industrial Scales,Calibration External,Capacity kg 32
EW-11711-86
In stock.
$395.00 USD/EACH

Qty:

61 results (showing 1 - 15 )
Per Page 
Home  >  Balances & Scales > Industrial Compact Scales

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title