Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Tools (324)
Ovens (196)
Furnaces (187)
Brand:
Ashcroft (504)
Wika (288)
Fluke (199)
Tektronix (154)
Ohaus (125)
AEMC (113)
Extech (112)
Dwyer (92)
Idec (86)
Pomona (77)
Meriam (74)
Opto 22 (50)
Additel (36)
Martel (31)
Binder (19)
BEIJER (8)
Product Type:
Availability:
In Stock (1133)
Capacity (Liters):
CE Compliance:
Yes (995)
Calibration:
External (339)
Capacity (kg):
1 to 10 (60)
Capacity (cu ft):
0 to 10 (155)
Capacity (lbs):
1 to 10 (10)
Capacity (g):
Channels:
4 (40)
2 (39)
Color:
Blue (21)
Black (8)
Gray (8)
Drum Type:
Metal (18)
Poly (8)
Drum Size (gal.):
55 (15)
5 (6)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Industrial Equipment

Industrial Equipment

Industrial Equipment
Choose from our comprehensive line of Industrial Equipment products.
 Product Detail
Sort
 Availability
 Price
EW-89000-10 Digi-Sense<small><sup>&reg;</sup></small> Advanced Temperature Controller, 115V

Digi-Sense Advanced Temperature Controller, 115V

Product Type Temperature control,Min temperature º C 0,Max temperature º C 40
EW-89000-10
In stock.
$1,050.95 USD/EACH

Qty:

Representative photo only Mechanical Convection Oven 2 1cu ft 115VAC

Mechanical Convection Oven 2.1cu.ft; 115VAC

Product Type Mechanical Convection Oven,Capacity Liters 59.451,Capacity cu ft 2.1
EW-52402-77
In stock.
$1,900.00 USD/EACH

Qty:

Representative photo only  100 to 100 psid Handheld Differential Pressure Gauges

-100 to 100 psid Handheld Differential Pressure Gauges

Product Type Manometers,CE Compliance Yes,Display 4-digit LCD, 7/16"H
EW-68600-14
In stock.
$569.00 USD/EACH

Qty:

EW-33959-06 Yamato Programmable Mechanical Convection Oven, 5.3 Cu Ft, 115VAC

Yamato Programmable Mechanical Convection Oven, 5.3 Cu Ft, 115VAC

Product Type Mechanical Convection Oven,Capacity Liters 150.043,Capacity cu ft 5.3
EW-33959-06
In stock.
$3,120.00 USD/EACH

Qty:

EW-89000-00 Digi-Sense<small><sup>&reg;</sup></small> Standard Temperature Controller, 110V

Digi-Sense Standard Temperature Controller, 110V

Product Type Temperature control,Min temperature º C 0,Max temperature º C 40
EW-89000-00
In stock.
$775.95 USD/EACH

Qty:

EW-06830-56 Cable tie series shown in image

Solid-design 7.5" white, 1000/bag

Product Type Cable Ties,Length in. 7.5,Qty/pk 1000
EW-06830-56
In stock.
$51.50 USD/BAG of 1000

Qty:

EW-06830-54 Cable tie series shown in image

Solid-design 5.5" white 1000/bag

Product Type Cable Ties,Length in. 5.5,Qty/pk 1000
EW-06830-54
In stock.
$34.75 USD/BAG of 1000

Qty:

EW-56717-20 Eutech Instruments pH 500 2-Wire  pH/ORP Transmitter  with  Display

Eutech Instruments pH 500 2-Wire pH/ORP Transmitter with Display

Product Type Transmitter,Accuracy pH -0.01 to 0.01,Resolution pH 0.01
EW-56717-20
In stock.
$377.00 USD/EACH

Qty:

EW-05053-10 StableTemp<small><sup>&reg;</sup></small> vacuum oven, 0.7 cu ft, 120 VAC

StableTemp vacuum oven, 0.7 cu ft, 120 VAC

Product Type Vacuum Oven,Capacity Liters 19.817,Capacity cu ft 0.7
EW-05053-10
In stock.
$2,830.00 USD/EACH

Qty:

EW-56700-00 Eutech Instruments pH 200 1/8-DIN pH/ORP controller

Eutech Instruments pH 200 1/8-DIN pH/ORP controller

Product Type Controller,Accuracy pH -0.01 to 0.01,Resolution pH 0.01
EW-56700-00
In stock.
$449.00 USD/EACH

Qty:

EW-33855-30 Model 33855-10 pictured.  Actual furnace may vary slightly.
EW-33855-30
In stock.
$2,600.00 USD/EACH

Qty:

EW-06830-95 Autoclavable Cable Ties, PP, 8"

Autoclavable Cable Ties, PP, 8"

Product Type Cable Ties,Length in. 8,Qty/pk 1000
EW-06830-95
In stock.
$170.00 USD/PACKAGE

Qty:

Representative photo only StableTemp Economical Gravity Convection Oven 1 7 cu ft 115 VAC

StableTemp Economical Gravity Convection Oven, 1.7 cu ft, 115 VAC

Product Type Gravity Convection Oven,Capacity Liters 42.465,Capacity cu ft 1.5
EW-52120-02
Usually ships in 14 days.
$845.00 USD/EACH

Qty:

Representative photo only Ashcroft DG25 Digital Pressure Gauge 0 to 100 psi 1 4 NPT M Process connection

Ashcroft DG25 Digital Pressure Gauge, 0 to 100 psi, 1/4" NPT(M) Process connection

Product Type Digital gauges,Dial size " Dia 2 1/2" (64 mm),CE Compliance Yes
EW-68334-15
In stock.
$286.00 USD/EACH

Qty:

Representative photo only Digi Sense 1 Zone benchtop dual display temperature control type RTD input 120V 15 amps

Digi-Sense 1-Zone benchtop dual display temperature control, type RTD input, 120V, 15 amps

Product Type Temperature control, benchtop,Min temperature º C -18,Max temperature º C 65
EW-36225-64
In stock.
$625.00 USD/EACH

Qty:

7099 results (showing 1 - 15 )
Per Page 
Home  >  Industrial Equipment

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title