Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Electrical (1572)
Brand:
Tektronix (154)
Fluke (149)
AEMC (113)
Extech (104)
Idec (86)
Pomona (77)
Wika (68)
Amprobe (52)
Opto 22 (50)
Love (49)
Desco (47)
Sussman (46)
Megger (33)
BEIJER (8)
Product Type:
Gloves (113)
Availability:
In Stock (477)
CE Compliance:
Yes (277)
Material:
Rubber (92)
Vinyl (23)
Channels:
4 (40)
2 (39)
Inputs:
2 (40)
4 (32)
Power (VAC):
480 (17)
208 (15)
240 (11)
24 (5)
203 (1)
120 (1)
380 (1)
Color:
Blue (21)
Black (8)
Gray (8)
Input (VAC):
120 (20)
220/240 (17)
240 (10)
Output current (watts):
No. of outlets:
6 (5)
10 (4)
4 (3)
8 (3)
12 (2)
2 (1)
Output (lbs/hr):
72.3 (4)
90.4 (4)
60.0 (4)
27.0 (3)
36.0 (3)
18.0 (3)
54.0 (3)
108.4 (2)
145 (2)
181 (2)
217 (2)
256 (2)
325 (2)
433 (2)
36.2 (2)
54.2 (2)
9.0 (2)
475 (1)
542 (1)
Diameter (mm):
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Shop by Industry > Industrial Process

Industrial Process

Industrial Process

The PID controller has its roots in shipping. Nicolas Minrosky, a Russian-American scientist devised the design of the generic loop feedback mechanism by studying the steering of a ship wheel. The key for Minorosky was that the ships helmsman controlled the vessel by looking not at what error was currently showing but by calculating all the past errors and current rate of change. Minrosky turned this observation into a mathematical formula. Temperature controllers, PID temperature controller, pH controller, conductivity controller, industrial process equipment make your production, leaner, faster and more efficient. In many instances, process conditions such as temperature, pressure, or pH are critical for optimal production outputs. Consider implementing temperature controllers (such as a PID temperature controller) to maintain consistent temperature conditions. For many chemical or biological processes, ideal conditions or acidity or base are critical to ensure proper reactions or optimal cell growth. A pH controller or conductivity controller will help maintain the best conditions to maximize output. Use level control and measurement instrumentation, or pressure gauges. Refer to the instrument directly or remotely with panel meters. If have questions about a PID controller or other industrial process products contact a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price
EW-89000-10 Digi-Sense<small><sup>&reg;</sup></small> Advanced Temperature Controller, 115V

Digi-Sense Advanced Temperature Controller, 115V

Product Type Temperature control,Min temperature º C 0,Max temperature º C 40
EW-89000-10
In stock.
$1,050.95 USD/EACH

Qty:

EW-89000-00 Digi-Sense<small><sup>&reg;</sup></small> Standard Temperature Controller, 110V

Digi-Sense Standard Temperature Controller, 110V

Product Type Temperature control,Min temperature º C 0,Max temperature º C 40
EW-89000-00
In stock.
$775.95 USD/EACH

Qty:

EW-06830-56 Cable tie series shown in image

Solid-design 7.5" white, 1000/bag

Product Type Cable Ties,Length in. 7.5,Qty/pk 1000
EW-06830-56
In stock.
$51.50 USD/BAG of 1000

Qty:

EW-06830-54 Cable tie series shown in image

Solid-design 5.5" white 1000/bag

Product Type Cable Ties,Length in. 5.5,Qty/pk 1000
EW-06830-54
In stock.
$34.75 USD/BAG of 1000

Qty:

EW-56717-20 Eutech Instruments pH 500 2-Wire  pH/ORP Transmitter  with  Display

Eutech Instruments pH 500 2-Wire pH/ORP Transmitter with Display

Product Type Transmitter,Accuracy pH -0.01 to 0.01,Resolution pH 0.01
EW-56717-20
In stock.
$377.00 USD/EACH

Qty:

EW-56700-00 Eutech Instruments pH 200 1/8-DIN pH/ORP controller

Eutech Instruments pH 200 1/8-DIN pH/ORP controller

Product Type Controller,Accuracy pH -0.01 to 0.01,Resolution pH 0.01
EW-56700-00
In stock.
$449.00 USD/EACH

Qty:

EW-06830-95 Autoclavable Cable Ties, PP, 8"

Autoclavable Cable Ties, PP, 8"

Product Type Cable Ties,Length in. 8,Qty/pk 1000
EW-06830-95
In stock.
$170.00 USD/PACKAGE

Qty:

Representative photo only Digi Sense 1 Zone benchtop dual display temperature control type RTD input 120V 15 amps

Digi-Sense 1-Zone benchtop dual display temperature control, type RTD input, 120V, 15 amps

Product Type Temperature control, benchtop,Min temperature º C -18,Max temperature º C 65
EW-36225-64
In stock.
$625.00 USD/EACH

Qty:

EW-01575-00 STACO 3PN1010B: Steel cased variable-voltage controller; 120 VAC in, 0 to 140 V out, 10 A

Steel cased variable-voltage controller 3PN1010B; 120 VAC in, 0 to 140 V out, 10 A

Product Type Variable Voltage Controllers,Input VAC 120,Brand Staco
EW-01575-00
Usually ships in 7 days or sooner.
$382.00 USD/EACH

Qty:

EW-56700-10 Eutech Instruments pH 190 1/8-DIN pH/ORP controller

Eutech Instruments pH 190 1/8-DIN pH/ORP controller

Product Type Controller,Accuracy pH -0.01 to 0.01,Resolution pH 0.01
EW-56700-10
In stock.
$396.00 USD/EACH

Qty:

EW-26087-02 Fluke 87V True RMS Multimeter

Fluke 87V True RMS Multimeter

Product Type Multimeter,AC Max Amps 10A (20 A for 30 seconds maximum),Model FLUKE-87V
EW-26087-02
In stock.
$399.95 USD/EACH

Qty:
See all

EW-09377-16 image displayed is not actual model, but similar coin style

Batteries, 1.5V button cells, 6/PK

Product Type Button Cell Batteries,Product Type Button Cell Batteries,Capacity 145 mA hours
EW-09377-16
In stock.
$15.50 USD/PACKAGE of 6

Qty:

EW-20043-12 Representative image - check individual details

Fluke-435-II Three-phase power quality and energy analyzer with Flex Current Probes

Product Type Power Analyzers,Display 127 x 88 mm (6" diagonal) LCD; 320 x 240 pixels,Dimensions " W 12-1/4"
EW-20043-12
Call 1-888-358-4705 for availability.
$8,199.95 USD/EACH

Qty:
See all

EW-56717-32 Eutech Instruments<small><sup>&reg;</sup></small> pH 560 pH/orp Monitor With Two Relays

Eutech Instruments pH 560 pH/orp Monitor With Two Relays

Product Type Controller,Accuracy pH -0.01 to 0.01,Resolution pH 0.01
EW-56717-32
In stock.
$356.00 USD/EACH

Qty:

EW-06830-52 Cable tie series shown in image

Solid-design 4 in cable tie, white 1000/bag

Product Type Cable Ties,Length in. 4,Qty/pk 1000
EW-06830-52
In stock.
$22.75 USD/BAG of 1000

Qty:

3023 results (showing 1 - 15 )
Per Page 
Home  >  Shop by Industry > Industrial Process

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title