Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Calibration > Calibration Services > Temperature Calibrations > Infrared (IR) Calibrations

Infrared (IR) Calibrations

Infrared (IR) Calibrations

  • Testing range from –12 to 500 °C (10 to 932 °F)
  • NIST-traceable infrared calibrations performed by using black-body calibration sources with defined emissivities
For thermometers, liquid baths, incubators, refrigerators, freezers, and more, InnoCal performs quality calibration to keep your temperature instruments and lab equipment accurate. Find your item below for more specifics on our calibration services.
Bimetal or Dial Thermometers
  • Testing range is –197 to 1100°C (–323 to 2012°F)

  • Liquid-In-Glass Thermometers
  • InnoCal is the authorized service center for ERTCO brand liquid-in-glass (LIG) thermometers
  • We also calibrate any make and model of LIG thermometers

  • Thermometry Quality calibration service for all styles of thermometers with our accredited (ANSI/ISO/IEC 17025:2005) temperature calibrations.
  • Testing range from –197 to 1100°C (–323 to 2012°F) comparison; electrical simulation –270 to 2316°C (–454 to 4200°F)
  • Direct-comparison measurements to uncertainties as low as ±0.03°C + ¼ of the instruments’ resolution at a 95% confidence level
  • Calibration reports include measured data, emergent stem corrections, and ice point references as required to meet the most stringent quality and scientific requirements

  • Thermocouples
  • Calibration for all styles, such as bare wire, sheathed, grounded, ungrounded, or exposed junction probes.
  • All common types including: J, K, T, and E and the less common types such as R, S, N, B. Contact us if you don't see you type listed. We can do it!

  • RTDs and Thermistors
  • Meters at uncertainties as low as (K=2) ±0.21°C + 0.0001/°C
  • Our direct comparison methods—utilizing precision SPRTs, baths, chambers, or dry blocks—allow us to perform measurements from –80 to 1000°C (-112 to 1832 °F) at uncertainties as low as (K=2) ±0.018°C

  • Infrared (IR)
  • Testing range is –30 to 500°C (–22 to 932°F)
  • We perform NIST-traceable infrared calibrations using Fluke’s IR calibrators correcting for changing emissivities

  • Constant Temperature Equipment Including Refrigerators, Freezers, Incubators, and Ovens Regulatory and quality agencies such as the FDA and ISO have strict guidelines for the use of refrigerators, freezers, incubators, and ovens.
  • Testing can be done either at a single set point or through the range depending on your requirements.
  • Accuracy is confirmed using high-accuracy Precision Reference Thermometers (PRT’s).
  • Our metrologists can service most any brand of constant temperature equipment; call us for details and a quote

  • To meet your calibration needs:
  • All calibration certificates contain as-found and as-left data, estimated measurement uncertainties (emu’s), and test uncertainty ratios (TUR’s) at no additional cost!
  • This NIST-traceable calibration allows you to confirm that the specific asset you purchase meets the manufacturer’s published specification
  • FDA, EPA, USDA, ISO, and GLP/GMPs standards require regular NIST-Traceable calibration of all test equipment being used in critical applications
  • Receive your product calibrated and ready to use rather than sending it to a third-party or internal calibration lab and incurring additional delays

  • All measurements reported are traceable to SI units via national standards maintained by NIST and performed in compliance with ANSI Z540, ISO17025, and MIL-STD-45662A. View the sample certificates below to see how InnoCal provides more information than the rest of the industry.
    InnoCal is accredited to ISO/IEC 17025 by the American Association for Laboratory Accreditation (A2LA) under certificate number 1746.01. This accreditation is your assurance that the calibration is performed in a qualified, controlled laboratory.
     Product Detail
    Sort
     Availability
     Price
    Representative photo only NIST Traceable Calibration IR Thermometer

    NIST-Traceable Calibration; IR Thermometer

    Product Type Temperature, Meter, Probe, and System Calibrations,Brand InnoCal
    EW-17004-00
    Usually ships in 4 days.
    $130.00 USD/EACH

    Qty:

    Representative photo only NIST Traceable Calibration IR Sensors

    NIST-Traceable Calibration; IR Sensors

    Product Type Temperature Calibrations,Brand InnoCal,Model NISTIR19
    EW-17101-62
    Usually ships in 8 days.
    $130.00 USD/EACH

    Qty:

    Representative photo only NIST Traceable Calibration IR Probe System

    NIST-Traceable Calibration; IR + Probe System

    Product Type Temperature, Meter, Probe, and System Calibrations,Brand InnoCal
    EW-17004-20
    Usually ships in 8 days.
    $130.00 USD/EACH

    Qty:

    Representative photo only NIST Traceable Calibration Thermometer Probe used with IR Thermometer

    NIST-Traceable Calibration; Thermometer Probe used with IR Thermometer

    Product Type Temperature, Meter, Probe, and System Calibrations,Brand InnoCal
    EW-17004-10
    Usually ships in 8 days.
    $130.00 USD/EACH

    Qty:

    4 results (showing 1 - 4 )
    Per Page 
    Home  >  Calibration > Calibration Services > Temperature Calibrations > Infrared (IR) Calibrations

    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title