Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 

Infrared / Thermocouple / RTD Ultimate Thermometer

Infrared / Thermocouple / RTD Ultimate Thermometer

  • A solution for every temperature measurement application
  • One meter uses multiple sensor types
  • Use the temperature sensor best suited to your application
This combination thermometer is a single meter with a solution for any temperature measurement application. For general-purpose applications, choose any type J, K, T, E, or R thermocouple probe; for precise readings, use the 100Ω Pt RTD probe; for noncontact measurements, use the built-in IR thermometer with laser sighting. Thermometer records minimum and maximum temperatures, and features data hold, relative temperature calculations, backlit display, and RS-232 output. Thermometer is easily portable with included carrying case; use on benchtop with convenient tripod back. Meter accepts thermocouples with miniconnectors (sold separately) and 4-pin 100Ω Pt RTD probes.
 Product Detail
Sort
 Availability
 Price

General Tools DT2000RTD Infrared/Thermocouple/RTD Thermometer

  • Product Type: Infrared Thermometer
  • Max temperature: 400 º C
  • Temp range: Contact: -328 to 2372°F; Non-contact: -4 to 752°F º F
EW-35633-00
Usually ships in 10 days.
$415.50 USD/EACH
$332.40 USD/EACH

Qty:

1 results (showing 1 - 1 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#