Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Ismatec Pumps

Ismatec Pumps

Ismatec Pumps

  • Putting precision in your pumping application!
  • Flow rates as low as 0.0007 mL/min
  • Some Ismatec pumps feature convex rollers that extend tubing life and are gentle on fluid—great for fluids containing live cells
Well known for more than 40 years for precision fluid handling, Ismatec pumps are the recognized leader in peristaltic pumps. In keeping with the tradition, all Ismatec pumps are Swiss engineered for
clockwork-like precision; manufactured according to strict ISO-9001:2000 standards and are CE compliant.

Ismatec peristaltic pumps also offer:

Planetary gear drive.

This design available on select Ismatec pumps lowers pulsation, offers better reproducibility, and lengthens tubing life.

Convex rollers.

Specially formed rollers also extend tubing life and offer gentler treatment of fluid in-line, protecting fragile live cell cultures. Look for these rollers on pumps for the laboratory or biopharmaceutical processing.

Remote control capabilities.

Most Ismatec drives offer remote on/off, speed, and directional control. All digital Ismatec drives allow RS-232 interfacing with a computer.

Assured quality.

Most Ismatec drives carry a 2-year warranty.


Selecting an Ismatec Pump

Flow Range

depends on drive speed, number of rollers on the pump head, and the size of tubing. For a higher flow range, choose a pump head with fewer rollers. To reduce fluid pulsation, select a pump head with more rollers.

Number of Channels

refers to the number of pieces of tubing that can be used simultaneously. For example, a four-channel pump head can accommodate four pieces of tubing or four cartridges. Load the four channels with different types and/or sizes of tubing, then pump a variety of fluids or the same fluid at different flow rates.

Speed:

Fixed-speed pumps and drives are simple and easy to use, and they accept a wide variety of tubing sizes to deliver various flow rates. Variable-Speed pumps and drives accept analog
input for remote on/off, speed, and directional control. They are available with numerical or digital display. Digital and analog models provide an analog output to let you monitor flow rate. Digital models feature an RS-232 interface.

Programmable Dispensing Pumps

are ideal for continuous pumping or for dispensing in any of five modes, including:
Volume: dispense any volume within the pump’s range
Flowrate: set to your application’s required dispense rate n Time: 0.1 second to 999.9 hours
Batches: sets delay between dispensed volumes
Drip-free: back steps pump to prevent drips
 Product Detail
Sort
 Availability
 Price

Ismatec IS3510A Click'n'go replacement three-stop minicartridge

  • Product Type: Cartridge for Pump Heads
  • Qty/ea: 1
  • Manufacturer number: IS3510A
EW-78016-98
In stock.
$49.50 USD/EACH

Qty:

Ismatec ISM932D IP Standard-Speed Digital Peristaltic Pump; 12-Channel - 78001-22

  • Product Type: Peristaltic Pump
  • Duty cycle: Continuous
  • Power: 115/230 VAC
EW-78001-22
Available for order
or call 1-888-358-4705 to order
$4,536.00 USD/EACH

Qty:

Ismatec IS3710A Click'n'go Cartridge, 2-Stop

  • Product Type: Pump Head Cartridge
  • Qty/ea: 1
  • Manufacturer number: IS3710A
EW-78001-95
Usually ships in 7 days or sooner.
$112.00 USD/EACH

Qty:

Ismatec REGLO Digital 2-Ch 12-R Var-Speed Pump; 0.004 to 34 mL/min, 115V

  • Product Type: Peristaltic Pump
  • Power: 115 VAC
  • Power: 50/60 Hz
EW-78016-45
Available for order
or call 1-888-358-4705 to order
$2,335.00 USD/EACH

Qty:

Ismatec REGLO Digital 4-Ch 12-R Var-Speed Pump; 0.003 to 21 mL/min, 115V

  • Product Type: Peristaltic Pump
  • Power: 115 VAC
  • Power: 50/60 Hz
EW-78017-20
Available for order
or call 1-888-358-4705 to order
$2,410.00 USD/EACH

Qty:

Ismatec IS0122A Adjustable Occlusion Pump Head Cartridge, 2-Stop

  • Product Type: Pump Head Cartridge
  • Qty/ea: 1
  • Manufacturer number: IS0122A
EW-78001-90
In stock.
$55.25 USD/EACH

Qty:

Ismatec REGLO ICC Digital Peristaltic Pump; 3-Channel, 8 Roller

  • Product Type: Peristaltic Pump
  • Duty cycle: Continuous
  • Power: 100 to 240 VAC
EW-78001-70
In stock.
$2,790.00 USD/EACH

Qty:

Ismatec IPC Low-Speed Digital Peristaltic Pump; 24-Channel

  • Product Type: Peristaltic Pump
  • Duty cycle: Continuous
  • Power: 115 VAC
EW-78001-40
In stock.
$5,513.00 USD/EACH

Qty:

Ismatec IPC-N (ISM938D) Low-Speed Digital Peristaltic Pump; 16-Channel

  • Product Type: Peristaltic Pump
  • Duty cycle: Continuous
  • Power: 115 VAC
EW-78001-30
In stock.
$4,871.00 USD/EACH

Qty:

Ismatec IS0123A-12 2-Stop Tubing Retaining Adapters; 12/Pk, POM-C

  • Product Type: Cartridge Adapter
  • Qty/pk: 12
  • Manufacturer number: IS0123A-12
EW-07618-71
Usually ships in 10 days.
$113.00 USD/PACKAGE of 12

Qty:

Ismatec REGLO Digital 4-Ch 8-R Var-Speed Pump; 0.003 to 31 mL/min, 115V

  • Product Type: Peristaltic Pump
  • Power: 115 VAC
  • Power: 50/60 Hz
EW-78017-10
In stock.
$2,381.00 USD/EACH

Qty:

Ismatec Quick-Couple Programmable Digital Drive, 2.4 to 240 rpm, 115 VAC

  • Product Type: Peristaltic Pump
  • Duty cycle: Continuous
  • Power: 115 VAC
EW-78002-00
Available for order
or call 1-888-358-4705 to order
$3,280.00 USD/EACH

Qty:

Ismatec IPC-N (ISM937C) Low-Speed Digital Peristaltic Pump; 12-Channel

  • Product Type: Peristaltic Pump
  • Duty cycle: Continuous
  • Power: 115 VAC
EW-78001-20
In stock.
$4,536.00 USD/EACH

Qty:

Ismatec REGLO ICC Digital Peristaltic Pump; 4-Channel, 8 Roller

  • Product Type: Peristaltic Pump
  • Duty cycle: Continuous
  • Power: 100 to 240 VAC
EW-78001-80
In stock.
$3,433.00 USD/EACH

Qty:

Ismatec IPC Low-Speed Digital Peristaltic Pump; 8-Channel

  • Product Type: Peristaltic Pump
  • Duty cycle: Continuous
  • Power: 115 VAC
EW-78001-10
In stock.
$4,170.00 USD/EACH

Qty:

180 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Ismatec Pumps