Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Availability:
Capacity (mL):
2000 (1)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Laboratory Supplies & Consumables > Beakers > Glass Beakers > Kimax Heavy-Duty Glass Beakers

Kimax Heavy-Duty Glass Beakers

Kimax Heavy-Duty Glass Beakers

  • Thick-walled, double-scale, graduatedw Thick-walled, double-scale, graduated
Heavy-duty beakers are constructed of uniformly thick glass for prolonged life expectancy with harder than normal use. Evenly tooled top rim offers an easy-pour spout. Beakers feature a matte finish marking area and a white graduated scale. Reference: ASTM E-960, Type II
Note: Not recommended for use on hot plates where significant thermal gradients exist due to lack of agitation of contents or absence of a temperature control.
 Product Detail
Sort
 Availability
 Price
Representative photo only Kimax heavy duty beakers 4000 mL 4 cs

Kimax heavy-duty beakers; 4000-mL, 4/cs

Product Type Beaker,Capacity mL 4000,Model 0014005 04000
EW-34516-10
In stock.
$318.00 USD/CASE

Qty:

Representative photo only Kimax heavy duty beakers 2000 mL 8 cs

Kimax heavy-duty beakers; 2000-mL, 8/cs

Product Type Beaker,Capacity mL 2000,Model 14005 2000
EW-34516-08
In stock.
$326.00 USD/CASE

Qty:

EW-34516-04 Kimax<small><sup>&reg;</sup></small> heavy-duty beakers; 600-mL, 36/cs

Kimax heavy-duty beakers; 600-mL, 36/cs

Product Type Beaker,Capacity mL 600,Model 14005 600
EW-34516-04
Usually ships in 14 days.
$376.00 USD/CASE

Qty:

Representative photo only Kimax heavy duty beakers 1000 mL 24 cs

Kimax heavy-duty beakers; 1000-mL, 24/cs

Product Type Beaker,Capacity mL 1000,Model 14005 1000
EW-34516-06
In stock.
$478.00 USD/CASE

Qty:

Representative photo only Kimax heavy duty beakers 250 mL 48 cs

Kimax heavy-duty beakers; 250-mL, 48/cs

Product Type Beaker,Capacity mL 250,Model 14005 250
EW-34516-00
Usually ships in 13 days.
$330.00 USD/CASE

Qty:

Representative photo only Kimax heavy duty beakers 400 mL 48 cs

Kimax heavy-duty beakers; 400-mL, 48/cs

Product Type Beaker,Capacity mL 400,Model 14005 400
EW-34516-02
Usually ships in 9 days.
$430.00 USD/CASE

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Laboratory Supplies & Consumables > Beakers > Glass Beakers > Kimax Heavy-Duty Glass Beakers

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title