Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Heating Equipment > Furnaces > Koehler Programmable Ashing Furnace

Koehler Programmable Ashing Furnace

Koehler Programmable Ashing Furnace

  • Conforms to ASTM specifications - D874, D482 and D5184
  • Ideal for determining amount of ash in petroleum products
  • Maximum temperature of 1100°C
Determine the amount of ash in distillate and residual fuels, gas turbine fuels, crude oils, lubricating oils, waxes and other petroleum products with this ashing furnace. The digital PID control accurately maintains temperature settings. A special air intake and exhaust system provides six air exchanges every minute while incoming air is preheated to ensure good temperature uniformity. Control panel allows you to store up to nine different programs and contains an integrated timer.

Double-walled stainless steel housing provides stability and a low external temperature. Highly durable, cured vacuum fiber module lining offers excellent temperature distribution. Oven is heated from two sides by ceramic heating plates with integrated heating elements that remain safe from fumes and splashing. Solid-state relays help provide low-noise operation.
 Product Detail
Sort
 Availability
 Price
Representative photo only Programmable Ashing Furnace 47 cuft lift gate door 208V

Programmable Ashing Furnace; .47 cuft; lift gate door; 208V

Product Type Ashing Furnace,Minimum temperature º C Ambient,Maximum temperature º C 1100
EW-33859-12
Call 1-888-358-4705 for availability.
$11,610.00 USD/EACH

Qty:

Representative photo only Programmable Ashing Furnace 47 cuft lift gate door 240V

Programmable Ashing Furnace; .47 cuft; lift gate door; 240V

Product Type Ashing Furnace,Minimum temperature º C Ambient,Maximum temperature º C 1100
EW-33859-13
Call 1-888-358-4705 for availability.
$11,610.00 USD/EACH

Qty:

EW-33859-11 Picture is representative of product.

Programmable Ashing Furnace; .47 cuft; drop down door; 240V

Product Type Ashing Furnace,Minimum temperature º C Ambient,Maximum temperature º C 1100
EW-33859-11
Call 1-888-358-4705 for availability.
$11,610.00 USD/EACH

Qty:

EW-33859-10 Picture is representative of product.

Programmable Ashing Furnace; .47 cuft; drop down door; 208V

Product Type Ashing Furnace,Minimum temperature º C Ambient,Maximum temperature º C 1100
EW-33859-10
Call 1-888-358-4705 for availability.
$11,610.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 
Home  >  Heating Equipment > Furnaces > Koehler Programmable Ashing Furnace

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title