Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

L/S Digital Process Pump Systems

L/S Digital Process Pump Systems

  • Ideal for fluid transfer, dispensing, and metering applications in laboratory, process and wash-down environments
  • Housings are completely sealed—IP66 and NEMA 4X rated
  • Washdown drive is easy-to-clean and resistant to commonly used cleaning and sanitizing solutions—simply hose down to clean
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Full remote control capabilities allow easy integration into automated processes
  • Flow rate: 0.006 to 3400 mL/min (up to 54 GPH) with L/S tubing. Flow rate depends on drive rpm and tubing size
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Dispense by: Volume—in milliliters (0.001 to 99999 mL), liters, and gallons; Copy—1 to 9,999 dispense cycles; or SEC—time interval between each dispense cycle (1 sec to 99 hr, 59 min, 59 sec)
  • Remote control via sealed circular connector on drive:
  • --Speed control input scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10 V;
  • --Pumping direction requires open collector or contact closure;
  • --Start/stop/purge requires open collector or contact closure;
  • --Tachometer output scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10 V, open collector
 Product Detail
Sort
 Availability
 Price
EW-77975-25 Masterflex<small><sup>&reg;</sup></small> L/S Digital Process Pump System with Easy-Load<small><sup>&reg;</sup></small> II Pump Head, 600 RPM, 115/230 VAC

Masterflex L/S SS Digital Process Pump w/ Easy-Load II Pump Head, 600 rpm

Min flow rate mL/min 0.28,Max flow rate mL/min 1700,Control type Digital Variable Speed
EW-77975-25
In stock.
$3,855.00 USD/EACH

Qty:

EW-77975-35 Masterflex<small><sup>&reg;</sup></small> L/S Digital Process Pump System with High-Performance Pump Head, 600 RPM, 115/230 VAC

Masterflex L/S SS Digital Process Pump w/ High-Performance Pump Head, 600 rpm

Min flow rate mL/min 0.28,Max flow rate mL/min 1800,Control type Digital Variable Speed
EW-77975-35
In stock.
$3,925.00 USD/EACH

Qty:

Representative photo only Masterflex L S Powder Coat Steel Digital Process Pump w Easy Load II Pump Head 600 rpm

Masterflex L/S Powder-Coat Steel Digital Process Pump w/ Easy-Load II Pump Head, 600 rpm

Min flow rate mL/min 0.28,Max flow rate mL/min 1700,Control type Digital Variable Speed
EW-77975-45
In stock.
$3,335.00 USD/EACH

Qty:

EW-77975-30 Masterflex<small><sup>&reg;</sup></small> L/S Digital Process Pump System with High-Performance Pump Head, 600 RPM, 115/230 VAC

Masterflex L/S Stainless Steel Digital Process Pump with High-Performance Pump Head, 600 RPM, 115/230 VAC

Min flow rate mL/min 0.28,Max flow rate mL/min 1800,Control type Digital Variable Speed
EW-77975-30
In stock.
$3,950.00 USD/EACH

Qty:

Representative photo only Masterflex L S Powder Coat Steel Digital Process Pump with Easy Load II Pump Head 600 RPM 115 230 VAC

Masterflex L/S Powder-Coat Steel Digital Process Pump with Easy-Load II Pump Head, 600 RPM, 115/230 VAC

Min flow rate mL/min 0.28,Max flow rate mL/min 1700,Control type Digital Variable Speed
EW-77975-40
In stock.
$3,335.00 USD/EACH

Qty:

5 results (showing 1 - 5 )
Per Page