Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Housing material:
Rotor material:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

L/S Easy-Load Pump Heads for Precision Tubing

L/S Easy-Load Pump Heads for Precision Tubing

  • Ideal for fast tubing changes and reduced maintenance
  • Patented design and adjustable tubing retention allow for multiple tubing sizes—change tubing without removing head from drive.
  • Polysulfone (PSF) housing with either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance.
  • Model 07518-60 with polyphenylene sulfide (PPS) housing and SS rotor offers enhanced chemical resistance.
  • Each pump head for precision pump tubing accepts tubing sizes L/S® 13, L/S® 14, L/S® 16, L/S® 25, L/S® 17, and L/S® 18. Achieve flow rates of 0.06 to 2300 mL/min (1 to 600 rpm).
What''s included: single-channel mounting hardware and a 15" (38-cm) length of silicone pump tubing.
Two-, three-, and four-channel mounting hardware is available separately. Stack pump heads up to the specified limits of your L/S® drive.
 Product Detail
Sort
 Availability
 Price
Representative photo only Masterflex L S Easy Load pump head for precision tubing PSF housing CRS rotor

Masterflex L/S Easy-Load pump head for precision tubing; PSF housing, CRS rotor.

Product Type Pump Head,Rotor material Cold-rolled steel,Housing material Polysulfone
EW-07518-00
In stock.
$206.00 USD/EACH

Qty:

EW-07518-10 Masterflex<small><sup>&reg;</sup></small> L/S<small><sup>&reg;</sup></small> Easy-Load<small><sup>&reg;</sup></small> pump head for precision tubing; PSF housing, SS rotor.

Masterflex L/S Easy-Load pump head for precision tubing; PSF housing, SS rotor.

Product Type Pump Head,Rotor material Stainless steel,Housing material Polysulfone
EW-07518-10
In stock.
$258.00 USD/EACH

Qty:

EW-07518-60 Masterflex<small><sup>&reg;</sup></small> L/S<small><sup>&reg;</sup></small> Easy-Load<small><sup>&reg;</sup></small> pump head for precision tubing; PPS housing, SS rotor.

Masterflex L/S Easy-Load pump head for precision tubing; PPS housing, SS rotor.

Product Type Pump Head,Rotor material Stainless steel,Housing material Polyphenylene sulfide
EW-07518-60
In stock.
$285.00 USD/EACH

Qty:

3 results (showing 1 - 3 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title