Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
No. of Pump heads accepted:
2 (2)
1 (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

L/S Economy Variable-Speed Console Drives

L/S Economy Variable-Speed Console Drives

  • An economical and versatile variable-speed drive with a wide flow range
  • Separate single-turn speed control and on/off switch with green power indicator—maintain speed setting while turning pump on/off.
  • The 1/20-hp unidirectional motor has soft start and back EMF for ±5% speed control.
  • Stackable painted steel housing is IP22 rated for protection from vertically falling water.
  • 115 VAC models are UL and cUL listed; 230 VAC models are CE marked in compliance with European Community standards.
  • 6-ft (1.8-m) line cord; 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket—pumps are shipped with cord/plug set specific to destination country.
Our lowest priced variable-speed drives are a perfect upgrade from a fixed-speed drive. These drives include a wider rpm range, ±5% speed regulation, and UL, cUL, and CE listings. For added versatility, these drives accept the L/S® pump head styles specified below.
 Product Detail
Sort
 Availability
 Price
Representative photo only Masterflex L S economy variable speed drive 20 to 600 rpm 115 VAC

Masterflex L/S economy variable-speed drive, 20 to 600 rpm, 115 VAC.

Product Type Pump Drive,Max flow rate mL/min 2900,Min flow rate mL/min 1.2
EW-07554-90
In stock.
$638.00 USD/EACH

Qty:

Representative photo only Masterflex L S economy variable speed drive 7 to 200 rpm 115 VAC

Masterflex L/S economy variable-speed drive, 7 to 200 rpm, 115 VAC.

Product Type Pump Drive,Max flow rate mL/min 1130,Min flow rate mL/min 0.42
EW-07554-80
In stock.
$638.00 USD/EACH

Qty:

Representative photo only Masterflex L S economy variable speed drive 20 to 600 rpm 230 VAC

Masterflex L/S economy variable-speed drive, 20 to 600 rpm, 230 VAC.

Product Type Pump Drive,Max flow rate mL/min 2900,Min flow rate mL/min 1.2
EW-07554-95
In stock.
$638.00 USD/EACH

Qty:

Representative photo only Masterflex L S economy variable speed drive 7 to 200 rpm 230 VAC

Masterflex L/S economy variable-speed drive, 7 to 200 rpm, 230 VAC.

Product Type Pump Drive,Max flow rate mL/min 1130,Min flow rate mL/min 0.42
EW-07554-85
In stock.
$638.00 USD/EACH

Qty:

4 results (showing 1 - 4 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title