Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Product Type:
Availability:
Max speed (rpm):
Min speed (rpm):
0 to 50 (14)
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Lab Equipment > Shakers > Incubating Shakers > Lab Companion Digital Incubating/Refrigerating Shakers

Lab Companion Digital Incubating/Refrigerating Shakers

Lab Companion Digital Incubating/Refrigerating Shakers

  • Unique dual-action shaker lets you select between orbital or reciprocating motions
These digital shakers feature variable 10 to 300 rpm speed control via the user-friendly keypad with push-button controls. Fan circulation ensures excellent temperature uniformity. Brushless DC motor gives long maintenance-free operation. Refrigerated models are CFC-free.
The air spring door and lid guard against sudden closures. Self-diagnostic function identifies any errors and advises correction procedures. Slow start/stop feature minimizes wear and sample damage. Rugged construction permits heavier loads. Floor models (“C”) feature a lid with large tempered glass viewing window that allows observation of flask contents and an audible alarm if the door is open for more than one minute.
A wide range of accessories are available in the side bar. Universal platform is a predrilled tray which accepts flask, funnel, and rack clamps. Spring wire racks are ideal for mixed sizes of flasks and glassware. Rubber mats are used for low-speed applications and containers with a low center of gravity. Choose flask clamps for flat-bottomed Erlenmeyer type flasks; funnel clamps for separating funnels from 250 to 2000 mL. Test tube racks can fit test tubes having a 8- to 25-mm diameter.
 Product Detail
Sort
 Availability
 Price
Representative photo only 83l Benchtop Heated Shaking Incubator 230 VAC 50 60hz

83l Benchtop Heated Shaking Incubator - 230 VAC 50/60hz

Product Type Incubators,Capacity 22 gal (83 L) chamber volume,Min speed rpm 10
EW-79510-46
Call 1-888-358-4705 for availability.
$5,460.00 USD/EACH

Qty:

EW-79510-30 53l Benchtop Heated Shaking Incubator 230V 50/60hz

53l Benchtop Heated Shaking Incubator 230V 50/60hz

Product Type Incubators,Capacity 14 gal (53 L) chamber volume,Min speed rpm 10
EW-79510-30
Call 1-888-358-4705 for availability.
$4,810.00 USD/EACH

Qty:

Representative photo only 83l Benchtop Heated Shaking Incubator 120vac 60hz

83l Benchtop Heated Shaking Incubator - 120vac / 60hz

Product Type Incubators,Capacity 22 gal (83 L) chamber volume,Min speed rpm 10
EW-79510-48
Usually ships in 7 days.
$5,460.00 USD/EACH

Qty:

Representative photo only Clamp For 250ml Round Flask

Clamp For 250ml Round Flask

Product Type Incubators,CE Compliance Yes,Brand Lab Companion
EW-79510-98
In stock.
$26.00 USD/EACH

Qty:

Representative photo only Universal Platform for 83L Shaking Incubator

Universal Platform for 83L Shaking Incubator

Product Type Incubators,CE Compliance Yes,Brand Lab Companion
EW-79510-56
Usually ships in 5 days.
$485.00 USD/EACH

Qty:

Representative photo only Clamp For 1000ml Round Flask

Clamp For 1000ml Round Flask

Product Type Incubators,CE Compliance Yes,Brand Lab Companion
EW-79511-02
Usually ships in 10 days.
$42.00 USD/EACH

Qty:

Representative photo only Spring Wire Rack for 83L Shaking Incubator

Spring Wire Rack for 83L Shaking Incubator

Product Type Incubators,CE Compliance Yes,Brand Lab Companion
EW-79510-58
Usually ships in 14 days.
$1,100.00 USD/EACH

Qty:

Representative photo only Clamp For 500ml Round Flask

Clamp For 500ml Round Flask

Product Type Incubators,CE Compliance Yes,Brand Lab Companion
EW-79511-00
Usually ships in 10 days.
$34.00 USD/EACH

Qty:

EW-79510-40 Universal platform for 53L Shaking Incubators

Universal platform for 53L Shaking Incubators

Product Type Incubators,CE Compliance Yes,Brand Lab Companion
EW-79510-40
Usually ships in 5 days.
$340.00 USD/EACH

Qty:

Representative photo only Test Tube Rack 25 mm Diameter X 19 Holes

Test Tube Rack 25 mm Diameter X 19 Holes

Product Type Test Tube Racks/Stands,CE Compliance Yes,Brand Lab Companion
EW-79511-24
Call 1-888-358-4705 for availability.
$325.00 USD/EACH

Qty:

Representative photo only Test Tube Rack 16 mm Diameter X 32 Holes

Test Tube Rack 16 mm Diameter X 32 Holes

Product Type Test Tube Racks/Stands,CE Compliance Yes,Brand Lab Companion
EW-79511-22
Call 1-888-358-4705 for availability.
$325.00 USD/EACH

Qty:

Representative photo only Test Tube Rack 12 mm Diameter X 58 Holes

Test Tube Rack 12 mm Diameter X 58 Holes

Product Type Test Tube Racks/Stands,CE Compliance Yes,Brand Lab Companion
EW-79511-18
Call 1-888-358-4705 for availability.
$322.00 USD/EACH

Qty:

Representative photo only Clamp For 100ml Round Flask

Clamp For 100ml Round Flask

Product Type Incubators,CE Compliance Yes,Brand Lab Companion
EW-79510-96
Usually ships in 7 days.
$19.00 USD/EACH

Qty:

Representative photo only Clamp For 2000ml Funnel

Clamp For 2000ml Funnel

Product Type Incubators,CE Compliance Yes,Brand Lab Companion
EW-79511-12
Usually ships in 14 days.
$102.00 USD/EACH

Qty:

Representative photo only Clamp For 500ml Funnel

Clamp For 500ml Funnel

Product Type Incubators,CE Compliance Yes,Brand Lab Companion
EW-79511-08
Usually ships in 14 days.
$100.00 USD/EACH

Qty:

39 results (showing 1 - 15 )
Per Page 
Home  >  Lab Equipment > Shakers > Incubating Shakers > Lab Companion Digital Incubating/Refrigerating Shakers

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title