Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Capacity (cu ft):
1.8 (2)
3.5 (2)
5.3 (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Heating Equipment > Ovens > Gravity Convection Ovens > Lab Companion Economy Gravity Convection Ovens

Lab Companion Economy Gravity Convection Ovens

Lab Companion Economy Gravity Convection Ovens

  • The cost-effective choice for general-purpose heating applications
  • Durable construction provides long-term performance for greater cost savings
  • Digital timer with delayed on/off provides convenient, unattended operation
  • Two 1.5" (3.8 cm) dia adjustable top-mounted ventilation slides control inner air and vapor circulation
  • Microprocessor PID controller offers auto-tuning and auto-calibration
These ovens are ideal for general chemical and biological laboratory heating, sterilizing, baking, and drying of lightweight samples such as plant tissue, textiles, papers, and powders that require a gentle airflow. The corrosion-resistant Incoloy® sheath heating element and stainless steel chamber offer durability and chemical resistance. Units feature digital LED display and touch-sensitive keypad.
 Product Detail
Sort
 Availability
 Price
Representative photo only Economy Gravity Convection Oven 3 5cu ft 120VAC

Economy Gravity Convection Oven 3.5cu.ft; 120VAC

Product Type Gravity Convection Oven,Capacity Liters 99.085,Capacity cu ft 3.5
EW-52402-84
In stock.
$1,730.00 USD/EACH

Qty:

Representative photo only Economy Gravity Convection Oven 5 3cu ft 120VAC

Economy Gravity Convection Oven 5.3cu.ft; 120VAC

Product Type Gravity Convection Oven,Capacity Liters 150.043,Capacity cu ft 5.3
EW-52402-85
In stock.
$2,070.00 USD/EACH

Qty:

Representative photo only Economy Gravity Convection Oven 5 3cu ft 230VAC

Economy Gravity Convection Oven 5.3cu.ft; 230VAC

Product Type Gravity Convection Oven,Capacity Liters 150.043,Capacity cu ft 5.3
EW-52402-88
Call 1-888-358-4705 for availability.
$2,070.00 USD/EACH

Qty:

Representative photo only Economy Gravity Convection Oven 1 8cu ft 120VAC

Economy Gravity Convection Oven 1.8cu.ft; 120VAC

Product Type Gravity Convection Oven,Capacity Liters 50.958,Capacity cu ft 1.8
EW-52402-83
In stock.
$1,450.00 USD/EACH

Qty:

Representative photo only Economy Gravity Convection Oven 3 5cu ft 230VAC

Economy Gravity Convection Oven 3.5cu.ft; 230VAC

Product Type Gravity Convection Oven,Capacity Liters 99.085,Capacity cu ft 3.5
EW-52402-87
Call 1-888-358-4705 for availability.
$1,730.00 USD/EACH

Qty:

Representative photo only Economy Gravity Convection Oven 1 8cu ft 230VAC

Economy Gravity Convection Oven 1.8cu.ft; 230VAC

Product Type Gravity Convection Oven,Capacity Liters 50.958,Capacity cu ft 1.8
EW-52402-86
Call 1-888-358-4705 for availability.
$1,450.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Heating Equipment > Ovens > Gravity Convection Ovens > Lab Companion Economy Gravity Convection Ovens

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title