Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Availability:
Capacity (cu ft):
2.1 (2)
3.6 (2)
5.3 (2)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Heating Equipment > Ovens > Mechanical Convection Ovens > Lab Companion Mechanical Convection Ovens

Lab Companion Mechanical Convection Ovens

Lab Companion Mechanical Convection Ovens

  • High air exchange and short rise time for material with a high moisture content
  • Forced-air convection with a noiseless fan ensures good mixing and strong dispersion
  • Corrosion-resistant Incoloy® sheath heating element and stainless steel interior
  • Foamed silicone rubber door gasket creates a tight seal for excellent insulation
Mechanical convection ensures fast heat-up and uniform temperature throughout chamber for greater drying efficiency. Ovens are programmable for delayed start and stop. Timer offers you the convenience of unattended operation. The dual-wall door opens 180° for greater access to the chamber. Rounded inner chamber corners offer easy cleaning and superior air flow. Two 1.5” (3.8 cm)-dia adjustable top ventilation slides control inner air and vapor circulation.
 Product Detail
Sort
 Availability
 Price
Representative photo only Mechanical Convection Oven 2 1cu ft 115VAC

Mechanical Convection Oven 2.1cu.ft; 115VAC

Product Type Mechanical Convection Oven,Capacity Liters 59.451,Capacity cu ft 2.1
EW-52402-77
In stock.
$1,900.00 USD/EACH

Qty:

Representative photo only Mechanical Convection Oven 5 3cu ft 115VAC

Mechanical Convection Oven 5.3cu.ft; 115VAC

Product Type Mechanical Convection Oven,Capacity Liters 150.043,Capacity cu ft 5.3
EW-52402-79
Usually ships in 10 days or sooner.
$2,850.00 USD/EACH

Qty:

Representative photo only Mechanical Convection Oven 3 6cu ft 115VAC

Mechanical Convection Oven 3.6cu.ft; 115VAC

Product Type Mechanical Convection Oven,Capacity Liters 101.916,Capacity cu ft 3.6
EW-52402-78
In stock.
$2,540.00 USD/EACH

Qty:

Representative photo only Mechanical Convection Oven 5 3cu ft 230VAC

Mechanical Convection Oven 5.3cu.ft; 230VAC

Product Type Mechanical Convection Oven,Capacity Liters 150.043,Capacity cu ft 5.3
EW-52402-82
Call 1-888-358-4705 for availability.
$2,850.00 USD/EACH

Qty:

Representative photo only Mechanical Convection Oven 3 6cu ft 230VAC

Mechanical Convection Oven 3.6cu.ft; 230VAC

Product Type Mechanical Convection Oven,Capacity Liters 101.916,Capacity cu ft 3.6
EW-52402-81
Call 1-888-358-4705 for availability.
$2,540.00 USD/EACH

Qty:

Representative photo only Mechanical Convection Oven 2 1cu ft 230VAC

Mechanical Convection Oven 2.1cu.ft; 230VAC

Product Type Mechanical Convection Oven,Capacity Liters 59.451,Capacity cu ft 2.1
EW-52402-80
In stock.
$1,900.00 USD/EACH

Qty:

6 results (showing 1 - 6 )
Per Page 
Home  >  Heating Equipment > Ovens > Mechanical Convection Ovens > Lab Companion Mechanical Convection Ovens

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title