Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Filtration (1793)
Sieves (688)
Shakers (330)
Stirrers (298)
Samplers (201)
Timers (119)
Brand:
Advantec (551)
Ohaus (452)
Product Type:
Accessory (758)
Availability:
In Stock (2612)
CE Compliance:
Yes (1282)
No (1)
Calibration:
External (855)
Internal (232)
Capacity (Liters):
0 to 1 (20)
1 to 5 (117)
10 to 50 (360)
Capacity (cu ft):
0 to 10 (305)
Capacity (g):
Capacity (kg):
1 to 10 (206)
20 to 50 (109)
Capacity (lbs):
1 to 10 (48)
Capacity (mL):
0 - 20 (60)
21 - 40 (19)
41 - 60 (33)
Cartridge size:
Capacity (gal.):
1-5 (6)
BTU output (per hour):
2,600 pages
of answers

FREE
2013/14 Cole-Parmer
Sourcebook
Our General Catalogue features 60,000+ products. View exclusive, hard-to-find items to everyday basics and the brands you've come to trust.
Request your copy today.

Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Lab Equipment

Lab Equipment

Cole-Parmer has been supplying the laboratory industry for over 50 years and we pride ourselves in offering a wide product range of Laboratory Equipment, Labware, Lab Supplies and consumables. We back all our products with free and unbiased technical assistance to help you solve your application needs. Whether you are looking for laboratory equipment for precision measurement and control or everyday laboratory consumables such as beakers and tubing, Cole Parmer is your one-stop source. Request your free copy of the General Catalog containing our full selection of products.

Our extensive range of laboratory equipment helps you ensure reliable and accurate readings in your work environment. Our selection of laboratory equipment consists of latest models from all leading laboratory manufacturers with economical models as well as technologically advanced products.

Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
 Product Detail
Sort
 Availability
 Price
EW-50705-00 RW 20 Mixer includes propeller, stand, and clamp

IKA RW 20 Digital Dual-Range Mixer, 60 to 500/240 to 2000, 115 VAC

Product Type Mixer,Min speed rpm 60,Max speed rpm 2000
EW-50705-00
In stock.
$795.00 USD/EACH

Qty:

EW-12122-02 Cole-Parmer<small><sup>&reg;</sup></small> Polystat<small><sup>&reg;</sup></small> Cooling/Heating Circulating Bath, 6.5-liter, Standard Digital, -20 to 100&deg;C, 115V 60 Hz

Cole-Parmer Polystat Cooling/Heating Circulating Bath, 6.5-liter, Standard Digital, -20 to 100C, 115V 60 Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 6.5,Min temperature º C -20
EW-12122-02
In stock.
$2,315.00 USD/EACH

Qty:

EW-01506-35 Cartridge,research           +

Cartridge,research +

Product Type Water Purification Cartridge,Applications Produces water ionically equivalent to triple-distilled water,Capacity grains 1000 as CaCO3
EW-01506-35
In stock.
$110.00 USD/EACH

Qty:

EW-10000-15 Cole-Parmer Symmetry PA-Analytical Balance, 120g x 0.0001g -- 115 VAC.  Representative Photo Only

Cole-Parmer Symmetry PA-Analytical Balance, 120g x 0.0001g -- 115 VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 120
EW-10000-15
In stock.
$1,540.00 USD/EACH

Qty:

EW-01506-25 Cartridge,universal          +

Cartridge,universal +

Product Type Water Purification Cartridge,Applications Produces water equivalent to single-distilled water,Capacity grains 1600 as CaCO3
EW-01506-25
In stock.
$110.00 USD/EACH

Qty:

Representative photo only Advantec Mixed Cellulose Ester Membranes 47 mm dia 0 45 m 100 pack

Advantec Mixed Cellulose Ester Membranes; 47 mm dia, 0.45 µm; 100/pack

Product Type Mixed Cellulose Ester Membranes,Material Mixed Cellulose Ester,Flow rate water 0.045 L/min/cm2
EW-06639-14
In stock.
$123.00 USD/PACKAGE of 100

Qty:

EW-98945-00 Low-range viscometer, 115 VAC

Brookfield Low-range viscometer, 115 VAC

Product Type Rotational Viscometer,rpm 0.3, 0.5, 0.6, 1, 1.5, 2, 2.5, 3, 4, 5, 6, 10, 12, 20, 30, 50, 60, 100,Display LCD
EW-98945-00
In stock.
$1,999.00 USD/EACH

Qty:

Representative photo only Advantec Polypropylene Filter Holder for 47 mm membranes

Advantec Polypropylene Filter Holder for 47-mm membranes

Product Type Polypropylene Filter Holders,Material Polypropylene,Filtration area 3.5 cm2
EW-06623-22
In stock.
$58.00 USD/EACH

Qty:

Representative photo only Cole Parmer Nylon Nonsterile Syringe Filters 0 45 pore size 25 mm diameter

Cole-Parmer Nylon Nonsterile Syringe Filters; 0.45 µ pore size; 25 mm diameter

Product Type Syringe Filters,Housing material Acrylic,Color Natural
EW-02915-14
In stock.
$180.00 USD/BOX of 100

Qty:

EW-01017-50 Representative Photo Only.  Aluminum Crimpled-Walled Dishes with Tab, 57mm Dia x 5/8

Aluminum Crimpled-Walled Dishes with Tab, 57mm Dia x 5/8" D, 1.3 gr., 60 ml Capacity, 1000/cs

Product Type Weighing Dish,Capacity mL 60,Material aluminum
EW-01017-50
In stock.
$96.00 USD/CASE of 1000

Qty:
See all

EW-12101-84 PolyScience<small><sup>&reg;</sup></small> Standard Immersion Circulator, 120 VAC

PolyScience Standard Immersion Circulator, 12L, 120 VAC

Product Type Circulators (Immersion),Capacity Liters 12,Min temperature º C Ambient
EW-12101-84
In stock.
$1,714.00 USD/EACH

Qty:

EW-06730-04 Thermo Scientific Nalgene Disposable Sterile Filter Units; membrane, grided, CN; capacity, 150mL; pore size, 0.45&micro;; 12/pack

Thermo Scientific Nalgene Disposable Sterile Filter Units; membrane, grided, CN; capacity, 150mL; pore size, 0.45; 12/pack

Product Type Cellulose Nitrate Filter Units,Housing material Polypropylene Upper; High-Impact Polystyrene Lower,Color White
EW-06730-04
In stock.
$110.00 USD/DOZEN

Qty:

EW-13042-01 Cole-Parmer<small><sup>&reg;</sup></small> Polystat<small><sup>&reg;</sup></small> recirculator, 17 lpm, 250W cooling capacity, 115V 60 Hz

Cole-Parmer Polystat recirculator, 17 lpm, 250W cooling capacity, 115V 60 Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 2.8,Min temperature º C -10
EW-13042-01
In stock.
$2,385.00 USD/EACH

Qty:

Representative photo only Mechanical Convection Oven 2 1cu ft 115VAC

Mechanical Convection Oven 2.1cu.ft; 115VAC

Product Type Mechanical Convection Oven,Capacity Liters 59.451,Capacity cu ft 2.1
EW-52402-77
In stock.
$1,900.00 USD/EACH

Qty:

EW-33959-06 Yamato Programmable Mechanical Convection Oven, 5.3 Cu Ft, 115VAC

Yamato Programmable Mechanical Convection Oven, 5.3 Cu Ft, 115VAC

Product Type Mechanical Convection Oven,Capacity Liters 150.043,Capacity cu ft 5.3
EW-33959-06
In stock.
$3,120.00 USD/EACH

Qty:

12405 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title