Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Laboratory Brushes

Laboratory Brushes

Laboratory Brushes

Manufacturers are producing unique laboratory brushes for every occasion and their line of lab brushes have expanded. From those with angled heads, to radial-tip brushes with stainless steel wire stems, Cole-Palmer carries an extensive variety of brushes for every purpose. The sheer variety can be mind-boggling: lab brushes for test tubes, centrifuge tubes, beakers, bottles, flasks, cylinders, burettes, and pipettes. Not to mention specialty brushes to clean tanks, tubing, and carboys as well as other types of containers. Most brushes are made out of bristle, foam, and stainless steel wire. For specialty and other cleaning applications there's stainless steel scrub pads; utility and counter top brushes, scrub brushes, and static dissipating brushes. So if you're still trying to find the perfect lab brush for that 1 liter bottle, contact a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price

Foam-Tipped Short Glassware Brush, 13" L x 2" Diameter; 1/Pk

  • Description: Foam-tipped
  • Product Type: Short Glassware Brush
  • Material: Polypropylene/Foam
EW-84552-14
In stock.
$8.50 USD/EACH

Qty:

Foam-Tipped Long Glassware Brush, 20" L x 2" Diameter; 1/Pk

  • Description: Foam-tipped
  • Product Type: Foam Brush
  • Material: Polypropylene/Foam
EW-84552-16
In stock.
$11.00 USD/EACH

Qty:

Test Tube Brush, 10"l X 3/4" Diameter, Pack Of 12

  • Product Type: Test Tube Brush
  • Material: Nylon
  • Qty/pk: 12
EW-84550-52
In stock.
$54.00 USD/PACKAGE of 12

Qty:

Nylon Micro Brush, 3.5" Handle, 2.5"L x 0.25" Dia Brush; 12/Pk

  • Description: Micro tube brush
  • Product Type: Micro Brush
  • Material: Nylon
EW-84551-94
In stock.
$30.75 USD/PACKAGE

Qty:

Bottle brush, X-shaped nylon bristles, green

  • Description: Radial tip
  • Product Type: Beaker Brush
  • Material: Nylon
EW-84550-04
In stock.
$20.50 USD/EACH

Qty:

Nylon Bottle Brush, White; 9" Handle x 6.5" L x 3-1/8" Diameter; 1/Pk

  • Description: Radial tip
  • Product Type: Beaker Brush
  • Material: Nylon
EW-84550-00
In stock.
$20.00 USD/EACH

Qty:

Small neck bottle brush - 16-1/2"L x 3/4" to 2" dia - 1 each

  • Product Type: Test Tube Brush
  • Qty/ea: 1
  • Dimensions: 16.5 in L x 0.75 in to 2 in dia
EW-84550-76
In stock.
$16.00 USD/EACH

Qty:

Burette brush, 15"L x 3/16" diameter, pack of 12

  • Description: Burette Brush
  • Product Type: Burette Brush
  • Material: Nylon
EW-84550-60
In stock.
$42.25 USD/PACKAGE of 12

Qty:

Natural Wood Block Hand/Nail Scrub Brush, 1/Pk

  • Description: Wood Block
  • Product Type: Scrub Brush
  • Material: Polypropylene Bristles, Wood Block
EW-84554-30
In stock.
$3.50 USD/EACH

Qty:

Nylon Radial/SS Stem Tube Brush, 8" Handle, 3"L x 0.5" Dia Brush; 12/Pk

  • Description: Radial Tip/SS wire stem
  • Product Type: Test Tube Brush
  • Material: Nylon
EW-84551-56
In stock.
$29.25 USD/PACKAGE

Qty:

Foam Laboratory Brush Set (Universal, 9", and 18"L); 3/Set

  • Product Type: Foam Brush Set
  • Qty/pk: 3
EW-84552-00
In stock.
$26.00 USD/SET

Qty:

Beaker/Bottle Brush, polyester, white bristles

  • Description: Radial tip
  • Product Type: Beaker Brush
  • Material: Polyester
EW-84550-70
In stock.
$21.00 USD/EACH

Qty:

Polyester Graduated Cylinder Brush, 24" Handle, 7" L x 3" Dia; 1/Pk

  • Description: Cylinder/funnel brush
  • Product Type: Cylinder Brush
  • Material: Polyester bristles
EW-84553-34
In stock.
$43.25 USD/EACH

Qty:

Small Bottle Brush Tufted End 12", 12/pk

  • Description: SMALL 12 in Bottle Brush, Tufted End
  • Product Type: Bottle Brush
  • Material: Black Nylon Bristles, Wire Handle
EW-84550-87
In stock.
$71.25 USD/PACKAGE

Qty:

Plastic Block Hand/Nail Scrub Brush, 1/Pk

  • Description: Plastic Block
  • Product Type: Scrub Brush
  • Material: Polypropylene Bristles, Plastic Block
EW-84554-28
In stock.
$2.50 USD/EACH

Qty:

96 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Laboratory Brushes