Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
Home  >  Laboratory Jacks and Instrument Stands

Laboratory Jacks and Instrument Stands

Laboratory Jacks and Instrument Stands

Laboratory jacks and instrument stands offer support where you need it. They help you safely position your sample or equipment. You can also control the height of your heavy labware products with scissor jacks that feature ultra stable lifting platforms with exceptional strength. Durable heavy-duty lab lifts offer an optional ratchet tool for heavy lifting with little effort. The selection of laboratory jacks and instrument stands offer rugged construction and optional support rods for probes, clamps, or other items.
 Product Detail
Sort
 Availability
 Price

Jiffy-Jack Lab Jack, 6" X 6" top, 30 lb capacity

  • Product Type: Jiffy-Jack
  • Width: 6 in.
  • Depth: 6 in.
EW-08057-20
In stock.
$185.00 USD/EACH

Qty:

Jiffy-Jack Lab Jack, 8" X 8" top, 45 lb capacity

  • Product Type: Jiffy-Jack
  • Width: 8 in.
  • Depth: 8 in.
EW-08057-30
In stock.
$200.00 USD/EACH

Qty:

Jiffy-Jack Lab Jack, 4" X 4" top, 25 lb capacity

  • Product Type: Jiffy-Jack
  • Width: 4 in.
  • Depth: 4 in.
EW-08057-10
In stock.
$135.00 USD/EACH

Qty:

Jiffy-Jack Lab Jack, 10" X 10" top, 186 lb capacity

  • Product Type: Jiffy-Jack
  • Width: 10 in.
  • Depth: 10 in.
EW-08057-40
In stock.
$305.00 USD/EACH

Qty:

JJiffy-Jack Lab Jack, 6" x 6" Stainless Steel Lab-Lift, 35lb (16kg) limit

  • Product Type: Jiffy-Jack
  • Dimensions: Closed 3" (7.6 cm)
    Open 9-3/4" (24.8 cm) " H
  • Width: 6 in.
EW-08057-16
In stock.
$265.00 USD/EACH

Qty:

Polycarbonate Lab Jack, 8" X 8" top, 3" to 12"H, 15 lb capacity

  • Product Type: Jiffy-Jack
  • Width: 8 in.
  • Depth: 8 in.
EW-08055-50
Available for order
or call 1-888-358-4705 to order
$279.00 USD/EACH
$223.20 USD/EACH

Qty:

Jiffy-Jack Lab Jack, 12" x 12" Stainless Steel Lab-Lift, 150lb (68kg) limit

  • Product Type: Jiffy-Jack
  • Dimensions: Closed 4" (10.2 cm)
    Open 19-1/2" (49.5 cm) " H
  • Width: 12 in.
EW-08057-24
Usually ships in 14 days or sooner.
$825.00 USD/EACH

Qty:

Jiffy-Jack Lab Jack, 3" x 3" Stainless Steel Lab-Lift, 20lb (9kg) limit

  • Product Type: Jiffy-Jack
  • Dimensions: Closed 2-1/2" (6.4 cm)
    Open 5" (12.7 cm) " H
  • Width: 3 in.
EW-08057-12
In stock.
$185.00 USD/EACH

Qty:

Jiffy-Jack Rod Kit, Vertical, 17in.

  • Product Type: Jiffy Jack Positioners
  • Model: 960030
  • Qty/ea: 1
EW-08057-52
Usually ships in 12 days.
$42.00 USD/EACH

Qty:

Jiffy-Jack Lab Jack, 8" x 8" Stainless Steel Lab-Lift, 55lb (25kg) limit

  • Product Type: Jiffy-Jack
  • Dimensions: Closed 3-1/2" (8.9 cm)
    Open 13" (33 cm) " H
  • Width: 8 in.
EW-08057-18
In stock.
$335.00 USD/EACH

Qty:

Jiffy-Jack Lab Jack, 4" x 4" Stainless Steel Lab-Lift, 30lb (13.6kg) limit

  • Product Type: Jiffy-Jack
  • Dimensions: Closed 2-1/2" (6.4 cm)
    Open 5" (12.7 cm) " H
  • Width: 4 in.
EW-08057-14
In stock.
$210.00 USD/EACH

Qty:

Jiffy-Jack Lab Jack, 10" x 10" Stainless Steel Lab-Lift, 80lb (36.3kg) limit

  • Product Type: Jiffy-Jack
  • Dimensions: Closed 3-1/2" (8.9 cm)
    Open 13" (33 cm) " H
  • Width: 10 in.
EW-08057-22
Available for order
or call 1-888-358-4705 to order
$425.00 USD/EACH

Qty:

Jiffy-Jack Racheting Tool Handle for 12x12 or 16x16 jacks

  • Product Type: Jiffy Jack Positioners
  • Model: 960061
  • Qty/ea: 1
EW-08057-50
Usually ships in 12 days.
$63.00 USD/EACH

Qty:

Jiffy-Jack Lab Jack, 16" x 16" Stainless Steel Lab-Lift, 180lb (81kg) limit

  • Product Type: Jiffy-Jack
  • Dimensions: Closed 4" (10.2 cm)
    Open 19-1/2" (49.5 cm) " H
  • Width: 16 in.
EW-08057-26
Usually ships in 12 days.
$1,585.00 USD/EACH

Qty:

14 results (showing 1 - 14 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Laboratory Jacks and Instrument Stands