When considering your laboratory mixing needs, consideration has to be given to a wide range of factors including:
View our online catalog to see our full selection of products or contact our Application Specialists to help you find the right product for your needs.
A laboratory mixer allows for mixing of smaller quantities of material, typically up to 100 gallons (380 liters). Lab mixers are capable of handling solutions with viscosities up to 150,000 cps, which is dependent on the torque, horsepower, and speed of the mixer. Laboratory mixers are also available with the following options:
| Image |
Type |
Applications |
Features |
Specifications |
 |
Cole-Parmer Ultra-Compact Digital Mixer |
General, non-viscous mixing |
Digital display Mixing speeds up to 2500rpm Complete system includes mixer, stand, shaft, and two propellers |
Speed: 60 to 2500 rpm Motor: 1/100 hp Brushless DC Maximum mixing capacity: 2 liters Display: Digital |
 |
Cole-Parmer Stir-Pak General Purpose Mixer |
Routine, light-duty mixing of water-like substances |
Analog control Mixing speeds up to 10,000 rpm Compact size |
Speed: 500 to 10,000 rpm Motor: 1/15 hp fuse protected Display: Analog |
 |
NEW Cole-Parmer Stir-Pak Dual-Shaft Mixer |
General mixing requiring either high-speed, low viscosity mixing or low-speed, high viscosity mixing |
Two motor shafts for more versatility Solid-state controller for precise speed control Totally-enclosed, non-vented motor |
Speed(direct mixing): 50 to 500 rpm Speed(gear shaft): 3 to 250 rpm Motor: 1/50 hp TENV dual-shaft Display: Analog |
 |
NEW Cole-Parmer Heavy-Duty Stir-Pak Mixers |
System flexibility for your mixing needs |
Mixing heads provide speeds of 2 to 180 rpm up to 60 to 6000 rpm Separate analog controller with 6-ft cord Available in high torque, low speed or high speed, low torque versions |
Speed(high-torque, low speed):
2-180 or 9-900 rpm
Speed (high-speed, low torque):
23-2300 or 60-6000 rpm
Motor: 1/15 to 1/10 hp TENV Display: Analog |
 |
NEW Cole-Parmer Servodyne Mixers |
Digital mixing with computer interface for optional data collection |
Mixing heads provide speeds of 3 to 180 rpm up to 150 to 6000 rpm Separate digital controller with 6-ft cord Available in high torque, low speed or high speed, low torque versions Optional computer software allows for easy monitoring and control of your mixer |
Speed(high-torque, low speed):
3-180 or 20-900 rpm
Speed (high-speed, low torque):
60-2300 or 150-6000 rpm
Motor: 1/15 to 1/10 hp TENV Display: Digital |
 |
Cole-Parmer Digital Reversing Mixer |
Timed and reversed mixing for samples up to 20,000 cps |
Timed mixing cycles for automatic reversing or shut-off Reversing motor for better mixing Intregrated light for better sample viewing |
Speed: 40 to 2010 rpm Motor: 1/10 hp Brushless DC Maximum mixing capacity: 25 liters Display: Digital |
 |
Cole-Parmer Digital Reversing Mixer with Remote Controller |
Timed and reversed mixing for samples up to 20,000 cps with removable remote controller for operation up to 6-feet away |
Removable remote controller for operation up to 6-ft away Lock-out feature prevents inadvertent changes Timed mixing cycles for automatic reversing or shut-off Reversing motor for better mixing Intregrated light for better sample viewing |
Speed: 40-2000 or 80-4000 rpm Motor: 1/10 hp Brushless DC Maximum mixing capacity: 25 liters Display: Digital |
 |
Talboys Low-Cost Laboratory Mixers |
Light- to heavy-duty mixing with multiple configurations |
Continuous duty mixers with overload protection Varying mixer sizes provide different speeds and torque Different configurations prvide flexibility |
Speed: Varying ranges from 50 to 7500 rpm Motor: 1/75 to 1/4 hp Display: Analog |
 |
Economical Constant-Torque Mixers |
Varying speed and torque ranges for mixing low- to high-viscosity solutions |
Maintain constant torque throughout speed range Totally enclosed non-ventilated (TENV) motors seal out dust and fumes Integrated control box for on/off and speed control |
Speed: Varying ranges from 0 to 6000 rpm Motor: 1/15 to 1/8 hp Display: Analog |
 |
Compact Digital Lab Mixer |
Accurate and repeatable mixing for viscosities up to 15,000 cps |
Integrated sample light illuminates solution being mixed Mixes up to 25 liters of solution Digital control panel makes it easy to reproduce mixing parameters |
Speed: 40 to 2000 rpm Motor: 1/15 hp Brushless DC Maximum mixing capacity: 25 liters Display: Digital |
 |
Heidolph Laboratory Mixers |
Varying speed and torque ranges for mixing low- to high-viscosity solutions |
Stepless speed control Provides speeds up to 2700 rpm Capable of mixing low- to high-viscosity solutions |
Speed: 12 to 2000 rpm Motor: 1/40 to 1/8 hp Brushless DC Display: Analog or Digital |
 |
GK Heller Dual-Shaft Mixer |
Mixing of low- to high-viscosity solutions |
Dual-shafts provide both low and high speed mixing Maintains constant speed regardless of changes in torque TENV motor provides pulse-less mixing |
Speed: 0 to 4000 rpm Motor: 1/40 hp TENV Display: Analog |
 |
GK Heller Mixers with Digital Speed & Torque Readout |
Mixing of low- to high-viscosity solutions, ideal for polymer chemistry |
Maintains constant speed and torque Electronically control and monitor speed and torque Easy gathering of information for viscosity profiles |
Speed: 2 to 2500 rpm Motor: 1/18 to 1/4 hp TENV Display: Digital |
 |
IKA Laboratory Mixers and Accessories |
Provide mixing of solutions with viscosities up to 150,000 cps |
Mixers range from general purpose to high-viscosity mixers for process scale-up Choose from a selection of analog or digital units Accessories include stands, clamps, and impellers |
Speed: Varies depending on model Motor: Varies depending on model Display: Analog or Digital |
 |
Real-Torque Digital Mixers |
Constant speed as viscosity of your solution changes |
Constant performance under changing demands Chuck guard protects you from spinning chuck Through-shaft motor for easy depth changes of propeller |
Speed: 20 to 6000 rpm Motor: TENV Display: Digital |
 |
Lightnin Lab Master Mixers |
General purpose and computer compatible models to fit a variety of needs |
Ideal for pilot studies of various processes General purpose mixers offer either constant speed or remote controlled units Digital LabMaster units provide repeatable data entry and ensure accurate scale-up |
Speed: Varies depending on model Motor: Varies depending on model Display: Analog or Digital |
 |
Air Powered Laboratory Mixers |
Provides mixing where electricity is unavailable or restricted |
Speeds available up to 10,000 rpm Direct and gear drive mixers available Low and high torque models available for varying viscosities |
Speed:
Varies depending on model and air pressure
Motor: Air drive Display: None |