Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Filtration (1821)
Sieves (682)
Shakers (329)
Stirrers (300)
Samplers (201)
Timers (121)
Brand:
Advantec (551)
Ohaus (451)
Product Type:
Accessory (787)
Availability:
In Stock (2704)
Capacity (Liters):
0 to 1 (20)
1 to 5 (117)
10 to 50 (358)
Capacity (mL):
0 - 20 (71)
21 - 40 (19)
41 - 60 (37)
CE Compliance:
Yes (1287)
No (1)
Calibration:
External (872)
Internal (230)
Capacity (cu ft):
0 to 10 (304)
Capacity (g):
Capacity (kg):
1 to 10 (207)
20 to 50 (108)
Capacity (lbs):
1 to 10 (48)
Cartridge size:
Capacity (gal.):
1-5 (6)
BTU output (per hour):
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Shop by Industry > Laboratory Research

Laboratory Research

Laboratory Research

The variety of available laboratory research products has grown each year. The laboratory is an ideal place for research and analysis. Laboratory research products such as lab instruments and lab supplies are absolutely essential to complete these tasks. A quick look among the laboratory research products available from Cole-Parmer shows you that there is a wide variation from which to choose. Standard equipment for lab professionals include such items as mixers, baths, microscopes, centrifuges, shakers, evaporators, stirrers, glassware washers, fluid bed dryers, humidifiers, titrators, and others. More specialized pieces of equipment for the lab include electrophoresis apparatus, extraction apparatus, heating equipment, sieves, water purifiers, UV equipment, and ultrasonic cleaners.
Cole-Parmer also offers a wide range of laboratory instrumentation, including some unique and hard-to-find products. Such lab instruments include balances, viscometers, spectrophotometers and other spectroscopy equipment, refractometers, flame photometers, and the like. All the disposable and/or incidental lab supplies fulfill the needs of a few items that the laboratory equipment and lab instruments cannot. Look for items such as glassware, plasticware, filtration, fluid line components, and other laboratory research products to fill these needs. If you have questions about laboratory research products contact a Cole-Parmer Technical Expert today.
 Product Detail
Sort
 Availability
 Price
EW-50705-00 RW 20 Mixer includes propeller, stand, and clamp

IKA RW 20 Digital Dual-Range Mixer, 60 to 500/240 to 2000, 115 VAC

Product Type Mixer,Min speed rpm 60,Max speed rpm 2000
EW-50705-00
In stock.
$875.00 USD/EACH

Qty:

EW-12122-02 Cole-Parmer<small><sup>&reg;</sup></small> Polystat<small><sup>&reg;</sup></small> Cooling/Heating Circulating Bath, 6.5-liter, Standard Digital, -20 to 100&deg;C, 115V 60 Hz

Cole-Parmer Polystat Cooling/Heating Circulating Bath, 6.5-liter, Standard Digital, -20 to 100C, 115V 60 Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 6.5,Min temperature º C -20
EW-12122-02
In stock.
$2,315.00 USD/EACH

Qty:

EW-01506-35 Cartridge,research           +

Cartridge,research +

Product Type Water Purification Cartridge,Applications Produces water ionically equivalent to triple-distilled water,Capacity grains 1000 as CaCO3
EW-01506-35
In stock.
$110.00 USD/EACH

Qty:

EW-10000-15 Cole-Parmer Symmetry PA-Analytical Balance, 120g x 0.0001g -- 115 VAC.  Representative Photo Only

Cole-Parmer Symmetry PA-Analytical Balance, 120g x 0.0001g -- 115 VAC

Product Type Analytical Balances,Calibration Internal,Capacity g 120
EW-10000-15
In stock.
$1,540.00 USD/EACH

Qty:

EW-01506-25 Cartridge,universal          +

Cartridge,universal +

Product Type Water Purification Cartridge,Applications Produces water equivalent to single-distilled water,Capacity grains 1600 as CaCO3
EW-01506-25
In stock.
$110.00 USD/EACH

Qty:

EW-98945-00 Low-range viscometer, 115 VAC

Brookfield Low-range viscometer, 115 VAC

Product Type Rotational Viscometer,rpm 0.3, 0.5, 0.6, 1, 1.5, 2, 2.5, 3, 4, 5, 6, 10, 12, 20, 30, 50, 60, 100,Display LCD
EW-98945-00
In stock.
$1,999.00 USD/EACH

Qty:

Representative photo only Advantec Mixed Cellulose Ester Membranes 47 mm dia 0 45 m 100 pack

Advantec Mixed Cellulose Ester Membranes; 47 mm dia, 0.45 µm; 100/pack

Product Type Mixed Cellulose Ester Membranes,Material Mixed Cellulose Ester,Flow rate water 0.045 L/min/cm2
EW-06639-14
In stock.
$123.00 USD/PACKAGE of 100

Qty:

Representative photo only Advantec Polypropylene Filter Holder for 47 mm membranes

Advantec Polypropylene Filter Holder for 47-mm membranes

Product Type Polypropylene Filter Holders,Material Polypropylene,Filtration area 3.5 cm2
EW-06623-22
In stock.
$58.00 USD/EACH

Qty:

EW-01017-50 Representative Photo Only.  Aluminum Crimpled-Walled Dishes with Tab, 57mm Dia x 5/8

Aluminum Crimpled-Walled Dishes with Tab, 57mm Dia x 5/8" D, 1.3 gr., 60 ml Capacity, 1000/cs

Product Type Weighing Dish,Capacity mL 60,Material aluminum
EW-01017-50
In stock.
$96.00 USD/CASE of 1000

Qty:
See all

Representative photo only Cole Parmer Nylon Nonsterile Syringe Filters 0 45 pore size 25 mm diameter

Cole-Parmer Nylon Nonsterile Syringe Filters; 0.45 µ pore size; 25 mm diameter

Product Type Syringe Filters,Housing material Acrylic,Color Natural
EW-02915-14
In stock.
$180.00 USD/BOX of 100

Qty:

EW-07571-00 Masterflex<small><sup>&reg;</sup></small> E/S<small><sup>&#153;</sup></small> portable sampler, 115 VAC
EW-07571-00
In stock.
$1,310.00 USD/EACH

Qty:

EW-12101-84 PolyScience<small><sup>&reg;</sup></small> Standard Immersion Circulator, 120 VAC

PolyScience Standard Immersion Circulator, 12L, 120 VAC

Product Type Circulators (Immersion),Capacity Liters 12,Min temperature º C Ambient
EW-12101-84
In stock.
$1,714.00 USD/EACH

Qty:

Representative photo only Mechanical Convection Oven 2 1cu ft 115VAC

Mechanical Convection Oven 2.1cu.ft; 115VAC

Product Type Mechanical Convection Oven,Capacity Liters 59.451,Capacity cu ft 2.1
EW-52402-77
In stock.
$1,900.00 USD/EACH

Qty:

EW-13042-01 Cole-Parmer<small><sup>&reg;</sup></small> Polystat<small><sup>&reg;</sup></small> recirculator, 17 lpm, 250W cooling capacity, 115V 60 Hz

Cole-Parmer Polystat recirculator, 17 lpm, 250W cooling capacity, 115V 60 Hz

Product Type Circulators (Cooling/Heating),Capacity Liters 2.8,Min temperature º C -10
EW-13042-01
In stock.
$2,385.00 USD/EACH

Qty:

EW-06730-04 Thermo Scientific Nalgene Disposable Sterile Filter Units; membrane, grided, CN; capacity, 150mL; pore size, 0.45&micro;; 12/pack

Thermo Scientific Nalgene Disposable Sterile Filter Units; membrane, grided, CN; capacity, 150mL; pore size, 0.45; 12/pack

Product Type Cellulose Nitrate Filter Units,Housing material Polypropylene Upper; High-Impact Polystyrene Lower,Color White
EW-06730-04
In stock.
$110.00 USD/DOZEN

Qty:

12354 results (showing 1 - 15 )
Per Page 
Home  >  Shop by Industry > Laboratory Research

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title