Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Filtration (2035)
Labware (972)
Brand:
Cole-Parmer (1864)
Pyrex (603)
Product Type:
Gloves (489)
Beaker (350)
Availability:
In Stock (3604)
Shop Items By:
Bottom OD (mm):
23 (8)
33 (6)
8 (4)
13 (4)
38 (4)
16 (4)
75 (3)
4 (3)
17 (3)
11 (2)
44 (2)
56 (2)
12 (2)
15.5 (1)
19 (1)
28 (1)
49 (1)
65 (1)
7 (1)
9 (1)
CE Compliance:
Yes (26)
Cap color:
Clear (97)
Amber (40)
Opaque (27)
Cap material:
Glass (98)
Capacity (Liters):
0 to 1 (364)
1 to 5 (140)
10 to 50 (150)
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
 
 Product Detail
Sort
 Availability
 Price

Transfer Pipette, Graduated, Large Bulb, 7.5 mL; 500/Pk

  • Product Type: Transfer Pipettes
  • Max volume: 7.5 mL
  • Max volume: 7500 µL
EW-06226-63
In stock.
$50.25 USD/BOX

Qty:

Disposable Sterile Polystyrene Forceps, individually wrapped, 100/Pk

  • Product Type: Forceps
  • Overall length: 4.875 in
  • Sterilization Method: Ethylene Oxide
EW-06443-20
In stock.
$130.00 USD/PACKAGE of 100
$89.99 USD/PACKAGE of 100

Qty:

Parafilm Wrap PM996, 4" Wide; 125 Ft/Roll

  • Product Type: Wrapping
  • Color: Clear
  • Dimensions: 4 " W
EW-06720-40
In stock.
$28.50 USD/ROLL

Qty:

MONO-MOLD Standard Stir Bar with Spinning Ring, 1"L x 3/8" dia

  • Product Type: Stir bars
  • Qty/ea: 1
  • Brand: Mono-Mold
EW-08550-00
In stock.
$7.25 USD/EACH

Qty:

Pyrex Brand 1000 Griffin Low-Form Beaker, 1000 mL, 6/pk

  • Product Type: Beaker
  • Graduation range: 50 to 1000 mL
  • Withstands Temp (high): 446 °F
EW-34502-11
In stock.
$75.00 USD/PACKAGE of 6
$54.99 USD/PACKAGE of 6

Qty:

Ansell TNT Blue Nitrile Gloves, Powder Free, Large

  • Product Type: Gloves
  • Material: Nitrile
  • Size: Large
EW-81601-06
In stock.
$15.00 USD/BOX
$9.49 USD/BOX

Qty:

Pyrex Brand 1000 Griffin Low-Form Beaker, 250 mL, 12/pk

  • Product Type: Beaker
  • Graduation range: 25 to 200 mL
  • Withstands Temp (high): 447 °F
EW-34502-07
Usually ships in 7 days or sooner.
$66.75 USD/PACKAGE of 12
$45.99 USD/PACKAGE of 12

Qty:

Transfer Pipette, Graduated, Small Bulb, 3.9 mL; 500/Pk

  • Product Type: Transfer Pipettes
  • Max volume: 3.9 mL
  • Max volume: 3900 µL
EW-06226-41
In stock.
$45.25 USD/BOX

Qty:

Cole-Parmer four-channel, jumbo display clock/timer

  • Timing capacity: 100 hr
  • Product Type: Digital Timer
  • Display: LCD, 3/4"H
EW-08649-10
In stock.
$33.25 USD/EACH

Qty:

Pyrex Brand 1000 Griffin Low-Form Beaker, 600 mL, 6/pk

  • Product Type: Beaker
  • Graduation range: 50 to 500 mL
  • Withstands Temp (high): 449 °F
EW-34502-09
In stock.
$48.50 USD/PACKAGE of 6

Qty:

Thermo Scientific Nalgene HDPE Wide-Mouth Bottle, 500 mL, 12/Pk

  • Product Type: Wide-Mouth Bottle
  • Cap material: Polypropylene, linerless
  • Cap/stopper size: 53 mm
EW-06047-50
In stock.
$67.25 USD/PACKAGE of 12
$54.99 USD/PACKAGE of 12

Qty:

Graduated Sample Containers, PP, Sterile, 4 oz

  • Product Type: Bottles
  • Capacity: 118 mL
  • Capacity: 4 oz
EW-06049-40
In stock.
$55.00 USD/PACKAGE of 100
$39.99 USD/PACKAGE of 100

Qty:

Thermo Scientific Nalgene Polypropylene Graduated Cylinder, 100 mL

  • Capacity: 100 mL
  • Model: 3664-0100
  • Tolerance: ±0.60 mL
EW-06135-42
In stock.
$10.00 USD/EACH

Qty:

Cole-Parmer Pipette Tips, 100-1000 uL, Blue; 1000/Pk

  • Product Type: Pipette Tips
  • Max volume: 1 mL
  • Max volume: 1000 µL
EW-07909-21
In stock.
$37.75 USD/BAG

Qty:

Cole-Parmer Nylon Syringe Filters, 0.45 um, 25 mm Dia; 100/Box

  • Product Type: Syringe Filters
  • Housing material: Acrylic
  • Color: Natural
EW-02915-14
In stock.
$206.00 USD/BOX of 100

Qty:

9334 results (showing 1 - 15 )
Per Page 
#PRODUCTTITLE#

#PRODUCTHEADER#

#IAMGESTICKER#
#CROSSOUTPRICE#
#PRICE#
#PRICEWITHVAT#
#AVAILABILITY#
Qty
Quantity Discounts
Qty: #QTY10COUNT# #QTY15COUNT# #QTY20COUNT#
Price: #QTY10PRICE# #QTY15PRICE# #QTY20PRICE#
#PRODUCTIMAGE#
#POWERREVIEW#
#MARKETINGTEXT#
#ICONS#
#SPECS#
Home  >  Laboratory Supplies & Consumables