Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Category:
Stoppers (221)
Trays (110)
Dishes (88)
Tapes (83)
Brand:
Pyrex (52)
Product Type:
Stoppers (201)
Bottles (186)
Tape (74)
Availability:
In Stock (829)
Capacity (Liters):
0 to 1 (219)
1 to 5 (38)
Capacity (mL):
0 - 20 (20)
21 - 40 (25)
41 - 60 (29)
Material:
HDPE (139)
LDPE (99)
Color:
White (86)
Black (57)
Green (38)
Clear (18)
Natural (16)
Blue (14)
Yellow (9)
Red (7)
Orange (6)
Pink (6)
Beige (1)
Sterile:
Yes (72)
Standard size number:
0 to 10 (37)
Dimensions (ft/roll):
108 (25)
42 (24)
15 (8)
150 (4)
120 (4)
36 (4)
66 (2)
43 (2)
25 (2)
216 (2)
500 (1)
Max temperature:
Bottom OD (mm):
23 (8)
18 (8)
33 (7)
30 (7)
26 (7)
20 (6)
13 (5)
27 (5)
37 (5)
42 (5)
8 (4)
38 (4)
75 (4)
16 (4)
29 (4)
14 (4)
4 (3)
17 (3)
10 (3)
31 (3)
CE Compliance:
Yes (3)
Joint size number:
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 

Labware

Labware

Cole-Parmer offers an extensive range of labware to meet your every need. Whether you are looking for beakers or vials, glass or plastic, we are sure to have what you need. We also provide you with smaller pack quantities on the products you need so that you do not have to buy larger case quantities.
Need to stock up? No problem, with our Buy More, Save More option you can save up to 20%!
 Product Detail
Sort
 Availability
 Price
EW-06443-20 Disposable sterile polystyrene forceps, PS

Disposable sterile polystyrene forceps, PS

Product Type Tongs/Tweezers/Forceps,Material Polystyrene,Sterile Yes
EW-06443-20
In stock.
$117.00 USD/PACKAGE of 100

Qty:

Representative photo only Graduated Sample Containers PP Sterile 4 oz

Graduated Sample Containers, PP, Sterile, 4 oz

Product Type Bottles,Material Polypropylene (PP),Capacity mL 118
EW-06049-40
In stock.
$52.00 USD/PACKAGE of 100

Qty:

Representative photo only Graduated Sample Containers PP Non Sterile with White Tab 4 oz

Graduated Sample Containers, PP, Non-Sterile with White Tab, 4 oz

Product Type Bottles,Material Polypropylene (PP),Capacity mL 118
EW-06049-50
In stock.
$119.00 USD/PACKAGE of 500

Qty:

EW-06049-01 High-density polyethylene sample bottle, 250 mL

High-density polyethylene sample bottle, 250 mL

Product Type Bottles,Cap material Polypropylene,Material HDPE
EW-06049-01
In stock.
$260.00 USD/CASE of 329

Qty:

Representative photo only Cole Parmer Disposable Lab Container Polypropylene Copolymer PPCO 8 oz

Cole-Parmer Disposable Lab Container, Polypropylene Copolymer (PPCO), 8 oz

Product Type Disposable Lab Containers,Material Polypropylene Copolymer (PPCO),Capacity mL 240
EW-06727-10
In stock.
$160.00 USD/BOX of 250

Qty:

EW-06139-00 Sterile Petri Dishes; 100 mm dia x 15 mm H; 500/box

Sterile Petri Dishes; 100 mm dia x 15 mm H; 500/box

Product Type Culture Dishes/Plates
EW-06139-00
In stock.
$135.00 USD/BOX of 500

Qty:

EW-34552-01 Fiber Glass Wool, 1-lb pack

Fiber Glass Wool, 1-lb pack

Product Type Glass Wool,Brand Corning,Model 3950
EW-34552-01
In stock.
$114.00 USD/PACKAGE of 1

Qty:

Representative photo only Cole Parmer Disposable Lab Container Polypropylene Copolymer PPCO 16 oz

Cole-Parmer Disposable Lab Container, Polypropylene Copolymer (PPCO), 16 oz

Product Type Disposable Lab Containers,Material Polypropylene Copolymer (PPCO),Capacity mL 480
EW-06727-20
In stock.
$129.00 USD/BOX of 100

Qty:

Representative photo only Cole Parmer Disposable Lab Container Polypropylene Copolymer PPCO 32 oz

Cole-Parmer Disposable Lab Container, Polypropylene Copolymer (PPCO), 32 oz

Product Type Disposable Lab Containers,Material Polypropylene Copolymer (PPCO),Capacity mL 960
EW-06727-30
In stock.
$180.00 USD/BOX of 100

Qty:

EW-06443-15 Disposable forceps, reinforced nylon

Disposable forceps, reinforced nylon

Product Type Tongs/Tweezers/Forceps,Material Nylon
EW-06443-15
In stock.
$101.00 USD/PACKAGE of 100

Qty:

EW-06043-01 High-density polyethylene sample bottle, 175 mL

High-density polyethylene sample bottle, 175 mL

Product Type Bottles,Cap material Polypropylene,Material HDPE
EW-06043-01
In stock.
$180.00 USD/CASE of 300

Qty:

Representative photo only Thermo Scientific Nalgene square polypropylene bottle 4 L

Thermo Scientific Nalgene square polypropylene bottle, 4 L

Product Type Bottles,Cap material Polypropylene,Material Polypropylene
EW-06022-95
In stock.
$33.50 USD/EACH

Qty:

Representative photo only Sample bottle HDPE 16 oz 198 cs

Sample bottle, HDPE, 16 oz, 198/cs

Product Type Bottles,Material HDPE,Capacity mL 500
EW-06050-05
In stock.
$206.00 USD/CASE

Qty:

EW-06443-26 Reinforced Nylon Disposable Sterile Forceps 100pk

Reinforced Nylon Disposable Sterile Forceps 100pk

Product Type Tongs/Tweezers/Forceps,Material Nylon,Sterile Yes
EW-06443-26
In stock.
$118.00 USD/PACKAGE

Qty:

EW-06298-90 Cork borer set

Cork borer set

Product Type Stopper Hole Borer Sets and Sharpeners,Material Steel,Qty/pk 1
EW-06298-90
Call 1-888-358-4705 for availability.
$84.50 USD/SET of 1

Qty:
See all Cork Borer Set

1254 results (showing 1 - 15 )
Per Page 

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title