Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Laboratory Supplies & Consumables > Ladles and Dippers

Ladles and Dippers

Ladles and Dippers

Stainless steel ladles and other equipment of its kind have always been the preferred standard for use in controlled environments. But, are you in danger of having your stainless steel ladles "shed" particles in your environment? Not if you pay close attention to quality control, experts say. Equipment such as stainless steel ladles are usually not prone to releasing particles into the atmosphere, that's why they're commonly used in cleanrooms. But some factors to watch out for when buying stainless steel equipment include: ensuring that the equipment you purchase is actually as advertised. Some equipment is actually plated or oxide-coated steel and that sheds particles. Then make sure you follow quality control cleaning standards including routine particle removal. Following these two guidelines may help ensure using equipment like stainless steel ladles won't adversely affect the sterility of your lab.
 Product Detail
Sort
 Availability
 Price
Representative photo only Scienceware 72 handle 500ml dipper

Scienceware 72" handle 500ml dipper

Product Type Ladles & Dippers,Sterile Yes,Brand Scienceware,Capacity mL 500
EW-06282-05
In stock.
$64.00 USD/PACKAGE of 1

Qty:

EW-06281-10 Polyethylene Dippers

Polyethylene dipper, 16 oz

Product Type Ladles & Dippers,Capacity mL 0.5,Material polyethylene
EW-06281-10
In stock.
$43.50 USD/EACH

Qty:

Representative photo only Dippas Sampling Dipper And Container 100ml Ps

Dippas Sampling Dipper And Container 100ml Ps

Product Type Ladles & Dippers,Sterile Yes,Brand Dippas,Capacity mL 100
EW-06282-75
In stock.
$325.00 USD/CASE

Qty:

EW-06281-50 Polyethylene Dippers

Polyethylene dipper, 32 oz

Product Type Ladles & Dippers,Capacity mL 1.1,Material polyethylene
EW-06281-50
In stock.
$69.00 USD/EACH

Qty:

Representative photo only Dippas Sampling Dipper And Container 250ml Ps

Dippas Sampling Dipper And Container 250ml Ps

Product Type Ladles & Dippers,Sterile Yes,Brand Dippas,Capacity mL 250
EW-06282-79
Usually ships in 14 days.
$220.00 USD/CASE

Qty:

Representative photo only Dippas Sampling Dipper And Container 100ml Blue Ps

Dippas Sampling Dipper And Container 100ml Blue Ps

Product Type Ladles & Dippers,Sterile Yes,Brand Dippas,Capacity mL 100
EW-06282-77
Call 1-888-358-4705 for availability.
$335.00 USD/CASE

Qty:

Representative photo only Dippas Sampling Dipper And Container 250ml Blue Ps

Dippas Sampling Dipper And Container 250ml Blue Ps

Product Type Ladles & Dippers,Sterile Yes,Brand Dippas,Capacity mL 250
EW-06282-81
Call 1-888-358-4705 for availability.
$220.00 USD/CASE

Qty:

Representative photo only 1000 mL Dipper with Extendable Handle up to 9 ft

1000 mL Dipper with Extendable Handle up to 9 ft

Capacity mL 1000,Material Polyproplylene
EW-06282-90
In stock.
$155.00 USD/EACH

Qty:

Representative photo only Scienceware 36 handle 500ml dipper

Scienceware 36" handle 500ml dipper

Product Type Ladles & Dippers,Sterile Yes,Brand Scienceware,Capacity mL 500
EW-06282-00
In stock.
$51.00 USD/PACKAGE of 1

Qty:

Representative photo only Stainless steel ladle 24 oz

Stainless steel ladle, 24 oz

Product Type Ladles & Dippers,Sterile Yes,Brand Cole-Parmer,Capacity mL 0.8
EW-07211-24
In stock.
$45.00 USD/EACH

Qty:

Representative photo only Cole Parmer PTFE Dipper 100 mL

Cole-Parmer PTFE Dipper, 100 mL

Product Type Ladles & Dippers,Sterile Yes,Brand Cole-Parmer,Capacity mL 100
EW-06282-11
In stock.
$120.00 USD/EACH

Qty:

EW-07211-90 Stainless steel ladle

Stainless steel ladle

Product Type Ladles & Dippers,Sterile Yes,Brand Cole-Parmer,Capacity mL 1.1
EW-07211-90
In stock.
$30.50 USD/EACH

Qty:

Representative photo only Stainless Steel Ladle 2 oz

Stainless Steel Ladle, 2 oz

Product Type Ladles & Dippers,Sterile Yes,Brand Cole-Parmer,Capacity mL 60
EW-07211-25
In stock.
$15.50 USD/EACH

Qty:

Representative photo only Cole Parmer PTFE Dipper 250 mL

Cole-Parmer PTFE Dipper, 250 mL

Product Type Ladles & Dippers,Sterile Yes,Brand Cole-Parmer,Capacity mL 250
EW-06282-13
In stock.
$148.00 USD/EACH

Qty:

Representative photo only Dippas Sampling Dipper And Container 30ml Ps

Dippas Sampling Dipper And Container 30ml Ps

Product Type Ladles & Dippers,Sterile Yes,Brand Dippas,Capacity mL 30
EW-06282-70
Call 1-888-358-4705 for availability.
$110.00 USD/CASE

Qty:

22 results (showing 1 - 15 )
Per Page 
Home  >  Laboratory Supplies & Consumables > Ladles and Dippers

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title