Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
Price Range:
Capacity (cu ft):
1.6 (1)
2.5 (1)
3.75 (1)
Capacity (lbs):
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
 
Home  >  Cooling Equipment > Ice Machines > Insulated Containers > Large-Capacity Dry Ice Storage Chests

Large-Capacity Dry Ice Storage Chests

Large-Capacity Dry Ice Storage Chests

Chests contain extra-thick foam plastic insulation core. It takes 6 days for 90 lb of dry ice to sublimate to 5 lb in model 03721-02; 10 days for 155 lb in model 03721-00; and 15 days for 215 lb in model 03720-00. Models 03721-00 and 03721-02 have handles for easy carrying. NSF certified. Order dollies separately for improved mobility.
 Product Detail
Sort
 Availability
 Price
Representative photo only Dry ice storage chest 2 5 cu ft

Dry ice storage chest, 2.5 cu ft

Product Type Dry Ice Storage Chests,Capacity lbs 155,Capacity cu ft 2.5
EW-03721-00
In stock.
$606.00 USD/EACH

Qty:

EW-03720-00 Dry ice storage chest, 3.75 cu ft

Dry ice storage chest, 3.75 cu ft

Product Type Dry Ice Storage Chests,Capacity lbs 215,Capacity cu ft 3.75
EW-03720-00
Usually ships in 8 days or sooner.
$890.00 USD/EACH

Qty:

Representative photo only Dry ice storage chest 1 6 cu ft

Dry ice storage chest, 1.6 cu ft

Product Type Dry Ice Storage Chests,Capacity lbs 90,Capacity cu ft 1.6
EW-03721-02
In stock.
$444.00 USD/EACH

Qty:

3 results (showing 1 - 3 )
Per Page 
Home  >  Cooling Equipment > Ice Machines > Insulated Containers > Large-Capacity Dry Ice Storage Chests

View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title